Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Valves

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Valve,3 Way,3/4 In NPT
    • PRINCE
    • Valve, 3 Way, 3/4 In NPTValve,3 Way,3/4 In NPT
    • Item # 4HL37
    • Mfr. Model # RD512AA5A4B1
    • Spool Monoblock Single Direction Valve, Ways 3, NPT Inlet/Outlet 3/4 Inch, Flow Capacity 30 GPM, Maximum...More

    Valve,4 Way,3/4 In NPT
    • PRINCE
    • Valve, 4 Way, 3/4 In NPTValve,4 Way,3/4 In NPT
    • Item # 4HL36
    • Mfr. Model # RD512CB5A4B1
    • Spool Monoblock Single Direction Valve, Ways 4, NPT Inlet/Outlet 3/4 Inch, Flow Capacity 30 GPM, Maximum...More

    Pressure Relief Valve,3/8 In NPTF Port
    Manually Operated Check Valve
    Hydraulic Directional Valve,2 Spool
    • CHIEF
    • Hydraulic Directional Valve, 2 SpoolHydraulic Directional Valve,2 Spool
    • Item # 46C515
    • Mfr. Model # 2P80
    • Hydraulic Directional Valve, Ways 4, Tandem Center, 2 Spools, Inlet/Outlet NPT (In.) SAE#10/SAE#12, Flow...More

    Hydraulic Valve,Ball,SAE #20
    • PARKER
    • Hydraulic Valve, Ball, SAE #20Hydraulic Valve,Ball,SAE #20
    • Item # 6PAC4
    • Mfr. Model # BVAH20SSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size SAE #20, Number of Positions 2, Number of Ways 2, Pressure...More

    Flow Control Valve,Sandwich,D03,20 GPM
    • PARKER
    • Flow Control Valve, Sandwich, D03,20 GPMFlow Control Valve,Sandwich,D03,20 GPM
    • Item # 4DJX7
    • Mfr. Model # FM2BBKN
    • Flow Control Valve, B Port, NFPA D03 Size, GPM @ 3000 PSI 20, Max Pressure 5000 PSI, Nitrile O-Ring Seal...More

    Manifold,Series Circuit,DO5 Series
    • DAMAN
    • Manifold, Series Circuit, DO5 SeriesManifold,Series Circuit,DO5 Series
    • Item # 35LP39
    • Mfr. Model # AD05S023P
    • Manifold,Series Circuit,Series DO5,Number of Stations 2,Inlet Size 3/4 In.,Outlet Size 3/4 In.,Connection...More

    Hydraulic Directional Valve,4Wys,3Spools
    • CHIEF
    • Hydraulic Directional Valve, 4Wys, 3SpoolsHydraulic Directional Valve,4Wys,3Spools
    • Item # 35LP25
    • Mfr. Model # 3P40
    • Hydraulic Directional Valve, Lever, Ways 4, Tandem Center, 3 Spools, Inlet/Outlet NPT (In.) SAE #10, Flow...More

    Directional Valve,DO5,115VAC,Tandem
    • CHIEF
    • Directional Valve, DO5,115VAC, TandemDirectional Valve,DO5,115VAC,Tandem
    • Item # 35LP32
    • Mfr. Model # D05S-2C-115A-35
    • Hydraulic Directional Valve, Solenoid Operated, DO5 Size, Number of Ways 4, Number of Positions 3, Tandem...More

    Hydraulic Directional Valve,4Wys,2Spools
    • CHIEF
    • Hydraulic Directional Valve, 4Wys, 2SpoolsHydraulic Directional Valve,4Wys,2Spools
    • Item # 35LP24
    • Mfr. Model # 2P40A1A1
    • Hydraulic Directional Valve, Joystick, Ways 4, Tandem Center, 2 Spools, Inlet/Outlet NPT (In.) SAE #10, Flow...More

    Directional Valve,DO5,12VDC,Tandem
    • CHIEF
    • Directional Valve, DO5,12VDC, TandemDirectional Valve,DO5,12VDC,Tandem
    • Item # 35LP29
    • Mfr. Model # D05S-2C-12D-35
    • Hydraulic Directional Valve, Solenoid Operated, DO5 Size, Number of Ways 4, Number of Positions 3, Tandem...More

    Directional Valve,DO5,115VAC,Closed
    • CHIEF
    • Directional Valve, DO5,115VAC, ClosedDirectional Valve,DO5,115VAC,Closed
    • Item # 35LP33
    • Mfr. Model # D05S-2B-115A-35
    • Hydraulic Directional Valve, Solenoid Operated, DO5 Size, Number of Ways 4, Number of Positions 3, Closed...More

    Flow Control Valve,Sandwich,D03,20 GPM
    • PARKER
    • Flow Control Valve, Sandwich, D03,20 GPMFlow Control Valve,Sandwich,D03,20 GPM
    • Item # 4DJX6
    • Mfr. Model # FM2AAKN
    • Flow Control Valve, A Port, NFPA D03 Size, GPM @ 3000 PSI 20, Max Pressure 5000 PSI, Nitrile O-Ring Seal...More

    Check Valve,P Port,D03
    • ENERPAC
    • Check Valve, P Port, D03Check Valve,P Port,D03
    • Item # 5UXD2
    • Mfr. Model # VD1P
    • Hydraulic Check Valve, P Port, Size D03, Number of Ways 4, Number of Positions 2, 4.5 GPM @ 3000 PSI, Max...More

    Hydraulic Valve,Ball,1-1/4In NPT
    • PARKER
    • Hydraulic Valve, Ball, 1-1/4In NPTHydraulic Valve,Ball,1-1/4In NPT
    • Item # 6PAA6
    • Mfr. Model # BVAH20NSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size 1-1/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

    Results per page: 16 | 32 | 48