Skip Content

Filter Results By

Applied Filters Clear All

Valves

35 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve,4 Way,3/4 In NPT
  • PRINCE
  • Valve, 4 Way, 3/4 In NPT Valve,4 Way,3/4 In NPT
  • Item # 6X845
  • Mfr. Model # RD512CA5A4B1
  • Spool Monoblock Valve, Ways 4, NPT Inlet/Outlet 3/4 Inch, Flow Capacity 30 GPM, Maximum Pressure 3000 PSI,...More

Valve,4 Way,3/4 In NPT
  • PRINCE
  • Valve, 4 Way, 3/4 In NPT Valve,4 Way,3/4 In NPT
  • Item # 1A967
  • Mfr. Model # LS3000-1
  • Spool Monoblock Valve, Ways 4, NPT Inlet/Outlet 3/4 Inch, Flow Capacity 25 GPM, Maximum Pressure 2750 PSI,...More

Valve,4 Way,1/2 In NPT
  • PRINCE
  • Valve, 4 Way, 1/2 In NPT Valve,4 Way,1/2 In NPT
  • Item # 6X844
  • Mfr. Model # RD2555T4ESA1
  • Spool Monoblock Valve, Ways 4, NPT Inlet/Outlet 1/2 Inch, Flow Capacity 16 GPM, Maximum Pressure 3000 PSI,...More

Valve,Selector
  • PRINCE
  • Valve, Selector Valve,Selector
  • Item # 6W568
  • Mfr. Model # DS-4A1E
  • Two Position Selector Valve, Capacity 40 GPM, NPT Port 3/4 Inch, Maximum Pressure 2500 PSI, Overall Height 3...More

Check Valve,1/2 In,0 to 30 GPM,3000 PSI
Pressure Relief Valve,SAE 12
  • PARKER GRESEN
  • Pressure Relief Valve, SAE 12 Pressure Relief Valve,SAE 12
  • Item # 38D923
  • Mfr. Model # RPL-12-A
  • Pressure Relief Valve, Hydraulic Inline, Port Size SAE 12, Number of Ways 2, Max. Flow GPM 60, Preset Setting...More

Pressure Relief Valve,3/4 NPT
  • PARKER GRESEN
  • Pressure Relief Valve, 3/4 NPT Pressure Relief Valve,3/4 NPT
  • Item # 38D924
  • Mfr. Model # RPL-75-A
  • Pressure Relief Valve, Hydraulic Inline, Port Size 3/4 In. NPTF, Number of Ways 2, Max. Flow GPM 60, Preset...More

Hydraulic Selector Valve,6 Way
  • PARKER GRESEN
  • Hydraulic Selector Valve, 6 Way Hydraulic Selector Valve,6 Way
  • Item # 38D926
  • Mfr. Model # DS-75
  • Hydraulic Selector Valve, 2 Position, 6 Way, NPT Port (In.) 3/4, Capacity (GPM) 35, Max. Pressure (PSI) 2000,...More

Valve Manifold,D03 Single Station,#4 SAE
  • ENERPAC
  • Valve Manifold, D03 Single Station, #4 SAE Valve Manifold,D03 Single Station,#4 SAE
  • Item # 5UXD8
  • Mfr. Model # MB1
  • Valve Manifold, D03 Single Station, Number of Stations 1, Inlet Size #4 SAE, Outlet Size #4 SAE, Connection...More

Hydraulic Valve,Ball,1In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1In NPT Hydraulic Valve,Ball,1In NPT
  • Item # 6PAA5
  • Mfr. Model # BVHP16NSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size 1 In. NPT, Number of Positions 2, Number of Ways 2, Pressure...More

Flow Control Valve,Sandwich,D03,20 GPM
Directional Valve,DO3,12VDC,Open
  • CHIEF
  • Directional Valve, DO3,12VDC, Open Directional Valve,DO3,12VDC,Open
  • Item # 35LP35
  • Mfr. Model # D03S-2H-12D-35
  • Hydraulic Directional Valve, Solenoid Operated, DO3 Size, Number of Ways 4, Number of Positions 3, Open Spool...More

Directional Valve,DO3,115VAC,Closed
  • CHIEF
  • Directional Valve, DO3,115VAC, Closed Directional Valve,DO3,115VAC,Closed
  • Item # 35LP34
  • Mfr. Model # D03S-1A-115A-35
  • Hydraulic Directional Valve, Solenoid Operated, DO3 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Valve,Ball,SAE #12
  • PARKER
  • Hydraulic Valve, Ball, SAE #12 Hydraulic Valve,Ball,SAE #12
  • Item # 6PAD8
  • Mfr. Model # BVHP12SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #12, Number of Positions 2, Number of Ways 2, Pressure...More

Manifold,Parallel Circuit,DO5 Series
  • DAMAN
  • Manifold, Parallel Circuit, DO5 Series Manifold,Parallel Circuit,DO5 Series
  • Item # 35LP38
  • Mfr. Model # AD05P023P
  • Manifold,Parallel Circuit,Series DO5,Number of Stations 2,Inlet Size 3/4 In.,Outlet Size 3/4 In.,Connection...More

Directional Valve,DO3,115VAC,Closd,4Ways
  • CHIEF
  • Directional Valve, DO3,115VAC, Closd, 4Ways Directional Valve,DO3,115VAC,Closd,4Ways
  • Item # 35LP30
  • Mfr. Model # D03S-2B-115A-35
  • Hydraulic Directional Valve, Solenoid Operated, DO3 Size, Number of Ways 4, Number of Positions 3, Closed...More

Valve,4 Way,3/4 In NPT
  • PRINCE
  • Valve, 4 Way, 3/4 In NPT Valve,4 Way,3/4 In NPT
  • Item # 6W565
  • Mfr. Model # RD2575T4EDA1
  • Spool Monoblock Direct Control Valve, Ways 4, NPT Inlet/Outlet 3/4 Inch, Flow Capacity 20 GPM, Maximum...More

Subplate,Side Ports
Subplate,Side Ports
Manifold,7 Port Bar,3/8 in. NPTF
  • ENERPAC
  • Manifold, 7 Port Bar, 3/8 in. NPTF Manifold,7 Port Bar,3/8 in. NPTF
  • Item # 41GH97
  • Mfr. Model # A65
  • Manifold,7 Port Bar,Series A,Number of Stations 7,Inlet Size 3/8 In.,Outlet Size 3/8 In.,Connection...More

Check Valve,Sandwich,D03,20 GPM,5000 PSI
Check Valve,Sandwich,D03,20 GPM,5000 PSI
Hydraulic Valve,Ball,3/4In NPT
  • PARKER
  • Hydraulic Valve, Ball, 3/4In NPT Hydraulic Valve,Ball,3/4In NPT
  • Item # 6PAD0
  • Mfr. Model # BVHP12NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 3/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

Directional Valve,DO3,12VDC,Tandem
  • CHIEF
  • Directional Valve, DO3,12VDC, Tandem Directional Valve,DO3,12VDC,Tandem
  • Item # 35LP27
  • Mfr. Model # DO3S-2C-12D-35
  • Hydraulic Directional Valve, Solenoid Operated, DO3 Size, Number of Ways 4, Number of Positions 3, Tandem...More

Metering Valve,Steel,#8 SAE,8 GPM Max
  • PARKER
  • Metering Valve, Steel, #8 SAE, 8 GPM Max Metering Valve
  • Item # 4DKA5
  • Mfr. Model # MV820S
  • Metering Valve, Steel, Port #8 SAE In, Flow Range 8 GPM, Max Pressure 5000 PSI, Height 4.28 In, Length 3.00...More

Hydraulic Valve,Ball,SAE #16
  • PARKER
  • Hydraulic Valve, Ball, SAE #16 Hydraulic Valve,Ball,SAE #16
  • Item # 6PAC3
  • Mfr. Model # BVHP16SSS1N
  • Hydraulic Ball Valve, Standard Handle, Port Size SAE #16, Number of Positions 2, Number of Ways 2, Pressure...More

Hydraulic Valve,Ball,1In NPT
  • PARKER
  • Hydraulic Valve, Ball, 1In NPT Hydraulic Valve,Ball,1In NPT
  • Item # 6PAD1
  • Mfr. Model # BVHP16NSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size 1 In. NPT, Number of Positions 2, Number of Ways 2, Pressure...More

Work Section
Directional Valve,DO3,115VAC,Tandem
  • CHIEF
  • Directional Valve, DO3,115VAC, Tandem Directional Valve,DO3,115VAC,Tandem
  • Item # 35LP28
  • Mfr. Model # D03S-2C-115A-35
  • Hydraulic Directional Valve, Solenoid Operated, DO3 Size, Number of Ways 4, Number of Positions 3, Tandem...More

Hydraulic Valve,Ball,SAE #16
  • PARKER
  • Hydraulic Valve, Ball, SAE #16 Hydraulic Valve,Ball,SAE #16
  • Item # 6PAD9
  • Mfr. Model # BVHP16SSS1NA
  • Hydraulic Ball Valve, Lockable Handle, Port Size SAE #16, Number of Positions 2, Number of Ways 2, Pressure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More