Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Valves

11 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Valve,Solenoid,C10-3
    • PARKER
    • Valve, Solenoid, C10-3Valve,Solenoid,C10-3
    • Item # 4UA88
    • Mfr. Model # DSL103A
    • Threaded Cartridge Valve, 3-Way Solenoid, 3 Way, 2 Position, Max. Flow GPM 4.5, Max. Pressure (PSI) 3600,...More

    Hydraulic Valve,Ball,3/8In NPT
    • PARKER
    • Hydraulic Valve, Ball, 3/8In NPTHydraulic Valve,Ball,3/8In NPT
    • Item # 6PAA2
    • Mfr. Model # BVHP06NSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size 3/8 In. NPT, Number of Positions 2, Number of Ways 2,...More

    Valve,Reduce/Relieve
    • PARKER
    • Valve, Reduce/RelieveValve,Reduce/Relieve
    • Item # 4UA85
    • Mfr. Model # PRH101S50
    • Threaded Cartridge Valve, Reducing/Relieving, Max Flow GPM 15, Max Pressure 5000 PSI, Valve Cavity C10-3, Use...More

    Valve,Solenoid,C10-4
    • PARKER
    • Valve, Solenoid, C10-4Valve,Solenoid,C10-4
    • Item # 4UA89
    • Mfr. Model # DSL104B
    • Threaded Cartridge Valve, Solenoid, Max Flow GPM 10, Max Pressure 3600 PSI, Valve Cavity C10-4, 2 Position, 4...More

    Flow Control Valve,0-5000 PSI,10 GPM
    Base,Cartridge Valve
    • PARKER
    • Base, Cartridge ValveBase,Cartridge Valve
    • Item # 4UA97
    • Mfr. Model # B10-4-A8T
    • Hydraulic Cartridge Valve Base, SAE Straight Thread 3/4-16 In, FNPT Ports SAE-8 In, Aluminum, Length 1.25 In,...More

    Inlet Section
    Flow Control Valve,M8 x 1,4 GPM
    • ENERPAC
    • Flow Control Valve, M8 x 1,4 GPMFlow Control Valve,M8 x 1,4 GPM
    • Item # 25TV68
    • Mfr. Model # VFC3
    • Flow Control Valve, Flow Control, Port Size M8x1, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0...More

    Inlet Section
    Hydraulic Valve,Ball,SAE #6
    • PARKER
    • Hydraulic Valve, Ball, SAE #6Hydraulic Valve,Ball,SAE #6
    • Item # 6PAC0
    • Mfr. Model # BVHP06SSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size SAE #6, Number of Positions 2, Number of Ways 2, Pressure...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More