Skip Content

Filter Results By

Applied Filters Clear All

Valves

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flow Control Valve,Brass,3/8-18,8 GPM
    • PARKER
    • Flow Control Valve, Brass, 3/8-18,8 GPMFlow Control Valve
    • Item # 1A855
    • Mfr. Model # F600B
    • Flow Control Valve, Port 3/8-18 Inch NPTF, Flow Range 8 GPM, Maximum Pressure 2000 PSI, Type 3/8 Inch Brass,...More

    Valve,Solenoid,C10-2
    • PARKER
    • Valve, Solenoid, C10-2Valve,Solenoid,C10-2
    • Item # 4UA83
    • Mfr. Model # DSL101N
    • Threaded Cartridge Valve, Solenoid, Max Flow GPM 15, Max Pressure 3600 PSI, Valve Cavity C10-2, Poppet,...More

    Hydraulic Selector Valve,3 Way
    • PARKER GRESEN
    • Hydraulic Selector Valve, 3 WayHydraulic Selector Valve,3 Way
    • Item # 38D932
    • Mfr. Model # S-50
    • Hydraulic Selector Valve, 2 Position, 3 Way, Capacity (GPM) 20, Max. Pressure (PSI) 2000, Cast Iron Body...More

    Cartridge Valve Base
    • PARKER
    • Cartridge Valve BaseCartridge Valve Base
    • Item # 4ZC93
    • Mfr. Model # B10-2-8P
    • Hydraulic Cartridge Valve Base, FNPT Ports 1/2 NPT In, Steel, Length 1 1/4 In, Width 2 In, Height 2 In, Fits...More

    Hydraulic Selector Valve,3 Way
    • PARKER GRESEN
    • Hydraulic Selector Valve, 3 WayHydraulic Selector Valve,3 Way
    • Item # 38D931
    • Mfr. Model # S-8
    • Hydraulic Selector Valve, 2 Position, 3 Way, Capacity (GPM) 20, Max. Pressure (PSI) 3000, Cast Iron Body...More

    Relief Valve,1/2 In NPT Port
    • PRINCE
    • Relief Valve, 1/2 In NPT PortRelief Valve,1/2 In NPT Port
    • Item # 6X843
    • Mfr. Model # RD1850H
    • Relief Valve, Adjustable, Port Size 1/2" NPT, Max. Flow 16 GPM, Pressure Range (PSI) 1000 to 2500, Body Steel...More

    Pressure Relief Valve,Hydraulic
    • PARKER GRESEN
    • Pressure Relief Valve, HydraulicPressure Relief Valve,Hydraulic
    • Item # 38D950
    • Mfr. Model # RP51A-3000
    • Pressure Relief Valve, Hydraulic, Number of Ways 2, Max. Flow GPM 30, Preset Setting (PSI) 2500, Pressure...More

    Hydraulic Valve,Ball,1/4In NPT
    • PARKER
    • Hydraulic Valve, Ball, 1/4In NPTHydraulic Valve,Ball,1/4In NPT
    • Item # 6PAA1
    • Mfr. Model # BVHP04NSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size 1/4 In. NPT, Number of Positions 2, Number of Ways 2,...More

    Hydraulic Outlet Section
    Metering Valve,Steel,1/8 NPT,3 GPM Max
    • PARKER
    • Metering Valve, Steel, 1/8 NPT, 3 GPM MaxMetering Valve
    • Item # 4DJZ9
    • Mfr. Model # MV200S
    • Metering Valve, Steel, Port 1/8 NPT In, Flow Range 3 GPM, Max Pressure 5000 PSI, Height 2.72 In, Length 1.50...More

    Hydraulic Valve,Ball,SAE #4
    • PARKER
    • Hydraulic Valve, Ball, SAE #4Hydraulic Valve,Ball,SAE #4
    • Item # 6PAA9
    • Mfr. Model # BVHP04SSS1N
    • Hydraulic Ball Valve, Standard Handle, Port Size SAE #4, Number of Positions 2, Number of Ways 2, Pressure...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More