Skip Content

Filter Results By

Applied Filters Clear All

Valves

48 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve,Needle
Manually Operated Check Valve
Pressure Relief Valve,3/8 In NPTF Port
Split Flow Valve,3/8 In NPTF,2 Way
Valve Manifold,D03 Single Station,#4 SAE
  • ENERPAC
  • Valve Manifold, D03 Single Station, #4 SAE Valve Manifold,D03 Single Station,#4 SAE
  • Item # 5UXD8
  • Mfr. Model # MB1
  • Valve Manifold, D03 Single Station, Number of Stations 1, Inlet Size #4 SAE, Outlet Size #4 SAE, Connection...More

Manifold,5 Port Bar,#4 SAE
  • ENERPAC
  • Manifold, 5 Port Bar, #4 SAE Manifold,5 Port Bar,#4 SAE
  • Item # 5UXD9
  • Mfr. Model # A60
  • Manifold, 5 Port Bar, Number of Stations 5, Inlet Size #4 SAE, Outlet Size #4 SAE, Connection #4 SAE,...More

Manifold,7 Port Bar,3/8 in. NPTF
  • ENERPAC
  • Manifold, 7 Port Bar, 3/8 in. NPTF Manifold,7 Port Bar,3/8 in. NPTF
  • Item # 41GH97
  • Mfr. Model # A65
  • Manifold,7 Port Bar,Series A,Number of Stations 7,Inlet Size 3/8 In.,Outlet Size 3/8 In.,Connection...More

Sequence Valve,500-5000 PSI
  • ENERPAC
  • Sequence Valve, 500-5000 PSI Sequence Valve,500-5000 PSI
  • Item # 5UXD1
  • Mfr. Model # WVP5
  • Hydraulic Valve, Sequence, Port Size SAE #4, Max. Flow 366 cu. in./min., Pressure Range (PSI) 500 to 5000,...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPM Pressure Control Valve,G1/4,4 GPM
  • Item # 25TV62
  • Mfr. Model # PRV4
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Manifold,Torque Wrench,1/4 In NPTF,4 Way
Closed Center Valve,3/8-18,4 GPM
  • ENERPAC
  • Closed Center Valve, 3/8-18,4 GPM Closed Center Valve,3/8-18,4 GPM
  • Item # 25TV64
  • Mfr. Model # VC15
  • Closed Center Valve, Closed Center, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3, Max....More

Load Holding Valve,3/8-19,4 GPM
  • ENERPAC
  • Load Holding Valve, 3/8-19,4 GPM Load Holding Valve,3/8-19,4 GPM
  • Item # 25TV83
  • Mfr. Model # V66NV
  • Load Holding Valve, Load Holding, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Pressure Relief Valve,3/8-18,4 GPM
  • ENERPAC
  • Pressure Relief Valve, 3/8-18,4 GPM Pressure Relief Valve,3/8-18,4 GPM
  • Item # 25TV78
  • Mfr. Model # V152NV
  • Pressure Relief Valve, Relief, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Control Snubber Valve,3/8-18,4 GPM
  • ENERPAC
  • Control Snubber Valve, 3/8-18,4 GPM Control Snubber Valve,3/8-18,4 GPM
  • Item # 25TV85
  • Mfr. Model # VA2
  • Control Snubber Valve, Control Snubber, Port Size 3/8 In.-18NPTF, Number of Positions 2, Number of Ways 2,...More

Manifold,7 Port Bar,#4 SAE
  • ENERPAC
  • Manifold, 7 Port Bar, #4 SAE Manifold,7 Port Bar,#4 SAE
  • Item # 5UXE0
  • Mfr. Model # A61
  • Manifold,7 Port Bar,Number of Stations 7,Inlet Size #4 SAE,Outlet Size #4 SAE,Connection #4 SAE,Mounting Hole...More

Directional Valve,D03,Float Center
  • ENERPAC
  • Directional Valve, D03, Float Center Directional Valve,D03,Float Center
  • Item # 5UXD4
  • Mfr. Model # VMMD001
  • Hydraulic Directional Valve, Lever Operated, Size D03, Number of Ways 4, Number of Positions 3, Float Spool...More

Directional Valve,SAE #4,Float Center
Directional Valve,SAE #4,Closed Center
Flow Control Valve,0-5000 PSI,10 GPM
Load Holding Valve,3/8-18,4 GPM
  • ENERPAC
  • Load Holding Valve, 3/8-18,4 GPM Load Holding Valve,3/8-18,4 GPM
  • Item # 25TV82
  • Mfr. Model # V66F
  • Load Holding Valve, Load Holding, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Check Valve,P Port,D03
  • ENERPAC
  • Check Valve, P Port, D03 Check Valve,P Port,D03
  • Item # 5UXD2
  • Mfr. Model # VD1P
  • Hydraulic Check Valve, P Port, Size D03, Number of Ways 4, Number of Positions 2, 4.5 GPM @ 3000 PSI, Max...More

Pressure Reducing Valve,435-4350 PSI
Check Valve,Pilot Operated,10 GPM
Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPM Pressure Control Valve,G1/4,4 GPM
  • Item # 25TV63
  • Mfr. Model # PRV4T
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Hydraulic Ball Valve,#4-SAE,4 GPM
  • ENERPAC
  • Hydraulic Ball Valve, #4-SAE, 4 GPM Hydraulic Ball Valve,#4-SAE,4 GPM
  • Item # 25TV77
  • Mfr. Model # V12
  • Hydraulic Ball Valve, Ball, Port Size #4-SAE, Number of Positions 2, Number of Ways 2, Max. Flow GPM 4,...More

Three Way Locking Valve,3/8-18,4 GPM
  • ENERPAC
  • Three Way Locking Valve, 3/8-18,4 GPM Three Way Locking Valve,3/8-18,4 GPM
  • Item # 25TV66
  • Mfr. Model # VC3L
  • Three Way Locking Valve, 3 Way Locking, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3,...More

Four Way Manual Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Manual Valve, M8 X 60,4 GPM Four Way Manual Valve,M8 X 60,4 GPM
  • Item # 25TV71
  • Mfr. Model # VM43M
  • Four Way Manual Valve, 4 Way Manual, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Auto Damper Valve,1/2-14,4 GPM
  • ENERPAC
  • Auto Damper Valve, 1/2-14,4 GPM Auto Damper Valve,1/2-14,4 GPM
  • Item # 25TV86
  • Mfr. Model # V10
  • Auto Damper Valve, Auto Damper, Port Size 1/2 In.-14NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Directional Valve,G1/4,4 GPM
  • ENERPAC
  • Directional Valve, G1/4,4 GPM Directional Valve,G1/4,4 GPM
  • Item # 25TV87
  • Mfr. Model # VP11
  • Directional Valve, Directional, Port Size G1/4 In., Number of Positions 3, Number of Ways 4, Voltage Rating...More

Four Way Locking Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Locking Valve, M8 X 60,4 GPM Four Way Locking Valve,M8 X 60,4 GPM
  • Item # 25TV70
  • Mfr. Model # VM43LPS
  • Four Way Locking Valve, 4 Way Locking, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Sequence Valve,1/8-27,4 GPM
  • ENERPAC
  • Sequence Valve, 1/8-27,4 GPM Sequence Valve,1/8-27,4 GPM
  • Item # 25TV81
  • Mfr. Model # V2000
  • Sequence Valve, Sequence, Port Size 1/8 In.-27NPT, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More