Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Color
Fits Handle Size
  • View MoreView Less
Fits Pipe Size
  • View MoreView Less
Material
  • View MoreView Less
Padlock Shackle Max. Dia.
Brand
Price
  • View MoreView Less
Shop By
Ratings

Valve Lockout Devices

23 Results Found that Include 58 Products 

Results per page: 16 | 32 | 48
    Ball Valve Lockout Kit
    • NORTH BY HONEYWELL
    • Ball Valve Lockout Kit
    • Item # 7Y516
    • Mfr. Model # 7Y516
    • Ball Valve Lockout Kit, Color Red, Fits Handle Size 3/8 In. to 1-1/4 In., 1-1/2 In. to 2-1/2 In., 2 In. to 8...More

    Wheel Valve Lockout Kit
    • NORTH BY HONEYWELL
    • Wheel Valve Lockout Kit
    • Item # 7Y515
    • Mfr. Model # 7Y515
    • Wheel Valve Lockout Kit, Color Red, Fits Handle Size 1 In. to 2-1/2 In., 2-1/2 In. to 5 In., 5 In. to 6-1/2...More

    Ball Valve Lockout,Fits Pipe Sz 2 to 8
    • BRADY
    • Ball Valve Lockout, Fits Pipe Sz 2 to 8
    • Item # 15Y682
    • Mfr. Model # BS08A-GN
    • Ball Valve Lockout, Color Green, Fits Pipe Size 2 In. to 8 In., Max. Number of Padlocks 1, Padlock Shackle...More

    Cylinder Tank Lockout,Fits Sz 1-1/4 Dia.
    • BRADY
    • Cylinder Tank Lockout, Fits Sz 1-1/4 Dia.
    • Item # 3NRN5
    • Mfr. Model # SD02M
    • Cylinder Tank Lockout, Color Red, Fits Handle Size 1-1/4 In. Dia., Max. Number of Padlocks 1, Padlock Shackle...More

    Adjust. Ball Valve Lockout,Thermoplastic
    • MASTER LOCK
    • Adjust. Ball Valve Lockout, Thermoplastic
    • Item # 20JE32
    • Mfr. Model # S3081
    • Adjustable Ball Valve Lockout, Color Red, Fits Pipe Size 1/2 In. to 2 In., Max. Number of Padlocks 4, Padlock...More

    Ball Valve Lockout,Thermoplastic,Red
    • MASTER LOCK
    • Ball Valve Lockout, Thermoplastic, Red
    • Item # 20JE33
    • Mfr. Model # S3476
    • Ball Valve Lockout, Color Red, Fits Pipe Size 1/4 In. to 1 In., Max. Number of Padlocks 1, Padlock Shackle...More

    Ball Valve Lockout,Thermoplastic,Red
    • MASTER LOCK
    • Ball Valve Lockout, Thermoplastic, Red
    • Item # 20JE34
    • Mfr. Model # S3477
    • Ball Valve Lockout, Color Red, Fits Pipe Size 1-1/4 In. to 3 In., Max. Number of Padlocks 1, Padlock Shackle...More

    Ball Valve Lockout,Fits Sz 10 to 13
    Butterfly Valve Lockout,Universal,Red
    • MASTER LOCK
    • Butterfly Valve Lockout, Universal, Red
    • Item # 20JE17
    • Mfr. Model # S3921
    • Butterfly Valve Lockout, Color Red, Fits Handle Size Universal, Max. Number of Padlocks 4, Padlock Shackle...More

    Butterfly Valve Lockout,Universal,Red
    • MASTER LOCK
    • Butterfly Valve Lockout, Universal, Red
    • Item # 20JE16
    • Mfr. Model # S3920
    • Butterfly Valve Lockout, Color Red, Fits Handle Size Universal, Max. Number of Padlocks 0, Material...More

    Valve Cover,Yellow,Fits 10 in to 12 in
    • STEM SHIELD
    • Valve Cover, Yellow, Fits 10 in to 12 in
    • Item # 33NT01
    • Mfr. Model # 7211
    • Valve Cover, Color Yellow, Fits Handle Size Universal, Fits Pipe Size 10 In. to 12 In., Max. Number of...More

    Valve Cover,Yellow,Fits 3 in. to 5 in.
    • STEM SHIELD
    • Valve Cover, Yellow, Fits 3 in. to 5 in.
    • Item # 33NR97
    • Mfr. Model # 7217
    • Valve Cover, Color Yellow, Fits Handle Size Universal, Fits Pipe Size 3 In. to 5 In., Max. Number of Padlocks...More

    Valve Cover,Yellow,Fits 13 in to 18 in
    • STEM SHIELD
    • Valve Cover, Yellow, Fits 13 in to 18 in
    • Item # 33NT02
    • Mfr. Model # 7212
    • Valve Cover, Color Yellow, Fits Handle Size Universal, Fits Pipe Size 13 In. to 18 In., Max. Number of...More

    Valve Lockout,Yellow,Fits 8 in. to 9 in.
    • STEM SHIELD
    • Valve Lockout, Yellow, Fits 8 in. to 9 in.
    • Item # 33NR99
    • Mfr. Model # 7219
    • Valve Lockout, Color Yellow, Fits Handle Size Universal, Fits Pipe Size 8 In. to 9 In., Max. Number of...More

    Valve Cover,Yellow,Fits 6 in. to 7 in.
    • STEM SHIELD
    • Valve Cover, Yellow, Fits 6 in. to 7 in.
    • Item # 33NR98
    • Mfr. Model # 7218
    • Valve Cover, Color Yellow, Fits Handle Size Universal, Fits Pipe Size 6 In. to 7 In., Max. Number of Padlocks...More

    Results per page: 16 | 32 | 48