Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Fits Handle Size
Fits Pipe Size
Material
Padlock Shackle Max. Dia.
Brand
Price
  • View MoreView Less
Shop By

Valve Lockout Devices

7 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Ball Valve Lockout,Fits 1/4 to 1 In.
    • BRADY
    • Ball Valve Lockout, Fits 1/4 to 1 In.Ball Valve Lockout, Steel
    • Item # 3AD54
    • Mfr. Model # 65692
    • Ball Valve Lockout, Color Red, Fits Handle Size 1/4 In. to 1 In., Fits Pipe Size 1/4 In. to 1 In., Max....More

    Ball Valve Lockout,Thermoplastic,Red
    • MASTER LOCK
    • Ball Valve Lockout, Thermoplastic, RedBall Valve Lockout,Thermoplastic,Red
    • Item # 20JE33
    • Mfr. Model # S3476
    • Ball Valve Lockout, Color Red, Fits Pipe Size 1/4 In. to 1 In., Max. Number of Padlocks 1, Padlock Shackle...More

    Gate Valve Lockout,Fits Sz 5 to 6-1/2
    • ACCUFORM SIGNS
    • Gate Valve Lockout, Fits Sz 5 to 6-1/2Gate Valve Lockout, Plastic
    • Item # 10K124
    • Mfr. Model # KDD472
    • Gate Valve Lockout, Color Red, Fits Handle Size 5 In. to 6-1/2 In., Max. Number of Padlocks 3, Padlock...More

    Valve Lockout,Fits Sz 2-1/2 to 5, Red
    Butterfly Valve Lockout,Universal,Red
    • MASTER LOCK
    • Butterfly Valve Lockout, Universal, RedButterfly Valve Lockout,Universal,Red
    • Item # 20JE16
    • Mfr. Model # S3920
    • Butterfly Valve Lockout, Color Red, Fits Handle Size Universal, Max. Number of Padlocks 0, Material...More

    Results per page: 16 | 32 | 48