Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Valve Actuators, Enclosures, and Accessories

9 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Valve Actuator,24V,Spring Return
    • SIEMENS
    • Valve Actuator, 24V, Spring ReturnValve Actuator
    • Item # 25DX04
    • Mfr. Model # SKD62U
    • Valve Actuator, Voltage 24, Signal Type Proportional, Type of Actuator Spring Return, Height 11-13/16 In.,...More

    Domestic Water Shutoff Panel, Fiberglass
    • DAYTON
    • Domestic Water Shutoff Panel, FiberglassDomestic Water Shutoff Panel, Fiberglass
    • Item # 29NU49
    • Mfr. Model # 29NU49
    • Domestic Water Shutoff Panel, Size 19-5/16 In.H x 17-5/16 In.W x 9-37/64 In.D, Body Material Fiberglass,...More

    Elec Act,446 in.-lb.,On-Off,120VAC
    • HAYWARD
    • Elec Act, 446 in.-lb., On-Off, 120VACElectric Ball/Butterfly Valve Actuator
    • Item # 22C429
    • Mfr. Model # EPM4-120
    • Electric Ball/Butterfly Valve Actuator, Voltage 120VAC, Signal Type On-Off, Torque 446 in.-lb., Cycle Time 20...More

    Pneu Valve Actuator,1/4 In.,16-7/32 In L
    • SHARPE VALVES
    • Pneu Valve Actuator, 1/4 In., 16-7/32 In LPneumatic Valve Actuator
    • Item # 22C641
    • Mfr. Model # SVSPNII145SR11F
    • Pneumatic Valve Actuator, Body Material Anodized Aluminum, Output Torque @ 80 psi Start 2,600 in.-lb., End...More

    Valve Enclosure,Unheated,R8, 39 In.
    • HOT BOX
    • Valve Enclosure, Unheated, R8, 39 In.Valve Enclosure,Unheated,R8, 39 In.
    • Item # 6CHK2
    • Mfr. Model # LF013039028
    • Valve Enclosure, Unheated, Height 28 In., Width 13 In., Length 39 In., Mounting Pad Size 50 x 24 In., Color...More

    Valve Enclosure,90W Heater,L 39 In.
    • HOT BOX
    • Valve Enclosure, 90W Heater, L 39 In.Valve Enclosure,90W Heater,L 39 In.
    • Item # 6CHK1
    • Mfr. Model # HF013039028
    • Valve Enclosure, Heated, Height 28 In., Width 13 In., Length 39 In., Mounting Pad Size 50 x 24 In., Color...More

    Complete Repair Kit,212 in. to 6 in.
    • WILKINS
    • Complete Repair Kit, 212 in. to 6 in.Complete Repair Kit,212 in. to 6 in.
    • Item # 20RJ48
    • Mfr. Model # 3707-CU-XL
    • Complete Repair Kit, Size 212 In. to 6 In., Body Material Rubber, Brass and Steel, Temp. Range 33 Degrees to...More

    Repair Kit,8 in. to 10 in.
    • WILKINS
    • Repair Kit, 8 in. to 10 in.Repair Kit
    • Item # 20RJ49
    • Mfr. Model # 3512-300B
    • Repair Kit, Size 8 In. to 10 In., Body Material Rubber, Brass and Steel, Temp. Range 33 Degrees to 140...More

    Results per page: 16 | 32 | 48