Skip Content

Filter Results By

Item
  • View MoreView Less
Hose Dia.
Hose Length
  • View MoreView Less
Color
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Vacuum Cleaner Hoses

22 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
    Vacuum Hose,10 ft.,1-1/2 In. Dia.
    • SHOP VAC
    • Vacuum HoseVacuum Hose
    • Multiple product options available

      Vacuum Hose and Black; Varies by Hose Dia. and Hose Length

    • DAYTON
    • Stretch HoseStretch Hose
    • Multiple product options available

      Stretch Hose, Hose Length 12 ft., Black, For Use With Dayton Vacuums and Includes —; Varies by Hose Dia.

    • NORTECH
    • Vacuum HoseVacuum Hose
    • Multiple product options available

      Vacuum Hose; Varies by Hose Dia., Hose Length and Color

    Vacuum Hose,1-1/2 x 15 ft,Clear,Urethane
    Vacuum Hose,1-1/2in,50 ft.,Vynil
    Vacuum Hose,2 in dia.,16 ft., Black
    • ATRIX INTERNATIONAL
    • Stretch HoseStretch Hose
    • Multiple product options available

      Stretch Hose and Black; Varies by Hose Length

    Hose Assembly,1-1/4 In x 16 ft
    Crushproof Hose,1-1/4 In x 7 ft,Black
    Hose,6 ft.,1-1/4 In.,Clear
    Backpack Vacuum Hose,6 ft
    Vacuum Solution Hose,3/8 In x 15 ft
    Anti-Static Hose,15 ft
    • DEWALT
    • Anti-Static Hose, 15 ftAnti-Static Hose,15 ft
    • Item # 40K405
    • Mfr. Model # DWV9316
    • Anti-Static Hose, Hose Length 15 ft., Black, For Use With Dust Collection with Tools Or Shrouds In Concrete,...More

    Antistatic Hose,w/12A502-505
    Suction Hose,13 ft
    Hose,1-1/2in. dia.,3 ft. 3-3/8 in.,Clear
    Vacuum Hose,1-1/2in. dia.,Black,Plastic
    Hose Assembly,1-1/2 In x 10 ft
    Results per page: 16 | 32 | 48

      Find replacement vacuum hoses from Grainger for your upright vacuum or dust extractor. Also find disposable vacuum cleaner collection bags here. Get a 6’L hose assembly plus 7’L and 14’L crushproof vacuum hoses at Grainger.