Skip Content

Filter Results By

Applied Filters Clear All

V-Belts

5 Results Found that Include 6 Products

Learn More
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Belt,A42
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt, A42 DAYTON A V-Belts
  • These banded V-belts are interchangeable with brands like Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®. They are engineered to be oil-resistant, heat-resistant, and static conductive.

  • Item # 3X621
  • Mfr. Model # 3X621
  • V-Belt, Material Fabric Cover, Rubber Body, Polyester Cords, Belt Type A, Number of Ribs 1, Top Width 1/2...More

V-Belt,4L240
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt, 4L240 DAYTON 4L V-Belts
  • These V-shaped belts are designed to offer long service life while transferring motion from one pulley to another. They can be used to help in driving automotive, agricultural, and industrial equipment and machinery, and can assemble to any length.

  • Item # 4L240
  • Mfr. Model # 4L240
  • V-Belt, Material Fabric Cover, Rubber Body, Polyester Cords, Belt Type 4L, Number of Ribs 1, Top Width 1/2...More

Link V-Belt,A/4L Belt Type,25 Ft
  • POWERTWIST PLUS
  • Link V-Belt, A/4L Belt Type, 25 Ft POWERTWIST PLUS A/4L Link V-Belts
  • These premium, link-type V-belts are designed to provide a long-lasting, permanent upgrade for V-belt drives. They assemble to any length, eliminating the need to stock multiple replacement belts. They also install easily without dismantling drives or reducing drive vibration. They offer superior resistance to oil, water, and chemicals. Composite polyurethane/polyester construction. Note: Not suitable for automotive or lawn/garden applications. Temperature range: -40° to 240°F.

  • Item # 6PTY5
  • Mfr. Model # 0405030
  • Link V-Belt, Material Composite Polyurethane/Polyester, Belt Type A/4L, Number of Ribs 1, Top Width 1/2 In.,...More

V-Belt,B144
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt, B144 DAYTON B V-Belts
  • These belts are oil- and heat-resistant, and static-conductive. They are interchangeable with brands like Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

  • Item # 3X651
  • Mfr. Model # 3X651
  • V-Belt, Material Fabric Cover, Rubber Body, Polyester Cords, Belt Type B, Number of Ribs 1, Top Width 21/32...More

  • TM

    Grainger Choice

  • DAYTON
  • DAYTON B Banded V-Belts DAYTON B Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. They feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More