Skip Content

Filter Results By

Applied Filters Clear All

Item
Industry Number
Belt Type
Number of Ribs
Outside Length
Top Width
Thickness
Material
Brand
Price
Shop By
Ratings

V-Belts

11 Results Found that Include 98 Products

Related Information and Resources
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Link V-Belt,A/4L Belt Type,25 Ft
  • POWERTWIST PLUS
  • Link V-Belt, A/4L Belt Type, 25 Ft POWERTWIST PLUS Type A/4L Link V-Belts
  • These premium, link-type V-belts are designed to provide a long-lasting, permanent upgrade for V-belt drives. They assemble to any length, eliminating the need to stock multiple replacement belts. They also install easily without dismantling drives or reducing drive vibration. They offer superior resistance to oil, water, and chemicals. Composite polyurethane/polyester construction. Note: Not suitable for automotive or lawn/garden applications. Temperature range: -40° to 240°F.

  • Item # 6PTY5
  • Mfr. Model # 0405030
  • Link V-Belt, Material Composite Polyurethane/Polyester, Belt Type A/4L, Top Width 1/2 In., Thickness 1/2 In.,...More

Link V-Belt,B/5L Belt Type,25 Ft
  • POWERTWIST PLUS
  • Link V-Belt, B/5L Belt Type, 25 Ft POWERTWIST PLUS Type B/5L Link V-Belts
  • These premium, link-type V-belts are designed to provide a long-lasting, permanent upgrade for V-belt drives. They assemble to any length, eliminating the need to stock multiple replacement belts. They also install easily without dismantling drives or reducing drive vibration. They offer superior resistance to oil, water, and chemicals. Composite polyurethane/polyester construction. Note: Not suitable for automotive or lawn/garden applications. Temperature range: -40° to 240°F.

  • Item # 6PTY6
  • Mfr. Model # 0405050
  • Link V-Belt, Material Composite Polyurethane/Polyester, Belt Type B/5L, Top Width 5/8 In., Thickness 5/8 In.,...More

  • DAYTON
  • DAYTON Type B Banded V-Belts DAYTON Type B Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. They feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

V-Belt,Cogged,CX225
  • DAYTON
  • V-Belt, Cogged, CX225 DAYTON Type CX V-Belts
  • These belts resist oil, heat, and are static conductive. They feature a raw edge and cogged design for medium/high HP industrial applications that require single or multiple V-belt drives. They also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

  • Item # 3GXD6
  • Mfr. Model # 3GXD6
  • V-Belt, Material Fabric Cover, Rubber Body, Polyester Cords, Belt Type CX, Top Width 7/8 In., Thickness 17/32...More

  • DAYTON
  • DAYTON Type C Banded V-Belts DAYTON Type C Banded V-Belts
  • Multiple product options available

    These banded V-belts feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. They also feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

  • DAYTON
  • DAYTON Type 8V Banded V-Belts DAYTON Type 8V Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover designed to offer dimensional stability and protection from oil and heat. The durable, transverse, tensile cords help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

  • DAYTON
  • DAYTON Type 5V Banded V-Belts DAYTON Type 5V Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover to offer protection from oil and heat while maintaining dimensional stability. The durable, transverse tensile cords help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

V-Belt,C480
  • DAYTON
  • V-Belt, C480 DAYTON Type C V-Belts
  • These belts are designed to be oil-resistant and heat-resistant. They are also designed to be static-conductive. Use as a replacement for brands including Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

  • Item # 13W524
  • Mfr. Model # 13W524
  • V-Belt, Material Fabric Cover, Rubber Body, Polyester Cords, Belt Type C, Top Width 7/8 In., Thickness 17/32...More

  • DAYTON
  • DAYTON Type D Banded V-Belts DAYTON Type D Banded V-Belts
  • Multiple product options available

    These banded V-belts are designed for use in multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave. They feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. They also feature durable, transverse, tensile cords that help to create a permanent connection between individual belts.

    Multiple product options available

Metric V-Belt,SPC,8500mm
  • GATES
  • Metric V-Belt, SPC, 8500mm GATES Type SPC Metric V-Belts
  • Manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers), these V-belts are engineered for use in industrial applications such as textile mills, machine applications, and food processing plants.

  • Item # 1NKG5
  • Mfr. Model # SPC8500
  • Metric V-Belt, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Belt Type SPC, Top Width 22mm,...More

  • SPEEDAIRE
  • SPEEDAIRE Type Power Band V-Belts SPEEDAIRE Type Power Band V-Belts
  • Multiple product options available

    These V-shaped belts are designed for use with Speedaire rotary screw compressors. They help to transfer motion from one pulley to another. They can be used to help in driving automotive, agricultural, and industrial equipment and machinery. They can assemble to any length, and are designed to offer long service life

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More