Skip Content

Filter Results By

Applied Filters Clear All

Item
Industry Number
Belt Type
Number of Ribs
Outside Length
Top Width
Thickness
Material
Brand
Price
Shop By
Ratings

V-Belts

11 Results Found that Include 169 Products

Related Information and Resources
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • DAYTON Type 5VX V-Belts DAYTON Type 5VX V-Belts
  • Multiple product options available

    These V-belts are cogged and engineered with a raw-edge for medium/high HP industrial applications that require single or multiple V-belt drives. The belts resist oil, heat, and are static conductive. They also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type B Banded V-Belts DAYTON Type B Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. They feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

Link V-Belt,3L Belt Type,25 Ft
  • POWERTWIST PLUS
  • Link V-Belt, 3L Belt Type, 25 Ft POWERTWIST PLUS Type 3L Link V-Belts
  • These premium, link-type V-belts are designed to provide a long-lasting, permanent upgrade for V-belt drives. They assemble to any length, eliminating the need to stock multiple replacement belts. They also install easily without dismantling drives or reducing drive vibration. They offer superior resistance to oil, water, and chemicals. Composite polyurethane/polyester construction. Note: Not suitable for automotive or lawn/garden applications. Temperature range: -40° to 240°F.

  • Item # 6PTY4
  • Mfr. Model # 0405010
  • Link V-Belt, Material Composite Polyurethane/Polyester, Belt Type 3L, Top Width 3/8 In., Thickness 23/64 In.,...More

  • DAYTON
  • DAYTON Type 5V Banded V-Belts DAYTON Type 5V Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover to offer protection from oil and heat while maintaining dimensional stability. The durable, transverse tensile cords help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

  • DAYTON
  • DAYTON Type 5V V-Belts DAYTON Type 5V V-Belts
  • Multiple product options available

    These narrow V-belts are designed to resist oil and heat, and are also static conductive. They are interchangeable with brands like Browning, Goodyear, Carlisle, Gates, and Dayco.

    Multiple product options available

  • GATES
  • GATES Type SPC Metric V-Belts GATES Type SPC Metric V-Belts
  • Multiple product options available

    Manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers), these V-belts are engineered for use in industrial applications such as textile mills, machine applications, and food processing plants.

    Multiple product options available

  • DAYTON
  • DAYTON Type CX V-Belts DAYTON Type CX V-Belts
  • Multiple product options available

    These belts resist oil, heat, and are static conductive. They feature a raw edge and cogged design for medium/high HP industrial applications that require single or multiple V-belt drives. They also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type C Banded V-Belts DAYTON Type C Banded V-Belts
  • Multiple product options available

    These banded V-belts feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. They also feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

  • DAYTON
  • DAYTON Type C V-Belts DAYTON Type C V-Belts
  • Multiple product options available

    These belts are designed to be oil-resistant and heat-resistant. They are also designed to be static-conductive. Use as a replacement for brands including Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

    Multiple product options available

  • DAYTON
  • DAYTON Type 3V Banded V-Belts DAYTON Type 3V Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover to offer protection from oil and heat while maintaining dimensional stability. The durable, transverse tensile cords help to create a permanent connection between individual belts. Use with multiple belt systems that feature shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

Metric V-Belt,SPB,8000mm
  • GATES
  • Metric V-Belt, SPB, 8000mm GATES Type SPB Metric V-Belts
  • Designed for industrial applications such as textile mills, machine applications, and food processing plants, these V-belts help to transfer motion between pulleys with metric cross sections. They are manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers).

  • Item # 1NKJ6
  • Mfr. Model # SPB8000
  • Metric V-Belt, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Belt Type SPB, Top Width 17mm,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More