Skip Content

Filter Results By

Applied Filters Clear All

Item
Industry Number
Belt Type
Number of Ribs
Outside Length
Top Width
Thickness
Material
Brand
Price
Shop By
Ratings

V-Belts

12 Results Found that Include 68 Products

Related Information and Resources
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • DAYTON Type B V-Belts DAYTON Type B V-Belts
  • Multiple product options available

    These belts are oil- and heat-resistant, and static-conductive. They are interchangeable with brands like Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

    Multiple product options available

  • DAYTON
  • DAYTON Type BX V-Belts DAYTON Type BX V-Belts
  • Multiple product options available

    These raw-edge, cogged V-belts are engineered to resist oil and heat, and are static conductive. They can be used in medium/high HP industrial applications that require single or multiple V-belt drives. The belts also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type 5VX V-Belts DAYTON Type 5VX V-Belts
  • Multiple product options available

    These V-belts are cogged and engineered with a raw-edge for medium/high HP industrial applications that require single or multiple V-belt drives. The belts resist oil, heat, and are static conductive. They also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type 3VX V-Belts DAYTON Type 3VX V-Belts
  • Multiple product options available

    These raw-edge, cogged V-belts are engineered for medium/high HP industrial applications that require single or multiple V-belt drives. The belts resist oil, heat, and are static conductive. They also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type 5V V-Belts DAYTON Type 5V V-Belts
  • Multiple product options available

    These narrow V-belts are designed to resist oil and heat, and are also static conductive. They are interchangeable with brands like Browning, Goodyear, Carlisle, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type C V-Belts DAYTON Type C V-Belts
  • Multiple product options available

    These belts are designed to be oil-resistant and heat-resistant. They are also designed to be static-conductive. Use as a replacement for brands including Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

    Multiple product options available

  • DAYTON
  • DAYTON Type B Banded V-Belts DAYTON Type B Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. They feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

  • GATES
  • GATES Type XPB Metric V-Belts GATES Type XPB Metric V-Belts
  • Multiple product options available

    For industrial applications such as textile mills, machine applications, and food processing plants where metric cross sections are required, these metric V-belts accommodate tolerances set by the ARPM (Association of Rubber Products Manufacturers).

    Multiple product options available

Metric V-Belt,SPA,4000mm
  • GATES
  • Metric V-Belt, SPA, 4000mm GATES Type SPA Metric V-Belts
  • Multiple product options available

  • Item # 1NKD6
  • Mfr. Model # SPA4000
  • Metric V-Belt, Belt Type SPA, Top Width 13mm, Thickness 10mm, Industry Number SPA4000, Outside Length 4000mm,...More

  • DAYTON
  • DAYTON Type CX V-Belts DAYTON Type CX V-Belts
  • Multiple product options available

    These belts resist oil, heat, and are static conductive. They feature a raw edge and cogged design for medium/high HP industrial applications that require single or multiple V-belt drives. They also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

V-Belt,Cogged,AX144
  • DAYTON
  • V-Belt, Cogged, AX144 DAYTON Type AX V-Belts
  • These banded V-belts are engineered to be oil-resistant, heat-resistant, and static conductive. They are interchangeable with brands like Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

  • Item # 6L263
  • Mfr. Model # 6L263
  • V-Belt, Material Fabric Cover, Rubber Body, Polyester Cords, Belt Type AX, Top Width 1/2 In., Thickness 5/16...More

  • DAYTON
  • DAYTON Type 3V Banded V-Belts DAYTON Type 3V Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover to offer protection from oil and heat while maintaining dimensional stability. The durable, transverse tensile cords help to create a permanent connection between individual belts. Use with multiple belt systems that feature shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More