Skip Content

Filter Results By

Applied Filters Clear All

Item
Industry Number
Belt Type
Number of Ribs
Outside Length
Top Width
Thickness
Material
Brand
Price
Shop By

V-Belts

13 Results Found that Include 83 Products

Related Information and Resources
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • DAYTON Type B V-Belts DAYTON Type B V-Belts
  • Multiple product options available

    These belts are oil- and heat-resistant, and static-conductive. They are interchangeable with brands like Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

    Multiple product options available

  • DAYTON
  • DAYTON Type BX V-Belts DAYTON Type BX V-Belts
  • Multiple product options available

    These raw-edge, cogged V-belts are engineered to resist oil and heat, and are static conductive. They can be used in medium/high HP industrial applications that require single or multiple V-belt drives. The belts also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type AX V-Belts DAYTON Type AX V-Belts
  • Multiple product options available

    These banded V-belts are engineered to be oil-resistant, heat-resistant, and static conductive. They are interchangeable with brands like Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

    Multiple product options available

  • DAYTON
  • DAYTON Type 3VX V-Belts DAYTON Type 3VX V-Belts
  • Multiple product options available

    These raw-edge, cogged V-belts are engineered for medium/high HP industrial applications that require single or multiple V-belt drives. The belts resist oil, heat, and are static conductive. They also interchange with brands such as Browning, Carlisle, Goodyear, Gates, and Dayco.

    Multiple product options available

  • DAYTON
  • DAYTON Type A V-Belts DAYTON Type A V-Belts
  • Multiple product options available

    These banded V-belts are interchangeable with brands like Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®. They are engineered to be oil-resistant, heat-resistant, and static conductive.

    Multiple product options available

  • GATES
  • GATES Type XPA Metric V-Belts GATES Type XPA Metric V-Belts
  • Multiple product options available

    These metric V-belts are designed for use in textile mills, machine applications, and food processing plants where metric cross sections are required. They are engineered to tolerances set by the ARPM (Association of Rubber Products Manufacturers).

    Multiple product options available

Banded V-Belt,5 Rib,39 In
  • INGERSOLL-RAND
  • Banded V-Belt, 5 Rib, 39 In INGERSOLL-RAND Type Poly V Banded V-Belts
  • These V-shaped polyurethane belts are oil-resistant, heat-resistant, and designed to transfer motion from one pulley to another. They can be used to help in driving automotive, agricultural, and industrial equipment and machinery. They can assemble to any length, and can help to eliminate the need to stock multiple replacement belts.

  • Item # 4VE90
  • Mfr. Model # 89306294
  • Banded V-Belt, Material Polyurethane, Belt Type Poly V, Number of Ribs 5, Top Width 25mm, Thickness -,...More

  • DAYTON
  • DAYTON Type 5L V-Belts DAYTON Type 5L V-Belts
  • Multiple product options available

    These V-shaped belts are designed help in driving automotive, agricultural, and industrial equipment and machinery. They can assemble to any length, and are designed to offer long service life.

    Multiple product options available

  • DAYTON
  • DAYTON Type C V-Belts DAYTON Type C V-Belts
  • Multiple product options available

    These belts are designed to be oil-resistant and heat-resistant. They are also designed to be static-conductive. Use as a replacement for brands including Browning™, Goodyear®, Carlisle®, Gates®, and Dayco®.

    Multiple product options available

  • DAYTON
  • DAYTON Type 3V Power Transmission V-Belts DAYTON Type 3V Power Transmission V-Belts
  • Multiple product options available

    These narrow, V-shaped belts are designed to be oil-resistant, heat-resistant, and static-conductive. They help to transfer motion from one pulley to another. They can be used to help in driving automotive, agricultural, and industrial equipment and machinery. They also assemble to any length, and are designed to offer long service life.

    Multiple product options available

  • DAYTON
  • DAYTON Type 3V Banded V-Belts DAYTON Type 3V Banded V-Belts
  • Multiple product options available

    These banded V-belts feature a top cover to offer protection from oil and heat while maintaining dimensional stability. The durable, transverse tensile cords help to create a permanent connection between individual belts. Use with multiple belt systems that feature shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

    Multiple product options available

Agricultural V-Belt,L 89 In
  • GRAINGER APPROVED
  • Agricultural V-Belt, L 89 In Type B Agricultural V-Belts
  • These belts are suitable for use with lawn mowers, snowblowers, and other small engines. Use in driving automotive, agricultural, and industrial equipment and machinery. They can assemble to any length, and are designed to offer long service life.

  • Item # 2LHF1
  • Mfr. Model # 2LHF1
  • V-Belt, Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression...More

Metric V-Belt,XPZ,2500mm
  • GATES
  • Metric V-Belt, XPZ, 2500mm GATES Type XPZ Metric V-Belts
  • Designed for industrial applications such as textile mills, machine applications, and food processing plants, these V-belts help to transfer motion between pulleys with metric cross sections. They are manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers).

  • Item # 1NKG7
  • Mfr. Model # XPZ2500
  • Metric V-Belt, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Belt Type XPZ, Top Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More