Skip Content

Filter Results By

Applied Filters Clear All

Item
Lamp Type
Number of Batteries
Body Color
Wavelength
Brand
Price
  • View MoreView Less
Shop By
Ratings

UV Flashlights

4 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    UV Flashlight,Green/Black,LED,AA
    • SPECTROLINE
    • UV Flashlight, Green/Black, LED, AALeak Detection UV Flashlight
    • Item # 5LA42
    • Mfr. Model # OPX-500CS
    • Leak Detection UV Flashlight, Lamp Type High Intensity LED, Battery Size AA, Number of Batteries 3, Batteries...More

    • STREAMLIGHT
    • Handheld UV FlashlightHandheld UV Flashlight
    • Multiple product options available

      Handheld UV Flashlight, Lamp Type LED, Number of Batteries 3, Body Color Black, Body Material Aluminum, Battery Type Alkaline, Wavelength 390nm, Impact Resistance 1m,...More

    Leak Detect Flashlight,Alkaline,6100 lm
    • SPECTROLINE
    • Leak Detect Flashlight, Alkaline, 6100 lmLeak Detect Flashlight,Alkaline,6100 lm
    • Item # 34GR06
    • Mfr. Model # OPX-400CS
    • Leak Detect Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes,...More

    Leak Detect Flashlight,LI-Ion,6100 lm
    • SPECTROLINE
    • Leak Detect Flashlight, LI-Ion, 6100 lmLeak Detect Flashlight,LI-Ion,6100 lm
    • Item # 34GR07
    • Mfr. Model # OLX-400
    • Leak Detect Flashlight, Lamp Type LED, Battery Size Lithium-Ion, Number of Batteries 1, Batteries Included...More

    Results per page: 16 | 32 | 48