Skip Content

Filter Results By

Item
  • View MoreView Less
Lamp Type
Number of Batteries
Body Color
Body Material
Wavelength
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

UV Flashlights

12 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    • SPECTROLINE
    • Leak Detection UV FlashlightLeak Detection UV Flashlight
    • Multiple product options available

      Leak Detection UV Flashlight, Batteries Included Yes, Body Color Green/Black, Body Material Aluminum, Lens Material Glass, Battery Type NiMH, Wavelength 390nm, Water...More

    • STREAMLIGHT
    • Handheld UV FlashlightHandheld UV Flashlight
    • Multiple product options available

      Handheld UV Flashlight, Lamp Type LED, Number of Batteries 3, Body Color Black, Body Material Aluminum, Battery Type Alkaline, Wavelength 390nm, Impact Resistance 1m,...More

    UV Flashlight,Titanium,LED,365 to 400nm
    • INOVA
    • UV Flashlight, Titanium, LED, 365 to 400nmUV Flashlight,Titanium,LED,365 to 400nm
    • Item # 33H456
    • Mfr. Model # X5DMB-HUVT
    • Handheld UV Flashlight, Lamp Type LED, Battery Size 123, Number of Batteries 2, Batteries Included Yes,...More

    UV Flashlight,Yellow/Gray,LED,AAA,395nm
    • FLUKE
    • UV Flashlight, Yellow/Gray, LED, AAA, 395nmUV Flashlight,Yellow/Gray,LED,AAA,395nm
    • Item # 5DJE7
    • Mfr. Model # RLD2/WWG
    • Handheld UV Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes,...More

    UV Flashlight,Black,11/2/2/7 L,LED,365nm
    • STREAMLIGHT
    • UV Flashlight, Black, 11/2/2/7 L, LED, 365nmUV Flashlight,Black,11/2/2/7 L,LED,365nm
    • Item # 2RVN1
    • Mfr. Model # 65069
    • Inspection UV Flashlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes,...More

    UV Flashlight,Black,59 L,LED,AAA
    • COAST
    • UV Flashlight, Black, 59 L, LED, AAAUV Flashlight,Black,59 L,LED,AAA
    • Item # 14H191
    • Mfr. Model # PX10
    • Dual Color UV Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes,...More

    UV Light Pen,LED,400nm
    • SPER SCIENTIFIC
    • UV Light Pen, LED, 400nmUV Light Pen,LED,400nm
    • Item # 3LKP7
    • Mfr. Model # 330005
    • Handheld UV Light Pen, Lamp Type LED, Battery Size 123, Number of Batteries 4, Batteries Included Yes,...More

    UV Flashlight,Black,LED,AA,365/375nm
    • TEKTITE
    • UV Flashlight, Black, LED, AA, 365/375nmUV Flashlight,Black,LED,AA,365/375nm
    • Item # 9LHH4
    • Mfr. Model # UV-4
    • Handheld UV Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included Yes,...More

    • SPECTROLINE
    • Inspection UV FlashlightInspection UV Flashlight
    • Multiple product options available

      Inspection UV Flashlight, Lamp Type LED, Battery Size 124483 Stick, Batteries Included Yes, Battery Burn Time 1-1/2 hr., Lamp Life 30K hr., Body Color Black, Body...More

    Leak Detect Flashlight,Alkaline,6100 lm
    • SPECTROLINE
    • Leak Detect Flashlight, Alkaline, 6100 lmLeak Detect Flashlight,Alkaline,6100 lm
    • Item # 34GR06
    • Mfr. Model # OPX-400CS
    • Leak Detect Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes,...More

    UV Micro-Discharge Light,Black
    • SPECTROLINE
    • UV Micro-Discharge Light, BlackUV Micro-Discharge Light,Black
    • Item # 39D692
    • Mfr. Model # MLK-35
    • UV Micro-Discharge Light Inspection Lamp, Batteries Included No, Length 9 In., Diameter 7 In., Lamp Life 2K...More

    Leak Detect Flashlight,LI-Ion,6100 lm
    • SPECTROLINE
    • Leak Detect Flashlight, LI-Ion, 6100 lmLeak Detect Flashlight,LI-Ion,6100 lm
    • Item # 34GR07
    • Mfr. Model # OLX-400
    • Leak Detect Flashlight, Lamp Type LED, Battery Size Lithium-Ion, Number of Batteries 1, Batteries Included...More

    Results per page: 16 | 32 | 48

      Grainger carries a selection of UV flashlights designed to help professionals get the job done. From detecting counterfeit documents to leaks, pests, proteins and more, UV flashlights are an essential tool for a variety of professionals. Shop Grainger for a selection of UV flashlights in a range of sizes, wavelengths and output modes for the job.