Skip Content

Filter Results By

Utility/Dewatering Pumps

4 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pump,Sump,1/6 HP
  • LITTLE GIANT
  • Pump, Sump, 1/6 HP Pump,Sump,1/6 HP
  • Utility Pump, 1/6 HP, Voltage 115, Amps 5 AC, Cord Length 18 ft., Discharge NPT 1 In., GPM @ 1 Ft. of Head 20, Maximum Head 26 ft., Height 7-3/4 In., Diameter 6-1/8 In., Housing Aluminum, Top Material Cast Aluminum, Base Material Nylon, Impeller Material Nylon, Length 6-1/16 In., Width 4-5/16 In., Max. Liquid Temp. 120 Degrees F, Switch Type Manual, Includes 3/4 In. Garden Hose Adapter

  • Item # 2P352
  • Mfr. Model # 5MSP-18
  • Utility Pump, 1/6 HP, Voltage 115, Amps 5 AC, Cord Length 18 ft., Discharge NPT 1 In., GPM @ 1 Ft. of Head...More

Utility Pump,1/6 HP,1 In FNPT,Aluminum
  • LITTLE GIANT
  • Utility Pump, 1/6 HP, 1 In FNPT, Aluminum Utility Pump,1/6 HP,1 In FNPT,Aluminum
  • Submersible Utility Pump, Centrifugal, 1/6 HP, Voltage 115, Amps 5 AC, Cord Length 10 ft., Discharge NPT 1 In. FNPT, GPM @ 1 Ft. of Head 20, Maximum Head 26.3 ft., Height 8-1/2 In., Diameter 6-1/8 In., Housing Aluminum, Top Material Cast Aluminum, Base Material Nylon, Impeller Material Nylon, Length 6-1/8 In., Width 4-5/16 In., Max. Dia. Solids 1/8 In., Max. Liquid Temp. 120 Degrees F, Suction Screened Bottom, Switch Type Float, Includes 3/4 In. Garden Hose Adapter

  • Item # 35Z923
  • Mfr. Model # 5-ASP-FS
  • Submersible Utility Pump, Centrifugal, 1/6 HP, Voltage 115, Amps 5 AC, Cord Length 10 ft., Discharge NPT 1...More

  • LITTLE GIANT
  • LITTLE GIANT Dewatering/Utility Pumps LITTLE GIANT Dewatering/Utility Pumps
  • Multiple product options available

    This submersible dewatering and utility pump features a 1-phase, thermally protected motor and nonclog impeller to help drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites.

    Multiple product options available

  • LITTLE GIANT
  • LITTLE GIANT Pumps LITTLE GIANT Pumps
  • Multiple product options available

    These automatic/manual, submersible Little Giant® utility pumps feature oil-filled motors and epoxy-coated, cast-aluminum housings. The pumps drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Each features a piggyback diaphragm switch. For submersible use only.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More