Skip Content

Filter Results By

Applied Filters Clear All

Utility/Dewatering Pumps

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pump,Utility,1/3 HP
  • DAYTON
  • Pump, Utility, 1/3 HP Pump,Utility,1/3 HP
  • Dewatering Pump, 1/3 HP, Voltage 115, Amps 3 AC, Cord Length 10 ft., Discharge NPT 1-1/4 In., Maximum Head 25 ft., Height 10-1/2 In., Diameter 6 In., Housing Polypropylene, Top Material Polypropylene, Base Material Polypropylene, Impeller Material PA, Max. Dia. Solids 1/8 In., Max. Liquid Temp. 104 Degrees F, Suction Screened Bottom, Includes 3/4 In. Garden Hose Adapter

  • Item # 3YU56
  • Mfr. Model # 3YU56
  • Dewatering Pump, 1/3 HP, Voltage 115, Amps 3 AC, Cord Length 10 ft., Discharge NPT 1-1/4 In., Maximum Head 25...More

Sump Pump,Utility,1/6 HP,115V
  • RED LION
  • Sump Pump, Utility, 1/6 HP, 115V Sump Pump,Utility,1/6 HP,115V
  • Dewatering/Utility Pump, Dewatering/Utility, 1/6 HP, Voltage 115, Amps 2.3, Cord Length 8 ft., Discharge NPT 3/4 In. GHT, GPM @ 1 Ft. of Head 21.7, Maximum Head 25 ft., Height 12 In., Diameter 6 In., Housing ABS Plastic, Top Material ABS Plastic, Impeller Material ABS Plastic, Length 6 In., Width 6-1/2 In., Max. Dia. Solids 1/8 In., Max. Liquid Temp. 120 Degrees F, Suction Screened Buttom

  • Item # 19T430
  • Mfr. Model # RL-MP16
  • Dewatering/Utility Pump, Dewatering/Utility, 1/6 HP, Voltage 115, Amps 2.3, Cord Length 8 ft., Discharge NPT...More

Pump,Submersible,12VDC
  • WARREN-RUPP
  • Pump, Submersible, 12VDC Pump,Submersible,12VDC
  • Residential Dewatering Pump, Battery Powered Dewatering, 1/3 HP, Voltage 12VDC, Amps 30 AC, Cord Length 30 ft., Discharge NPT 1-1/2 In., GPM @ 1 Ft. of Head 43, Maximum Head 25 ft., Height 19-1/4 In., Diameter 10 In., Housing Aluminum, Top Material Aluminum, Base Material Aluminum, Impeller Material Cast Iron, Max. Dia. Solids 1/16 In., Max. Liquid Temp. 150 Degrees F, Switch Type Manual

  • Item # 6WY63
  • Mfr. Model # SPA1 1/2E3
  • Residential Dewatering Pump, Battery Powered Dewatering, 1/3 HP, Voltage 12VDC, Amps 30 AC, Cord Length 30...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More