Skip Content

Filter Results By

Utility/Dewatering Pumps

6 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • DAYTON Dewatering/Utility Pumps DAYTON Dewatering/Utility Pumps
  • Multiple product options available

    These submersible dewatering and utility pumps feature 1-phase thermally protected motors and nonclog impellers. They can help to drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites.

    Multiple product options available

  • DAYTON
  • DAYTON Residential Dewatering Pumps DAYTON Residential Dewatering Pumps
  • Multiple product options available

    Dayton® stainless steel dewatering pumps are self-contained and designed to drain standing water in shallow areas such as basements, window wells, and sumps. Residential applications include waste water removal and sump drainage.

    Multiple product options available

Pump, Sensor Utility,1/4 HP,120V
  • DAYTON
  • Pump, Sensor Utility, 1/4 HP, 120V Pump, Sensor Utility,1/4 HP,120V
  • Utility Pump, Sensor Utility, 1/4 HP, Voltage 115, Amps 2.5 AC, Cord Length 9 ft., Discharge NPT 1-1/4 In., Maximum Head 20 ft., Height 11-3/4 In., Diameter 6 In., Housing Thermoplastic, Top Material Thermoplastic, Base Material Thermoplastic, Impeller Material Thermoplastic, Max. Dia. Solids 3/32 In., Max. Liquid Temp. 104 Degrees F, Switch Type Electronic, Includes Garden Hose Adapter

  • Item # 2VAN7
  • Mfr. Model # 2VAN7
  • Utility Pump, Sensor Utility, 1/4 HP, Voltage 115, Amps 2.5 AC, Cord Length 9 ft., Discharge NPT 1-1/4 In.,...More

Pump,Utility,1/3 HP
  • DAYTON
  • Pump, Utility, 1/3 HP Pump,Utility,1/3 HP
  • Dewatering Pump, 1/3 HP, Voltage 115, Amps 3 AC, Cord Length 10 ft., Discharge NPT 1-1/4 In., Maximum Head 25 ft., Height 10-1/2 In., Diameter 6 In., Housing Polypropylene, Top Material Polypropylene, Base Material Polypropylene, Impeller Material PA, Max. Dia. Solids 1/8 In., Max. Liquid Temp. 104 Degrees F, Suction Screened Bottom, Includes 3/4 In. Garden Hose Adapter

  • Item # 3YU56
  • Mfr. Model # 3YU56
  • Dewatering Pump, 1/3 HP, Voltage 115, Amps 3 AC, Cord Length 10 ft., Discharge NPT 1-1/4 In., Maximum Head 25...More

  • DAYTON
  • DAYTON Chemical Resistant Submersible Pumps DAYTON Chemical Resistant Submersible Pumps
  • Multiple product options available

    These chemical-resistant, submersible pumps are designed specifically for utility or dewatering work. They feature 1-phase, thermally protected motors and nonclog impellers. Use to drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites.

    Multiple product options available

  • DAYTON
  • DAYTON Sensor Utility Pumps DAYTON Sensor Utility Pumps
  • Multiple product options available

    Dayton® sensor utility pumps help to drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. They are designed to operate continuously. Each features slotted bottom suction, with a rubberized urethane base strainer that helps to absorb impact. A 25-ft. polypropylene rope is included.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More