Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Utility Carts

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Utility Cart,500 lb. Load Cap.,PE
    • RUBBERMAID
    • Utility Cart, 500 lb. Load Cap., PE
    • Item # 4ACA1
    • Mfr. Model # FG450088BLA
    • Utility Cart, Load Capacity 500 lb., Shelf Material Polyethylene, Leg Material Polyethylene, Shelf Color...More

    Unassembled Utility Cart,38-3/4 L,500 lb
    • GRAINGER APPROVED VENDOR
    • Unassembled Utility Cart, 38-3/4 L, 500 lb
    • Item # 3W137
    • Mfr. Model # SC2024
    • Unassembled Utility Cart, Shelf Type Lipped Edge, Load Capacity 500 lb., Steel Material, 20 Gauge, Powder...More

    Utility Cart,500 lb. Load Cap.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 500 lb. Load Cap.
    • Item # 5UTJ0
    • Mfr. Model # 5UTJ0
    • Utility Cart, Load Capacity 500 lb., Shelf Color Green, Leg Color Green, Overall Length 34-1/2 In., Overall...More

    Utility Cart,Steel,54 Lx24-1/4 W,2400 lb
    • LITTLE GIANT
    • Utility Cart, Steel, 54 Lx24-1/4 W, 2400 lb
    • Item # 16D367
    • Mfr. Model # GL-2448-8MRFL
    • Welded Utility Cart with Floor Lock, Shelf Type Lipped Edge, Load Capacity 2400 lb., Steel Material, 12...More

    Drawer,1200 lb.,Gray,Rubber,20 In. L
    • EDSAL
    • Drawer, 1200 lb., Gray, Rubber, 20 In. L
    • Item # 4YW62
    • Mfr. Model # SD2014AMK
    • Drawer, For Use With Two Level Cart with Mounting Kit, Load Capacity 1200 lb., Overall Length 20 In., Overall...More

    Utility Cart,Steel,42 Lx25 W,1200 lb.
    • JAMCO
    • Utility Cart, Steel, 42 Lx25 W, 1200 lb.
    • Item # 8DRK6
    • Mfr. Model # ES236-U5-GP
    • Welded Ergonomic Utility Cart, Shelf Type Lipped Edge, Load Capacity 1200 lb., Steel Material, 12 Gauge,...More

    Results per page: 16 | 32 | 48