Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Utility Carts

16 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Utility Cart,500 lb. Load Cap.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 500 lb. Load Cap.
    • Item # 5UTH9
    • Mfr. Model # 5UTH9
    • Utility Cart, Load Capacity 500 lb., Shelf Color Black, Leg Color Black, Overall Length 34-1/2 In., Overall...More

    Utility Cart,500 lb. Load Cap.
    • RUBBERMAID
    • Utility Cart, 500 lb. Load Cap.
    • Item # 1FD42
    • Mfr. Model # FG452089BLA
    • Utility Cart, Load Capacity 500 lb., Shelf Color Black, Overall Length 45 In., Overall Width 26 In., Overall...More

    Utility Cart,500 lb. Load Cap.
    • RUBBERMAID
    • Utility Cart, 500 lb. Load Cap.
    • Item # 1FD38
    • Mfr. Model # FG450089BLA
    • Utility Cart, Load Capacity 500 lb., Shelf Color Black, Overall Length 39 In., Overall Width 18 In., Overall...More

    Utility Cart,300 lb. Load Cap.
    • RUBBERMAID
    • Utility Cart, 300 lb. Load Cap.
    • Item # 2ZB53
    • Mfr. Model # 9T66
    • Utility Cart, Load Capacity 300 lb., Shelf Color Black, Overall Length 34 In., Overall Width 16 In., Overall...More

    Utility Cart,500 lb. Load Cap.
    • RUBBERMAID
    • Utility Cart, 500 lb. Load Cap.
    • Item # 4VZF9
    • Mfr. Model # FG452088BLA
    • Utility Cart, Load Capacity 500 lb., Shelf Color Black, Overall Length 45-1/4 In., Overall Width 25-7/8 In.,...More

    Utility Cart,500 lb. Load Cap.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 500 lb. Load Cap.
    • Item # 5UTJ2
    • Mfr. Model # 5UTJ2
    • Utility Cart, Load Capacity 500 lb., Shelf Color Black, Leg Color Black, Overall Length 40-5/8 In., Overall...More

    Utility Cart,500 lb. Load Cap.
    • RUBBERMAID
    • Utility Cart, 500 lb. Load Cap.
    • Item # 1FD43
    • Mfr. Model # FG452089BEIG
    • Utility Cart, Load Capacity 500 lb., Shelf Color Beige, Overall Length 45-1/4 In., Overall Width 25-7/8 In.,...More

    Utility Cart,500 lb. Load Cap.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 500 lb. Load Cap.
    • Item # 9G428
    • Mfr. Model # 3485206
    • Utility Cart, Load Capacity 500 lb., Shelf Color Gray, Overall Length 34 In., Overall Width 16 In., Overall...More

    Utility Cart,300 lb. Load Cap.,3 Shelves
    • CAMBRO
    • Utility Cart, 300 lb. Load Cap., 3 Shelves
    • Item # 4UJP9
    • Mfr. Model # EABC331KD110
    • Utility Cart, Load Capacity 300 lb., Overall Length 32-7/8 In., Overall Width 16-1/4 In., Overall Height 38...More

    Utility Cart,500 lb. Load Cap.,Plastic
    • RUBBERMAID
    • Utility Cart, 500 lb. Load Cap., Plastic
    • Item # 4ACA7
    • Mfr. Model # FG452500BEIG
    • Utility Cart, Load Capacity 500 lb., Shelf Material Plastic, Leg Material Plastic, Shelf Color Beige, Overall...More

    • LITTLE GIANT
    • Welded Utility Cart
    • Multiple product options available

    Utility Cart,300 lb. Cap.,PPL,3 Shelves
    • RUBBERMAID
    • Utility Cart, 300 lb. Cap., PPL, 3 Shelves
    • Item # 9UZT7
    • Mfr. Model # FG9T6800BLA
    • Utility Cart, Load Capacity 300 lb., Shelf Material Polypropylene, Leg Material Polypropylene, Overall Length...More

    Utility Cart,Steel,42 Lx24-3/8 W,1200 lb
    • LITTLE GIANT
    • Utility Cart, Steel, 42 Lx24-3/8 W, 1200 lb
    • Item # 2GMH8
    • Mfr. Model # DS-2436X6-5PY
    • Welded Deep Shelf Utility Cart, Shelf Type Lipped Edge, Load Capacity 1200 lb., Steel Material, 12 Gauge,...More

    Utility Cart,Steel,66 Lx30-1/4 W,3600 lb
    • LITTLE GIANT
    • Utility Cart, Steel, 66 Lx30-1/4 W, 3600 lb
    • Item # 16D361
    • Mfr. Model # ERGL-3060-8PYBK
    • Welded Ergonomic Utility Cart, Shelf Type Lipped Edge, Load Capacity 3600 lb., Steel Material, 12 Gauge,...More

    Unassembled Utility Cart,Steel,200 lb
    • LUXOR
    • Unassembled Utility Cart, Steel, 200 lb
    • Item # 9M716
    • Mfr. Model # SST2S
    • Unassembled Utility Cart, Shelf Type Lipped Edge, Load Capacity 200 lb., Steel Material, Polished Finish,...More

    Utility Cart,400 lb. Cap., PE,3 Shelves
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 400 lb. Cap., PE, 3 Shelves
    • Item # 13W651
    • Mfr. Model # TC111
    • Utility Cart, Load Capacity 400 lb., Shelf Material High Density PE, Leg Material High Density PE, Shelf...More

    Results per page: 16 | 32 | 48