Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Utility Carts

22 Results Found that Include 114 Products

Results per page: 16 | 32 | 48
    Utility Cart,500 lb. Load Cap.,PPL
    • RUBBERMAID
    • Utility Cart, 500 lb. Load Cap., PPLUtility Cart
    • Item # 4ACA5
    • Mfr. Model # FG452010BLA
    • Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Leg Material Polypropylene, Shelf Color...More

    Utility Cart,SS,39-1/4 Lx22-3/8 W,500 lb
    • DAYTON
    • Utility Cart, SS, 39-1/4 Lx22-3/8 W, 500 lbWelded Utility Cart
    • Item # 5JNJ7
    • Mfr. Model # 5JNJ7
    • Welded Utility Cart, Shelf Type Lipped Edge Top, Flat Bottom, Load Capacity 500 lb., Stainless Steel...More

    Utility Cart,Steel,48 Lx24 W,5000 lb.
    • DURHAM
    • Utility Cart, Steel, 48 Lx24 W, 5000 lb.Welded Utility Cart
    • Item # 16D886
    • Mfr. Model # HET-2448-2-5K-95
    • Welded Utility Cart, Shelf Type Lipped Edge, Load Capacity 5000 lb., Steel Material, 14 Gauge, Powder Coat...More

    • GRAINGER APPROVED
    • Stock TruckStock Truck
    • Multiple product options available

      Multiple product options available

    Utility Cart,Steel,48 Lx30 W,2200 lb.
    • AKRO-MILS
    • Utility Cart, Steel, 48 Lx30 W, 2200 lb.Welded Raised Handle Utility Cart
    • Item # 9TC69
    • Mfr. Model # R1S8MR23048
    • Welded Raised Handle Utility Cart, Shelf Type Lipped Edge, Load Capacity 2200 lb., Steel Material, Powder...More

    Mobile Storage Bin,2400 lb.,Steel,36 in.
    • GRAINGER APPROVED
    • Mobile Storage Bin, 2400 lb., Steel, 36 in.Mobile Storage Bin
    • Item # 49Y220
    • Mfr. Model # 49Y220
    • Mobile Storage Bin, Load Capacity 2400 lb., Steel Material, 14 to 18 Gauge, Powder Coat Finish, Gray Color,...More

    Shelf Truck,5000 lb.,Steel,66-1/4 in.
    • GRAINGER APPROVED
    • Shelf Truck, 5000 lb., Steel, 66-1/4 in.Shelf Truck
    • Item # 49Y158
    • Mfr. Model # 49Y158
    • Shelf Truck, Shelf Type Lips Down, Load Capacity 5000 lb., Steel Material, 12 Gauge, Powder Coat Finish, Gray...More

    Unassembled Utility Cart,36Lx18 W,900Lb.
    • METRO
    • Unassembled Utility Cart, 36Lx18 W, 900Lb.Unassembled Utility Cart
    • Item # 9GCJ3
    • Mfr. Model # Q336EG3
    • Unassembled Utility Cart, Shelf Type Ventilated, Load Capacity 900 lb., Steel Material, Painted Finish, Blue...More

    Results per page: 16 | 32 | 48