Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Utility Carts

30 Results Found that Include 276 Products 

Results per page: 16 | 32 | 48
    • LITTLE GIANT
    • Welded Utility Cart
    • Multiple product options available

    Utility Cart,400 lb. Load Cap.,Plastic
    • CONTINENTAL
    • Utility Cart, 400 lb. Load Cap., Plastic
    • Item # 8ZAL2
    • Mfr. Model # 5805GY-PN
    • Utility Cart, Load Capacity 400 lb., Shelf Material Plastic, Leg Material Plastic, Shelf Color Gray, Overall...More

    • JAMCO
    • Welded Utility Cart
    • Multiple product options available

    • DAYTON
    • Welded Utility Cart
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Welded Utility Cart
    • Multiple product options available

    • AKRO-MILS
    • Welded Utility Cart
    • Multiple product options available

    Utility Cart,300 lb. Load Cap.,PPL
    • RUBBERMAID
    • Utility Cart, 300 lb. Load Cap., PPL
    • Item # 2NYA5
    • Mfr. Model # FG335588PLAT
    • Utility Cart, Load Capacity 300 lb., Shelf Material Polypropylene, Leg Material Polypropylene, Shelf Color...More

    Utility Cart,400 lb. Load Cap.,Plastic
    • CONTINENTAL
    • Utility Cart, 400 lb. Load Cap., Plastic
    • Item # 8CJY7
    • Mfr. Model # 5805BE-PN
    • Utility Cart, Load Capacity 400 lb., Shelf Material Plastic, Leg Material Plastic, Shelf Color Beige, Overall...More

    Utility Cart,Lipped Edge,500 lb.,SS
    • DAYTON
    • Utility Cart, Lipped Edge, 500 lb., SS
    • Item # 23AR42
    • Mfr. Model # 23AR42
    • Utility Cart, Shelf Type Lipped Edge, Load Capacity 500 lb., Stainless Steel Material, 20 Gauge, Polished...More

    Utility Cart,400 lb. Cap.,PE,5 Shelves
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 400 lb. Cap., PE, 5 Shelves
    • Item # 9NW04
    • Mfr. Model # BC55 921218 BL
    • Utility Cart, Load Capacity 400 lb., Shelf Material Polyethylene, Leg Material Polyethylene, Overall Length...More

    Utility Cart,450 lb. Cap.,PE,6 Shelves
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 450 lb. Cap., PE, 6 Shelves
    • Item # 9GV08
    • Mfr. Model # BC60 921218 BL
    • Utility Cart, Load Capacity 450 lb., Shelf Material Polyethylene, Leg Material Polyethylene, Shelf Color...More

    Utility Cart,400 lb. Cap.,PE,5 Shelves
    • GRAINGER APPROVED VENDOR
    • Utility Cart, 400 lb. Cap., PE, 5 Shelves
    • Item # 8NJZ8
    • Mfr. Model # BC55 921218 GR
    • Utility Cart, Load Capacity 400 lb., Shelf Material Polyethylene, Leg Material Polyethylene, Shelf Color...More

    Unassembled Utility Cart,35-1/2 L,200 lb
    • LUXOR
    • Unassembled Utility Cart, 35-1/2 L, 200 lb
    • Item # 8MU74
    • Mfr. Model # SST2L
    • Unassembled Utility Cart, Shelf Type Flat Shelves, Load Capacity 200 lb., Steel Material, Polished Finish,...More

    Utility Cart,Steel,42 Lx36 W,1200 lb.
    • GRAINGER APPROVED VENDOR
    • Utility Cart, Steel, 42 Lx36 W, 1200 lb.
    • Item # 8EAV1
    • Mfr. Model # LS236-U6
    • Welded Deep Shelf Utility Cart, Shelf Type Lipped Edge, Load Capacity 1200 lb., Steel Material, 12 Gauge,...More

    Utility Cart,Steel,54 Lx31 W,1200 lb.
    • JAMCO
    • Utility Cart, Steel, 54 Lx31 W, 1200 lb.
    • Item # 8E038
    • Mfr. Model # SA348-N8BP
    • Welded Utility Cart, Shelf Type Lipped Edge, Load Capacity 1200 lb., Steel Material, 12 Gauge, Powder Coat...More

    Utility Cart,Steel,36 Lx24 W,2200 lb.
    • AKRO-MILS
    • Utility Cart, Steel, 36 Lx24 W, 2200 lb.
    • Item # 9GRA6
    • Mfr. Model # R1S8MR22436
    • Welded Raised Handle Utility Cart, Shelf Type Lipped Edge, Load Capacity 2200 lb., Steel Material, Powder...More

    Utility Cart,Steel,30 Lx24 W,1200 lb.
    • DURHAM
    • Utility Cart, Steel, 30 Lx24 W, 1200 lb.
    • Item # 5LVG9
    • Mfr. Model # PSD-2430-3-D-95
    • Welded Utility Cart, Shelf Type 3-Sides Lipped Edge, 1-Side Flat, Load Capacity 1200 lb., Steel Material, 14...More

    Welded Utility Cart,48 Lx19 W,800 lb.
    • NEW AGE
    • Welded Utility Cart, 48 Lx19 W, 800 lb.
    • Item # 6ZUC3
    • Mfr. Model # 1416
    • Welded Utility Cart, Shelf Type Flat Top, T-Bar Bottom, Load Capacity 800 lb., Aluminum Material, Polished...More

    Results per page: 16 | 32 | 48