Skip Content

Filter Results By

Applied Filters Clear All

Utility Carts

27 Results Found that Include 213 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Utility Cart,Steel,32 Lx18 W,800 lb Cap.
  • LITTLE GIANT
  • Utility Cart, Steel, 32 Lx18 W, 800 lb Cap. Welded Tray Trucks
  • Item # 19G940
  • Mfr. Model # TU-1830-5PY
  • Welded Tray Trucks, Shelf Type Lipped Edge, Load Capacity 800 lb., Steel Material, 12 Gauge, Powder Coated...More

Utility Cart,400 lb.,Blue,27 in. W
  • METRO
  • Utility Cart, 400 lb., Blue, 27 in. W Utility Cart
  • Item # 36NK67
  • Mfr. Model # BC2636-3DMB
  • Utility Cart, Load Capacity 400 lb., Shelf Material High Density PE, Shelf L x W 36 In. x 26 In., Leg...More

Adjustable Utility Cart,Steel,300 lb.
  • GRAINGER APPROVED
  • Adjustable Utility Cart, Steel, 300 lb. Adjustable Utility Cart
  • Item # 8TUG6
  • Mfr. Model # AVJ-42B 921
  • Adjustable Utility Cart, Shelf Type Flat Shelves, Load Capacity 300 lb., Steel Material, Polished Finish,...More

Unassembled Utility Cart,Steel,400 lb.
  • LUXOR
  • Unassembled Utility Cart, Steel, 400 lb. Unassembled Utility Cart
  • Item # 8MU73
  • Mfr. Model # L100S3
  • Unassembled Utility Cart, Shelf Type Lipped Edge, Load Capacity 400 lb., Steel Material, Polished Finish,...More

Low Deck Shelf Truck,1200 lb.,Steel,62in
  • GRAINGER APPROVED
  • Low Deck Shelf Truck, 1200 lb., Steel, 62in Low Deck Shelf Truck
  • Item # 49Y171
  • Mfr. Model # LDO-3060-2-ALU-95
  • Low Deck Shelf Truck, Shelf Type Lips Up, Load Capacity 1200 lb., Steel Material, 14 Gauge, Powder Coated...More

Wooden Utility Cart,35In.Hx24In.Lx34In.W
  • SANDUSKY
  • Wooden Utility Cart, 35In.Hx24In.Lx34In.W Wooden Utility Carts
  • Item # 31XX23
  • Mfr. Model # MKT342435
  • Wooden Utility Cart, Shelf Material Wood, Load Capacity 300 lb., Leg Material Steel, Top Material Wood, Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More