Skip Content

Filter Results By

Applied Filters Clear All

Utility Carts

34 Results Found that Include 216 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Cart Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Utility Carts
Enclosed  Cart,Steel,Black,300 lb.
  • SAFCO
  • Enclosed Cart, Steel, Black, 300 lb. Enclosed Cart,Steel,Black,300 lb.
  • Item # 49J016
  • Mfr. Model # 5339BL
  • Enclosed Service Cart, 2 Sides Enclosed, Load Capacity 300 lb., Material Steel, Black Color, Overall Length...More

  • Category : Enclosed Service Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Utility Cart,400 lb. Load Cap.,3 Shelves
  • CAMBRO
  • Utility Cart, 400 lb. Load Cap., 3 Shelves Utility Cart
  • Item # 4UJP8
  • Mfr. Model # EABC340KD110
  • Utility Cart, Load Capacity 400 lb., Shelf Material Polypropylene, Shelf Length 31-1/2 In., Shelf Width...More

  • Category : Plastic Utility Carts
Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, SS, 18-3/4 Lx16-3/4 W, 300 lb Welded Utility Cart
  • Item # 5JNK4
  • Mfr. Model # 5JNK4
  • Welded Utility Cart, Load Capacity 300 lb., Stainless Steel Material, 20 to 22 Gauge, Polished Finish, Silver...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Enclosed  Cart,Polypropylene,Black,300lb
  • RUBBERMAID
  • Enclosed Cart, Polypropylene, Black, 300lb Enclosed Service Carts
  • Item # 9UZT7
  • Mfr. Model # FG9T6800BLA
  • Enclosed Service Cart, 2 Sides Enclosed, Load Capacity 300 lb., Material Polypropylene, Smooth Finish, Black...More

  • Category : Enclosed Service Carts
Welded Utility Cart,2 Shelves,80 lb.
  • ASSOCIATED EQUIP
  • Welded Utility Cart, 2 Shelves, 80 lb. Welded Utility Cart,2 Shelves,80 lb.
  • Item # 45RK21
  • Mfr. Model # 6038C
  • Welded Utility Cart, Load Capacity 80 lb., Steel Material, 16 Gauge, Powder Coated Finish, Black Color,...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Service Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Order Picking Truck,1200 lb.,51-1/4 in.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Order Picking Truck, 1200 lb., 51-1/4 in. Order Picking Truck,1200 lb.,51-1/4 in.
  • Item # 49Y143
  • Mfr. Model # OPC-1836-2-95
  • Order Picking Truck, Load Capacity 1200 lb., Steel Material, 14 Gauge, Powder Coated Finish, Gray Color,...More

  • Category : Metal Utility Carts
Caster Set,125 lb.,Rubber,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Set, 125 lb., Rubber, PK4 Caster Set,125 lb.,Rubber,PK4
  • Item # 8PH61
  • Mfr. Model # TA-25
  • Caster Set, For Use With Stainless Steel Work Tables, Load Capacity 125 lb., Material Rubber, Caster Dia. 5...More

  • Category : Utility Cart Accessories
Welded Utility Cart,Flat Top
  • SAFCO
  • Welded Utility Cart, Flat Top Welded Utility Cart
  • Item # 49J116
  • Mfr. Model # 8932BL
  • Welded Utility Cart, Load Capacity 120 lb., Steel Material, Black Color, Overall Length 18-1/4 In., Overall...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Low Deck Shelf Truck Low Deck Shelf Truck
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deep Shelf Truck Deep Shelf Truck
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Utility Cart,1200 lb.,Steel,41-3/4 in.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Cart, 1200 lb., Steel, 41-3/4 in. Utility Cart
  • Item # 49Y166
  • Mfr. Model # EAS-2436-95
  • Utility Cart, Load Capacity 1200 lb., Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall...More

  • Category : Metal Utility Carts
Tubular Frame Cart,1400 lb.,38 In.L
  • JAMCO
  • Tubular Frame Cart, 1400 lb., 38 In.L Tubular Frame Carts
  • Item # 16C427
  • Mfr. Model # LP136-P5
  • Tubular Frame Cart, Load Capacity 1400 lb., Material Welded Steel, 12 Gauge, Powder Coated Finish, Color...More

  • Category : Tubular Frame Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More