Skip Content

Filter Results By

Applied Filters Clear All

Item
Amps
Cleaning Path
Filter Type
Power Cord Length
Net Weight
Brand
Price
Shop By
Ratings

Upright Vacuum Cleaners

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Upright Vacuum,12 In,7.7A,120V
    • HOOVER
    • Upright Vacuum, 12 In, 7.7A, 120V
    • Item # 3XDD7
    • Mfr. Model # C1414900
    • Upright Vacuum, Amps 7.7A, 12 In. Cleaning Path, Filter Type Allergen, Bag Type A, Power Cord Length 35 ft.,...More

    Upright Vacuum,12 In,145 cfm,7A,120V
    • SANITAIRE
    • Upright Vacuum, 12 In, 145 cfm, 7A, 120V
    • Item # 1AFY7
    • Mfr. Model # SC882A
    • Commercial Upright Vacuum, Amps 7A, 12 In. Cleaning Path, Filter Type Standard, Bag Type Cloth Bag and Dust...More

    Upright Vacuum,14 In,43 cfm,9A,120V
    • ATRIX INTERNATIONAL
    • Upright Vacuum, 14 In, 43 cfm, 9A, 120V
    • Item # 1VHH7
    • Mfr. Model # VACMM
    • Commercial Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable Paper Dust...More

    Upright Vacuum,15 In,105 cfm,10A,HEPA
    • RUBBERMAID
    • Upright Vacuum, 15 In, 105 cfm, 10A, HEPA
    • Item # 3XCT4
    • Mfr. Model # FG9VMH150000
    • Upright Vacuum, Amps 10A, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 40 ft.,...More

    Results per page: 16 | 32 | 48