Skip Content

Filter Results By

Item
  • View MoreView Less
Amps
  • View MoreView Less
Cleaning Path
  • View MoreView Less
Filter Type
  • View MoreView Less
Power Cord Length
  • View MoreView Less
Net Weight
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Upright Vacuum Cleaners

35 Results Found that Include 74 Products

Results per page: 16 | 32 | 48
Cordless 2-in-1 Vacuum,10 In,6V
  • EUREKA
  • Cordless 2-in-1 Vacuum, 10 In, 6VCordless 2-in-1 Vacuum,10 In,6V
  • Item # 3XDT7
  • Mfr. Model # 96H
  • Cordless 2-in-1 Vacuum, 10 In. Cleaning Path, Filter Type Micron Filter, Bag Type Dirt Cup, Voltage 6V, Net...More

Upright Vacuum, 12A, 120V, 25 ft.
  • HOOVER
  • Upright Vacuum, 12A, 120V, 25 ft.Upright Vacuum, 12A, 120V, 25 ft.
  • Item # 36FX63
  • Mfr. Model # UH70805
  • Upright Vacuum, Amps 12A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 25...More

  • HOOVER
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

  • DAYTON
  • HEPA Upright VacuumHEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • ROYAL
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum and Furniture Guard Yes; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

  • SANITAIRE
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum, Voltage 120, Furniture Guard Yes and 2 Year; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Vacuum,Indoor/Outdoor
  • DAYTON
  • Vacuum, Indoor/OutdoorVacuum,Indoor/Outdoor
  • Item # 6H003
  • Mfr. Model # 6H003
  • Indoor/Outdoor Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Collection Bag, Power Cord Length 12 In.,...More

Upright Vacuum,13 In,4.3A,120V
  • DAYTON
  • Upright Vacuum, 13 In, 4.3A, 120VUpright Vacuum,13 In,4.3A,120V
  • Item # 2YMT7
  • Mfr. Model # 2YMT7
  • Commercial Upright Vacuum, Amps 4.3A, 13 In. Cleaning Path, Filter Type 2-Ply with Micro Inner Liner...More

Stick Vacuum,11 In,2 Layer Micro
  • HOOVER
  • Stick Vacuum, 11 In, 2 Layer MicroStick Vacuum,11 In,2 Layer Micro
  • Item # 24Z198
  • Mfr. Model # CH20110
  • Stick Vacuum, 11 In. Cleaning Path, Filter Type 2 Layer Micro, Bag Type Dirt Cup, Net Weight 8 lb., Height...More

Upright Vacuum,13-1/2 In,5.5A,120V
  • HOOVER
  • Upright Vacuum, 13-1/2 In, 5.5A, 120VUpright Vacuum,13-1/2 In,5.5A,120V
  • Item # 21XU80
  • Mfr. Model # CH50400
  • Commercial Upright Vacuum, Amps 5.5A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable, Power...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord...More

Commercial Upright Vacuum,7.25A,13.5 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 7.25A, 13.5 lb.Commercial Upright Vacuum,7.25A,13.5 lb.
  • Item # 36RE63
  • Mfr. Model # BG100
  • Commercial Upright Vacuum, Amps 7.25A, 12 In. Cleaning Path, Filter Type Standard, Bag Type Cloth Shake Out...More

Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120VUpright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • SANITAIRE
  • Sanitaire Vacuum, Ergonomic, 44-1/2 in. HSanitaire Vacuum,Ergonomic,44-1/2 in. H
  • Item # 36MZ17
  • Mfr. Model # SC9050D
  • Sanitaire Vacuum, Amps 5A, 12 In. Cleaning Path, Filter Type Allergen, Bag Type Paper Dust Bag, Power Cord...More

  • TORNADO
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Cleaning Path, Filter Type, Power Cord Length and Net Weight

Upright Vacuum,14 In,125 cfm,7.9A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 125 cfm, 7.9A, 120VUpright Vacuum,14 In,125 cfm,7.9A,120V
  • Item # 4VDW2
  • Mfr. Model # 9007462
  • Commercial Upright Vacuum, Amps 7.9A, 14 In. Cleaning Path, Filter Type 0.3 Microns, Bag Type Micro Paper,...More

Commercial Upright Vacuum,7.25A,14.5 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 7.25A, 14.5 lb.Commercial Upright Vacuum,7.25A,14.5 lb.
  • Item # 36RE64
  • Mfr. Model # BG101
  • Commercial Upright Vacuum, Amps 7.25A, 12 In. Cleaning Path, Filter Type Standard, Bag Type Cloth Shake Out...More

Stick Vacuum,10-1/2 In,7A,120V
  • DAYTON
  • Stick Vacuum, 10-1/2 In, 7A, 120VStick Vacuum,10-1/2 In,7A,120V
  • Item # 2YMT8
  • Mfr. Model # 2YMT8
  • Stick Vacuum, Amps 7A, 10-1/2 In. Cleaning Path, Filter Type 2-Ply with Micro Liner Disposable Bag and...More

Commercial Upright Vacuum,7.25A,16.5 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 7.25A, 16.5 lb.Commercial Upright Vacuum,7.25A,16.5 lb.
  • Item # 36RE65
  • Mfr. Model # BG102
  • Commercial Upright Vacuum, Amps 7.25A, 16 In. Cleaning Path, Filter Type Standard, Bag Type Cloth Shake Out...More

Commercial Upright Vacuum,9.6A,19 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 9.6A, 19 lb.Commercial Upright Vacuum,9.6A,19 lb.
  • Item # 36RE60
  • Mfr. Model # BGUPRO14T
  • Commercial Upright Vacuum, Amps 9.6A, 14 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall...More

Commercial Upright Vacuum,105 cfm,17 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 105 cfm, 17 lb.Commercial Upright Vacuum,105 cfm,17 lb.
  • Item # 36RE62
  • Mfr. Model # BGUPRO12T
  • Commercial Upright Vacuum, 12 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall Disposable...More

Indoor/Outdoor Vacuum,8 gal,120V
Upright Vacuum,15 In,105 cfm,10A,HEPA
  • RUBBERMAID
  • Upright Vacuum, 15 In, 105 cfm, 10A, HEPAUpright Vacuum,15 In,105 cfm,10A,HEPA
  • Item # 3XCT4
  • Mfr. Model # FG9VMH150000
  • Upright Vacuum, Amps 10A, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 40 ft.,...More

Upright Vacuum,14 In,43 cfm,9A,120V
  • ATRIX INTERNATIONAL
  • Upright Vacuum, 14 In, 43 cfm, 9A, 120VUpright Vacuum,14 In,43 cfm,9A,120V
  • Item # 1VHH7
  • Mfr. Model # VACMM
  • Commercial Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable Paper Dust...More

Upright Vacuum,HEPA,120V,17 lb.,3.25 qt.
  • PROTEAM
  • Upright Vacuum, HEPA, 120V, 17 lb., 3.25 qt.Upright Vacuum,HEPA,120V,17 lb.,3.25 qt.
  • Item # 38EW25
  • Mfr. Model # 107329
  • Upright Vacuum, Amps 9.8, 12 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Upright Vacuum,HEPA,120V,18 lb.,3.25 qt.
  • PROTEAM
  • Upright Vacuum, HEPA, 120V, 18 lb., 3.25 qt.Upright Vacuum,HEPA,120V,18 lb.,3.25 qt.
  • Item # 38EW26
  • Mfr. Model # 107330
  • Upright Vacuum, Amps 9.8, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Commercial Upright Vacuum,4.6A,10 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 4.6A, 10 lb.Commercial Upright Vacuum,4.6A,10 lb.
  • Item # 36RE68
  • Mfr. Model # BGU5500
  • Commercial Upright Vacuum, Amps 4.6A, 14 In. Cleaning Path, Filter Type Advanced Fine Filtration, Bag Type...More

Commercial Upright Vacuum,7.25A,15 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 7.25A, 15 lb.Commercial Upright Vacuum,7.25A,15 lb.
  • Item # 36RE66
  • Mfr. Model # BG101H
  • Commercial Upright Vacuum, Amps 7.25A, 12 In. Cleaning Path, Filter Type HEPA, Bag Type Hepa/Disposable,...More

Commercial Upright Vacuum,10A,120V
  • TORNADO
  • Commercial Upright Vacuum, 10A, 120VCommercial Upright Vacuum,10A,120V
  • Item # 36NM01
  • Mfr. Model # 98147
  • Commercial Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

Results per page: 16 | 32 | 48

If you’re shopping for an upright vacuum, browse the selection from Grainger first. Clean everything from hard floors to thick carpets with these commercial vacuums. Choose the path width, from 10”W up to 30”W, that’ll necessitate the least number of passes without being too cumbersome for the space being vacuumed. You’ll find vacuums that come with disposable bags as well as bagless vacuum cleaners that collect dust and dirt in a cylindrical container you can empty right into the trash. Many vacuums include some form of filtration, such as HEPA filters, to capture particulates. Rely on Grainger to supply you with a wide range of upright vacuum choices to help you keep your facility clean and tidy.