Skip Content

Filter Results By

Item
Mounting Location
Price
  • View MoreView Less
Shop By

Upblast Centrifugal Roof Vents Less Drive Pkg

38 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
Upblast Less Drive Package,21-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 21-1/4 In
  • Item # 4YY19
  • Mfr. Model # 4YY19
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 2, RPM Range 605 to 1210, Base Height...More

Upblast Less Drive Package,18-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 18-1/2 In
  • Item # 4YY18
  • Mfr. Model # 4YY18
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 2, RPM Range 745 to 1495, Base Height...More

Upblast Less Drive Package,24-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 24-1/2 In
  • Item # 4YY20
  • Mfr. Model # 4YY20
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 3, RPM Range 465 to 1050, Base Height...More

Upblast Less Drive Package,16-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 16-1/2 In
  • Item # 4YY17
  • Mfr. Model # 4YY17
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 875 to 1390, Base Height...More

Upblast Less Drive Package,14-3/4 In
  • DAYTON
  • Upblast Less Drive Package, 14-3/4 In
  • Item # 4YY16
  • Mfr. Model # 4YY16
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 1105 to 1725, Base...More

Upblast Less Drive Package,13-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 13-1/4 In
  • Item # 4YY15
  • Mfr. Model # 4YY15
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/2, RPM Range 1305 to 1645, Base...More

Upblast Less Drive Package,30-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 30-1/2 In
  • Item # 4YY21
  • Mfr. Model # 4YY21
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/3 to 5, RPM Range 365 to 905, Base Height...More

Upblast Less Drive Package,11-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 11-1/4 In
  • Item # 4YY14
  • Mfr. Model # 4YY14
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/3, RPM Range 1660 to 1820, Base...More

Upblast Less Drive Package,36 In
  • DAYTON
  • Upblast Less Drive Package, 36 In
  • Item # 4YY22
  • Mfr. Model # 4YY22
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/2 to 5, RPM Range 320 to 690, Base Height...More

Upblast Less Drive Package,14-3/4 In
  • DAYTON
  • Upblast Less Drive Package, 14-3/4 In
  • Item # 2RB66
  • Mfr. Model # 2RB66
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 3/4, RPM Range 1465 to 2110, Base...More

Upblast Less Drive Package,11 In
  • DAYTON
  • Upblast Less Drive Package, 11 In
  • Item # 4YY13
  • Mfr. Model # 4YY13
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/6 to 1/4, RPM Range 1140 to 1725, Base...More

Upblast Less Drive Package,11 In
  • DAYTON
  • Upblast Less Drive Package, 11 In
  • Item # 5DVL5
  • Mfr. Model # 5DVL5
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/6 to 1/4, RPM Range 1140 to 1725, Base...More

Upblast Less Drive Package,16-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 16-1/2 In
  • Item # 5DVN0
  • Mfr. Model # 5DVN0
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 875 to 1390, Base Height...More

Upblast Less Drive Package,11-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 11-1/4 In
  • Item # 5DVL6
  • Mfr. Model # 5DVL6
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/3, RPM Range 1660 to 1820, Base...More

Upblast Less Drive Package,12-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 12-1/2 In
  • Item # 5DVL7
  • Mfr. Model # 5DVL7
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/2, RPM Range 1410 to 1725, Base...More

Upblast Less Drive Package,22-3/4 In
  • DAYTON
  • Upblast Less Drive Package, 22-3/4 In
  • Item # 5DVN3
  • Mfr. Model # 5DVN3
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 2, RPM Range 475 to 955, Base Height...More

Upblast Less Drive Package,21-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 21-1/4 In
  • Item # 1MBF2
  • Mfr. Model # 1MBF2
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/2 to 3, RPM Range 880 to 1600, Base Height...More

Upblast Less Drive Package,13-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 13-1/4 In
  • Item # 5DVL8
  • Mfr. Model # 5DVL8
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/2, RPM Range 1305 to 1645, Base...More

Upblast Less Drive Package,24-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 24-1/2 In
  • Item # 5DVN4
  • Mfr. Model # 5DVN4
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 3, RPM Range 465 to 1050, Base Height...More

Upblast Less Drive Package,11-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 11-1/4 In
  • Item # 2RB65
  • Mfr. Model # 2RB65
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/2, RPM Range 2045 to 2580, Base...More

Upblast Less Drive Package,12-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 12-1/2 In
  • Item # 5DVL4
  • Mfr. Model # 5DVL4
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/2, RPM Range 1410 to 1725, Base...More

Upblast Less Drive Package,21-1/4 In
  • DAYTON
  • Upblast Less Drive Package, 21-1/4 In
  • Item # 5DVN2
  • Mfr. Model # 5DVN2
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 2, RPM Range 605 to 1210, Base Height...More

Upblast Less Drive Package,16-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 16-1/2 In
  • Item # 1MBF1
  • Mfr. Model # 1MBF1
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 1065 to 1690, Base...More

Upblast Less Drive Package,14-3/4 In
  • DAYTON
  • Upblast Less Drive Package, 14-3/4 In
  • Item # 5DVL9
  • Mfr. Model # 5DVL9
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 1105 to 1725, Base...More

Upblast Less Drive Package,18-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 18-1/2 In
  • Item # 5DVN1
  • Mfr. Model # 5DVN1
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 2, RPM Range 745 to 1495, Base Height...More

Upblast Less Drive Package,30-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 30-1/2 In
  • Item # 5DVN5
  • Mfr. Model # 5DVN5
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/3 to 5, RPM Range 365 to 905, Base Height...More

Upblast Less Drive Package,14-3/4 In
  • DAYTON
  • Upblast Less Drive Package, 14-3/4 In
  • Item # 1DYK4
  • Mfr. Model # 1DYK4
  • Severe Duty Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 1105 to...More

Upblast Less Drive Package,16-1/2 In
  • DAYTON
  • Upblast Less Drive Package, 16-1/2 In
  • Item # 1DYK5
  • Mfr. Model # 1DYK5
  • Severe Duty Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 875 to 1390,...More

Results per page: 16 | 32 | 48

Grainger carries a huge selection of direct drive centrifugal exhaust ventilator options to help you find an exhaust vent in the size and configuration you need. Use these ventilators in restaurants, schools and commercial and industrial applications to help exhaust contaminated air from kitchen range hoods up and away from the roof. They feature corrosion-resistant, weather-resistant aluminum construction and a backward inclined, non-overloading centrifugal wheel design. Choose the wheel diameter, overall dimensions and type of exhaust you need when you shop for a direct drive centrifugal exhaust ventilator from Grainger!