Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Bore Dia.
  • View MoreView Less
Outside Dia.
  • View MoreView Less
Material
Brand
Price
  • View MoreView Less
Shop By

Unmounted Linear Bearings

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Ball Bushing Bearing,Closed,Bore 1 In
    • DAYTON
    • Ball Bushing Bearing, Closed, Bore 1 InBall Bushing Bearing,Closed,Bore 1 In
    • Item # 2CNK4
    • Mfr. Model # 2CNK4
    • Ball Bushing Bearing, Closed, Bore Dia 1 In, Inside Dia Tolerance +/-.0004, Outside Dia 1 9/16 In, Outside...More

    Ball Bushing,Bore Dia 0.250 In
    • THOMSON
    • Ball Bushing, Bore Dia 0.250 InBall Bushing,Bore Dia 0.250 In
    • Item # 2LET8
    • Mfr. Model # A4812
    • Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

    Super Plus Bushing,Bore Dia 12 mm
    • THOMSON
    • Super Plus Bushing, Bore Dia 12 mmSuper Plus Bushing,Bore Dia 12 mm
    • Item # 2LEZ3
    • Mfr. Model # SPM12WW
    • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

    Super Ball Bushing,Bore Dia 0.375 In
    • THOMSON
    • Super Ball Bushing, Bore Dia 0.375 InSuper Ball Bushing,Bore Dia 0.375 In
    • Item # 2LEV3
    • Mfr. Model # SUPER6
    • Super Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

    Ball Bushing Bearing,Closed,Bore 3/4 In
    • DAYTON
    • Ball Bushing Bearing, Closed, Bore 3/4 InBall Bushing Bearing,Closed,Bore 3/4 In
    • Item # 2CNK8
    • Mfr. Model # 2CNK8
    • Ball Bushing Bearing, Closed, Bore Dia 3/4 In, Inside Dia Tolerance +/-.0004, Outside Dia 1 1/4 In, Between...More

    Ball Bushing Bearing,Open,Bore 1/2 In
    • DAYTON
    • Ball Bushing Bearing, Open, Bore 1/2 InBall Bushing Bearing,Open,Bore 1/2 In
    • Item # 2CNL4
    • Mfr. Model # 2CNL4
    • Ball Bushing Bearing, Open, Bore Dia 1/2 In, Inside Dia Tolerance +/-.0004, Outside Dia 7/8 In, Slot Width...More

    Super Plus Bushing,Bore Dia 12 mm
    • THOMSON
    • Super Plus Bushing, Bore Dia 12 mmSuper Plus Bushing,Bore Dia 12 mm
    • Item # 2LEZ2
    • Mfr. Model # SPM12
    • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

    MultiTrac Bushing,Bore Dia 8 mm
    • THOMSON
    • MultiTrac Bushing, Bore Dia 8 mmMultiTrac Bushing,Bore Dia 8 mm
    • Item # 2LFE2
    • Mfr. Model # MAM08
    • MultiTrac Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

    Results per page: 16 | 32 | 48