Skip Content

Filter Results By

Applied Filters Clear All

Unit Bearing Motors

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Unit Bearing Motor,1/83 HP,1550 rpm,115V
    • DAYTON
    • Unit Bearing Motor, 1/83 HP, 1550 rpm, 115VDAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      ">

      These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

    • Item # 4YFG2
    • Mfr. Model # 4YFG2
    • Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/83 HP, 1550 Nameplate RPM, Frame Non-Standard,...More

    Unit Bearing Motor,Cast Iron,1/2 In. L
    • EM&S
    • Unit Bearing Motor, Cast Iron, 1/2 In. LEM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
      • Max. ambient: 40°C

      ">

      These unit-bearing motors feature precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. UL Recognized and CSA Certified.

      • Max. ambient: 40°C

    • Item # 4M158
    • Mfr. Model # ESP-L35EM2
    • Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/20 HP, 1500 Nameplate RPM, Frame Non-Standard,...More

    Unit Bearing Motor,3/8 In. L,Sleeve
    • CENTURY
    • Unit Bearing Motor, 3/8 In. L, SleeveCENTURY Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
      • Enclosure: totally enclosed air-over
      • Max. ambient: 50°C

      ">

      Each of these unit-bearing motors features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as in other applications with 6" to 12" fan blades.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 50°C

    • Item # 4ME44
    • Mfr. Model # UB023CWLA
    • Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/370 HP, 1550 Nameplate RPM, Frame Non-Standard,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More