Skip Content

Filter Results By

Applied Filters Clear All

Unit Bearing Motors

5 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 40°C

    Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient...More

  • DAYTON
  • DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    These shaded-pole, unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each motor also features an oil circulation system to help extend the life of motor and bearings while allowing for vertical application.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 40°C

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve...More

  • FASCO
  • FASCO Cast Iron Frame Rear/Foot Motor Mounting Unit Bearing Motors FASCO Cast Iron Frame Rear/Foot Motor Mounting Unit Bearing Motors
  • Multiple product options available

    These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades.

    • Enclosure: totally enclosed
    • Max. ambient: 90°C on select models

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class B, Service Factor 1.0, Unit Bearings, Motor Shaft...More

1/150 HP Unit Bearing Motor, Shaded Pole, 1550 Namepla
  • CENTURY
  • 1/150 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame Non-Standard CENTURY Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
    • Enclosure: totally enclosed air-over
    • Max. ambient: 50°C

    ">

    Each of these unit-bearing motors features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as in other applications with 6" to 12" fan blades.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 50°C

  • Item # 4ME36
  • Mfr. Model # UB05CCLA2F
  • Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/150 HP, 1550 Nameplate RPM, Frame Non-Standard,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More