Skip Content

Filter Results By

Applied Filters Clear All

Output Watts
Voltage
Motor Thermal Protection
Motor Shaft Rotation
HP
Length Less Shaft
Brand
Price
Ratings

Unit Bearing Motors

2 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DAYTON
    • DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing MotorsDAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
    • Multiple product options available

      These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient...More

    • DAYTON
    • DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing MotorsDAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
    • Multiple product options available

      These shaded-pole, unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each motor also features an oil circulation system to help extend the life of motor and bearings while allowing for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More