Skip Content

Filter Results By

Applied Filters Clear All

Unit Bearing Motors

4 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CENTURY
  • CENTURY Aluminum Frame Rear/Foot Mounting Unit Bearing Motors CENTURY Aluminum Frame Rear/Foot Mounting Unit Bearing Motors
  • Multiple product options available

    Each of these unit-bearing motors features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as in other applications with 6" to 12" fan blades.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 50°C

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Insulation Class B, Service Factor...More

  • CENTURY
  • CENTURY Non Standard Frame Unit Bearing Motors CENTURY Non Standard Frame Unit Bearing Motors
  • Multiple product options available

    These shaded-pole, unit-bearing motors feature non-standard frames. They are designed for use in refrigerator and freezer units.

    • Enclosure: open air-over
    • Max. ambient: 40°C
    • Thermal protection: auto

    Shaded Pole Motors, Open Air-Over, 1550 Nameplate RPM, Frame 4.0, 1 Phase, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, and Max....More

1/47 HP Unit Bearing Motor, 1550 Nameplate RPM,230 Vol
  • CENTURY
  • 1/47 HP Unit Bearing Motor, 1550 Nameplate RPM, 230 Voltage, Frame Nonstandard 1/47 HP Unit Bearing Motor, 1550 Nameplate RPM,230 Voltage, Frame Nonstandard
  • Unit Bearing Motor, 1/47 HP, 1550 Nameplate RPM, Frame Nonstandard, Voltage 230, Hz 60/50, 1 Phase, Full Load Amps 0.5, Output Watts 16, Motor Thermal Protection Impedance, Insulation Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Overall Length 3-15/16 In., Includes Vibration Dampening Hub Washer, Speed Nut and (4) Mounting Screw

  • Item # 4ME56
  • Mfr. Model # UB16CWHV1
  • Unit Bearing Motor, 1/47 HP, 1550 Nameplate RPM, Frame Nonstandard, Voltage 230, Hz 60/50, 1 Phase, Full Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More