Skip Content

Filter Results By

Applied Filters Clear All

Output Watts
Voltage
Motor Shaft Rotation
Motor Mounting Type
Item
Nameplate RPM
Frame
Motor Design
HP
RPM Range
Length Less Shaft
Brand
Price
Shop By
Ratings

Unit Bearing Motors

4 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MORRILL
    • MORRILL Steel Frame Stud Mounting Unit Bearing MotorsMORRILL Steel Frame Stud Mounting Unit Bearing Motors
    • Multiple product options available

      About

      These unit-bearing motors are designed to offer high efficiency and maintain the rated RPM independent of static pressure for better air distribution through the refrigeration area. Use with condenser and evaporator fan motors in beverage merchandisers, display cases, freezers, ice machines, vending machines, and walk-in coolers.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 55°C
      • Thermal protection: electronic

      Unit Bearing Motors, ECM, Totally Enclosed Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Output Watts 38, Thermal Protection Electronic,...More

    • EM&S
    • EM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing MotorsEM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
    • Multiple product options available

      About

      These unit-bearing motors feature precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. UL Recognized and CSA Certified.

      • Max. ambient: 40°C

      Unit Bearing Motors, Frame Non-Standard, 1 Phase, and Max. Ambient Temp. 40°C; Varies by Motor Design, HP, RPM Range, Nameplate RPM, Voltage, and Output Watts

    • CENTURY
    • CENTURY Non Standard Frame Unit Bearing MotorsCENTURY Non Standard Frame Unit Bearing Motors
    • Multiple product options available

      About

      These shaded-pole, unit-bearing motors feature non-standard frames. They are designed for use in refrigerator and freezer units.

      • Enclosure: open air-over
      • Max. ambient: 40°C
      • Thermal protection: auto

      Shaded Pole Motors, Open Air-Over, 1550 Nameplate RPM, Frame 4.0, 1 Phase, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, and Max....More

    Motor,Sh Pole,1/20 HP,35W,1550,115V,OAO
    • CENTURY
    • Motor, Sh Pole, 1/20 HP, 35W, 1550,115V, OAOCENTURY Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors
    • ">

      Description

      These cast-iron, unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, and other applications with 6" to 12" fan blades.

    • Item # 4VA42
    • Mfr. Model # 9660
    • Shaded Pole Motor, Shaded Pole, Open Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame 4.0, Voltage 115, Hz 60, 1...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More