Skip Content

Filter Results By

Item
Pattern
Flow Rate
Material of Construction
Price
Shop By

Underground Sprinkler Head Nozzles

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spray Head Nozzle,0.65 to 3.7 gpm,PVC
    Spray Head Nozzle,1.3 to 1.85 gpm,PVC
    Spray Head Nozzle,0.89 to 1.21 gpm,PVC
    Rotary Sprinkler Nozzle,1.2 to 2.0 gpm
    • RAIN BIRD
    • Rotary Sprinkler Nozzle, 1.2 to 2.0 gpmRotary Sprinkler Nozzle,1.2 to 2.0 gpm
    • Item # 6YPN6
    • Mfr. Model # 24RNH
    • Rotary Sprinkler Nozzle, Pattern Half Circle, Flow Rate 1.2 to 2.0 gpm, Material of Construction PVC, For Use...More

    Rotary Sprinkler Nozzle,2.5 to 4.1 gpm
    • RAIN BIRD
    • Rotary Sprinkler Nozzle, 2.5 to 4.1 gpmRotary Sprinkler Nozzle,2.5 to 4.1 gpm
    • Item # 6YPN5
    • Mfr. Model # 24RNF
    • Rotary Sprinkler Nozzle, Pattern Full Circle, Flow Rate 2.5 to 4.1 gpm, Material of Construction PVC, For Use...More

    Spray Head Nozzle,1.8 to 2.6 gpm,PVC
    • RAIN BIRD
    • Spray Head Nozzle, 1.8 to 2.6 gpm, PVCSpray Head Nozzle,1.8 to 2.6 gpm,PVC
    • Item # 1YHB8
    • Mfr. Model # 15FC1
    • Spray Head Nozzle, Pattern Full Circle, Flow Rate 2.6 to 3.70 gpm, Material of Construction PVC, Height 3/4...More

    Spray Head Nozzle Set,0.5 to 4.6 gpm
    Spray Head Nozzle,0.65 to 0.92 gpm,PVC
    Spray Head Nozzle Set,0.7 to 8.4 gpm
    Spray Head Nozzle,PVC,0.89 to 1.21 gpm
    • RAIN BIRD
    • Spray Head Nozzle, PVC, 0.89 to 1.21 gpmSpray Head Nozzle,PVC,0.89 to 1.21 gpm
    • Item # 1YHC2
    • Mfr. Model # 15CSTC1
    • Spray Head Nozzle, Pattern Center Strip, Flow Rate 0.89 to 1.21 gpm, Material of Construction PVC, Height 3/4...More

    Spray Head Nozzle,10 to 12 ft.
    • RAIN BIRD
    • Spray Head Nozzle, 10 to 12 ft.Spray Head Nozzle,10 to 12 ft.
    • Item # 40JJ79
    • Mfr. Model # HEVAN12
    • Spray Head Nozzle, Pattern Adjustable 0 Degrees to 360 Degrees , Flow Rate 0.59 to 1.67 gpm, Material of...More

    Spray Head Nozzle,12 to 15 ft.
    • RAIN BIRD
    • Spray Head Nozzle, 12 to 15 ft.Spray Head Nozzle,12 to 15 ft.
    • Item # 40JJ80
    • Mfr. Model # HEVAN15
    • Spray Head Nozzle, Pattern Adjustable 0 Degrees to 360 Degrees , Flow Rate 0.93 to 2.62 gpm, Material of...More

    Rotary Sprinkler Nozzle,0.6 to 1.0 gpm
    • RAIN BIRD
    • Rotary Sprinkler Nozzle, 0.6 to 1.0 gpmRotary Sprinkler Nozzle,0.6 to 1.0 gpm
    • Item # 6YPN7
    • Mfr. Model # 24RNQ
    • Rotary Sprinkler Nozzle, Pattern Quarter Circle, Flow Rate 0.6 to 1.0 gpm, Material of Construction PVC, For...More

    Rotary Sprinkler Nozzle,0.7 to 1.0 gpm
    • RAIN BIRD
    • Rotary Sprinkler Nozzle, 0.7 to 1.0 gpmRotary Sprinkler Nozzle,0.7 to 1.0 gpm
    • Item # 6YPN3
    • Mfr. Model # 18RNH
    • Rotary Sprinkler Nozzle, Pattern Half Circle, Flow Rate 0.7 to 1.0 gpm, Material of Construction PVC, For Use...More

    Rotary Sprinkler Nozzle,0.3 to .5 gpm
    • RAIN BIRD
    • Rotary Sprinkler Nozzle, 0.3 to .5 gpmRotary Sprinkler Nozzle,0.3 to .5 gpm
    • Item # 6YPN4
    • Mfr. Model # 18RNQ
    • Rotary Sprinkler Nozzle, Pattern Quarter Circle, Flow Rate 0.3 to 0.5 gpm, Material of Construction PVC, For...More

    Rotary Sprinkler Nozzle,1.3 to 2.1GPM
    • RAIN BIRD
    • Rotary Sprinkler Nozzle, 1.3 to 2.1GPMRotary Sprinkler Nozzle,1.3 to 2.1GPM
    • Item # 6YPN2
    • Mfr. Model # 18RNF
    • Rotary Sprinkler Nozzle, Pattern Full Circle, Flow Rate 1.3 to 2.1 gpm, Material of Construction PVC, For Use...More

    Results per page: 16 | 32 | 48

      Pick up durable underground sprinkler head nozzles at Grainger. Find a complete selection of adjustable arc spray heads, rotary sprayers and center and side-strip pattern spray heads. You’ll also find dependable quarter-, half- and full-circle fixed-pattern spray heads here. Shop Grainger when you need high-quality underground sprinkler head nozzles.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More