Skip Content

Filter Results By

Type
  • View MoreView Less
Material
  • View MoreView Less
Finish
  • View MoreView Less
Thread Size
  • View MoreView Less
Thread Length
  • View MoreView Less
Inside Length
  • View MoreView Less
Inside Width
  • View MoreView Less
For Pipe Size
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

U-Bolts

277 Results Found that Include 657 Products

Results per page: 16 | 32 | 48
U Bolt,4 Lx3 Hx3/8 In W
  • BATTALION
  • U Bolt, 4 Lx3 Hx3/8 In WU Bolt,4 Lx3 Hx3/8 In W
  • Item # 1WBE9
  • Mfr. Model # 1WBE9
  • U Bolt, Square, Material Steel, Zinc Finish, Length 3 In, Height 3 In, Width 4 In, Thread Length 1 1/2 In,...More

U-Bolt,Round Bend,1/2-13
  • GRAINGER APPROVED
  • U-Bolt, Round Bend, 1/2-13U-Bolt,Round Bend,1/2-13
  • Item # 32TH28
  • Mfr. Model # U17243.050.0500
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 1/2-13,Thread Length 2 In.,Inside Length 7-1/4 In.,Inside...More

U-Bolt,5/8-11,8In,Steel,
  • GRAINGER APPROVED
  • U-Bolt, 5/8-11,8In, Steel,U-Bolt,5/8-11,8In,Steel,
  • Item # 32TH46
  • Mfr. Model # U17272.062.0800
  • U-Bolt,Long Tangent,Steel,Thread Size 5/8-11,Thread Length 3-3/4 In.,Inside Length 11-1/8 In.,Inside Width...More

Round U bolts,2 1/2 Lx5 Hx5/16 In W
U Bolt,Stl,Zinc,3/4-10,Pipe 10 In
  • GRAINGER APPROVED
  • U Bolt, Stl, Zinc, 3/4-10, Pipe 10 InU Bolt,Stl,Zinc,3/4-10,Pipe 10 In
  • Item # 5ZA68
  • Mfr. Model # SPE213
  • U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 3/4-10, Thread Length 4 In., Inside Length...More

U-Bolt,7/8-9,12In,Steel,
  • GRAINGER APPROVED
  • U-Bolt, 7/8-9,12In, Steel,U-Bolt,7/8-9,12In,Steel,
  • Item # 32TH48
  • Mfr. Model # U17272.087.1200
  • U-Bolt,Long Tangent,Steel,Thread Size 7/8-9,Thread Length 4-1/4 In.,Inside Length 16-1/16 In.,Inside Width...More

U-Bolt,5/16-18x2x2 11/16
  • GRAINGER APPROVED
  • U-Bolt, 5/16-18x2x2 11/16U-Bolt,5/16-18x2x2 11/16
  • Item # 32TH11
  • Mfr. Model # U17243.031.0150
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1 In.,Inside Length 2-11/16 In.,Inside...More

U-Bolt,5/16-18x2 1/2x3 3/16
  • GRAINGER APPROVED
  • U-Bolt, 5/16-18x2 1/2x3 3/16U-Bolt,5/16-18x2 1/2x3 3/16
  • Item # 32TH13
  • Mfr. Model # U17243.031.0200
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1 In.,Inside Length 3-3/16 In.,Inside...More

U Bolt,1/4-20,Pipe 1 1/4 In
  • GRAINGER APPROVED
  • U Bolt, 1/4-20, Pipe 1 1/4 InU Bolt,1/4-20,Pipe 1 1/4 In
  • Item # 32TH03
  • Mfr. Model # U17243.025.0125
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 1/4-20,Thread Length 1-3/8 In.,Inside Length 3 In.,Inside...More

U Bolt,1/4-20,Pipe 1 1/2 In
  • GRAINGER APPROVED
  • U Bolt, 1/4-20, Pipe 1 1/2 InU Bolt,1/4-20,Pipe 1 1/2 In
  • Item # 31KM04
  • Mfr. Model # U17567.025.0150
  • U-Bolt, Round Bend, 304 Stainless Steel, Thread Size 1/4-20, Thread Length 1-3/8 In., Inside Length 3-1/4...More

U-Bolt,1/4-20x2x3 1/4
  • GRAINGER APPROVED
  • U-Bolt, 1/4-20x2x3 1/4U-Bolt,1/4-20x2x3 1/4
  • Item # 32TH04
  • Mfr. Model # U17243.025.0150
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 1/4-20,Thread Length 1-3/8 In.,Inside Length 3-1/4 In.,Inside...More

U Bolt,3/8-16,Pipe 2 1/2 In
  • GRAINGER APPROVED
  • U Bolt, 3/8-16, Pipe 2 1/2 InU Bolt,3/8-16,Pipe 2 1/2 In
  • Item # 32TH22
  • Mfr. Model # U17243.037.0250
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 3/8-16,Thread Length 1-1/4 In.,Inside Length 3-5/8 In.,Inside...More

U Bolt,SS,1/4-20,Pipe 1 In
  • GRAINGER APPROVED
  • U Bolt, SS, 1/4-20, Pipe 1 InU Bolt,SS,1/4-20,Pipe 1 In
  • Item # 31KM02
  • Mfr. Model # U17567.025.0100
  • U-Bolt, Round Bend, 304 Stainless Steel, Thread Size 1/4-20, Thread Length 1-3/8 In., Inside Length 2-3/4...More

U Bolt,L Stl,3/8-16,Pipe 3 In
  • GRAINGER APPROVED
  • U Bolt, L Stl, 3/8-16, Pipe 3 InU Bolt,L Stl,3/8-16,Pipe 3 In
  • Item # 32TH23
  • Mfr. Model # U17243.037.0300
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 3/8-16,Thread Length 1-1/4 In.,Inside Length 4-1/8 In.,Inside...More

Results per page: 16 | 32 | 48

A U bolt from Grainger enables you to run and secure pipes throughout your jobsite and lock down heavy machinery. This bolt also is great for securing outdoor sound systems. If you’re building a deck, you should stock up on the carriage bolt size you need, too. For running suspension cables or hanging interior design elements, an eye bolt should do the trick. And a bolt assortment can help you check off odd jobs from your to-do list. But that's why you shop at Grainger. Whether you need a U bolt or another kind of bolt, find it every time.