Skip Content

Filter Results By

Item
Band Type
Output Watts
Number of Channels
Frequency
  • View MoreView Less
Display Type
License Required
FCC Narrow Band Compliant
Length
  • View MoreView Less
Width
  • View MoreView Less
Height
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Two Way Radios

13 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Waterproof Two Way Radio,22 Channels,PR
    • MOTOROLA
    • Waterproof Two Way Radio, 22 Channels, PR
    • Item # 30F332
    • Mfr. Model # MS350R
    • Waterproof Portable Two Way Radio, Band Type FRS/GMRS, Output Watts 0.5 to 1.5, Number of Channels 22, 462.55...More

    Two Way Radio,UHF,4 Watts,10 Channels
    • MOTOROLA
    • Two Way Radio, UHF, 4 Watts, 10 Channels
    • Item # 23Y699
    • Mfr. Model # RU4100BKN9BA
    • Portable Two Way Radio, Band Type UHF, Output Watts 4, Number of Channels 10, 438 to 470 MHz Frequency,...More

    Two Way Radio,UHF,4 Watts,16 Channels
    • MOTOROLA
    • Two Way Radio, UHF, 4 Watts, 16 Channels
    • Item # 23Y701
    • Mfr. Model # RU4160BKN9BA
    • Portable Two Way Radio, Band Type UHF, Output Watts 4, Number of Channels 16, 438 to 470 MHz Frequency,...More

    Two Way Radio,1 Watt,25 Channels,900 MHz
    • MOTOROLA
    • Two Way Radio, 1 Watt, 25 Channels, 900 MHz
    • Item # 2HNA9
    • Mfr. Model # DTR410GYM9AA
    • Portable Two Way Radio, Band Type ISM, Output Watts 1, Number of Channels 25, 900 MHz Frequency, Display Type...More

    Two Way Radio,VHF,5 Watts,10 Channels
    • MOTOROLA
    • Two Way Radio, VHF, 5 Watts, 10 Channels
    • Item # 23Y698
    • Mfr. Model # RV5100BKN9BA
    • Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 10, 146 to 174 MHz Frequency,...More

    Two Way Radio,1 Watt,30 Channels,900 MHz
    • MOTOROLA
    • Two Way Radio, 1 Watt, 30 Channels, 900 MHz
    • Item # 10K212
    • Mfr. Model # AAH73WCF9NA3AN
    • Portable Two Way Radio, Band Type ISM, Output Watts 1, Number of Channels 30, 900 MHz Frequency, Display Type...More

    Two Way Radio,8 Channels,150-160 MHz
    • MOTOROLA
    • Two Way Radio, 8 Channels, 150-160 MHz
    • Item # 29WJ56
    • Mfr. Model # RMV2080 (RMV2080BHLAA)
    • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 8, 150 to 160 MHz Frequency,...More

    Two Way Radio,5 Channels,151-155 MHz
    • MOTOROLA
    • Two Way Radio, 5 Channels, 151-155 MHz
    • Item # 29WJ57
    • Mfr. Model # RMM2050 (RMM2050BHLAA)
    • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 5, 151 to 155 MHz Frequency,...More

    Two Way Radio with Bluetooth,UHF,1 Watt
    • MOTOROLA
    • Two Way Radio with Bluetooth, UHF, 1 Watt
    • Item # 45L124
    • Mfr. Model # CLP1060
    • Portable Two Way Radio with Bluetooth, Band Type UHF, Output Watts 1, Number of Channels 6, 450 to 470 MHz...More

    Results per page: 16 | 32 | 48