Skip Content

Filter Results By

Item
Band Type
Output Watts
Number of Channels
Frequency
Display Type
License Required
FCC Narrow Band Compliant
Length
Width
Height
Price
Shop By

Two Way Radios

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Two Way Radio,FRS/GMRS,50 Channels,PR
    • MIDLAND RADIO
    • Two Way Radio, FRS/GMRS, 50 Channels, PR
    • Item # 8MNC9
    • Mfr. Model # GXT1000VP4
    • Waterproof Portable Two Way Radio, Band Type FRS/GMRS, Number of Channels 50, 462.55 to 467.71 MHz Frequency,...More

    Marine Two Way Radio,1/5 Watt,88 Channel
    • MIDLAND RADIO
    • Marine Two Way Radio, 1/5 Watt, 88 Channel
    • Item # 9LMT6
    • Mfr. Model # NT3VP
    • Marine Portable Two Way Radio, Band Type VHF, Output Watts 1 or 5, Number of Channels 88, 156.025 to 162.550...More

    Two-Way Radio,LCD,Black,462 MHz
    • MIDLAND RADIO
    • Two-Way Radio, LCD, Black, 462 MHz
    • Item # 31FM85
    • Mfr. Model # LXT500VP3
    • Two-Way Radio, Band Type FRS/GMRS, Output Watts 2, Number of Channels 22, 462 MHz Frequency, Display Type...More

    Two-Way Radio,LCD,Black,462 MHz
    • MIDLAND RADIO
    • Two-Way Radio, LCD, Black, 462 MHz
    • Item # 31FM87
    • Mfr. Model # LXT600VP3
    • Two-Way Radio, Band Type FRS/GMRS, Output Watts 4, Number of Channels 36, 462 MHz Frequency, Display Type...More

    Two-Way Radio,LCD,Black,462 MHz
    • MIDLAND RADIO
    • Two-Way Radio, LCD, Black, 462 MHz
    • Item # 31FM86
    • Mfr. Model # LXT560VP3
    • Two-Way Radio, Band Type FRS/GMRS, Output Watts 3, Number of Channels 36, 462 MHz Frequency, Display Type...More

    CB Radio,LCD,Black,27 MHz
    • MIDLAND RADIO
    • CB Radio, LCD, Black, 27 MHz
    • Item # 31FM92
    • Mfr. Model # 75-785
    • CB Radio, Band Type VHF, Output Watts 4, Number of Channels 40, 27 MHz Frequency, Display Type LCD, License...More

    Two-Way Radio,LCD,Black,462 MHz
    • MIDLAND RADIO
    • Two-Way Radio, LCD, Black, 462 MHz
    • Item # 31FM84
    • Mfr. Model # LXT118
    • Two-Way Radio, Band Type FRS/GMRS, Output Watts 1, Number of Channels 22, 462 MHz Frequency, Display Type...More

    Camp Radio,LCD,Black/Silver,462 MHz
    • MIDLAND RADIO
    • Camp Radio, LCD, Black/Silver, 462 MHz
    • Item # 31FM90
    • Mfr. Model # XT511
    • Camp Radio, Band Type FRS/GMRS, Output Watts 5, Number of Channels 22, 462 MHz Frequency, Display Type LCD,...More

    Results per page: 16 | 32 | 48