Skip Content

Filter Results By

Applied Filters Clear All

Item
Band Type
Output Watts
Number of Channels
Frequency
  • View MoreView Less
Display Type
License Required
FCC Narrow Band Compliant
Length
  • View MoreView Less
Width
  • View MoreView Less
Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Two Way Radios

15 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Two Way Radio,UHF,1.5 Watts,6 Channels
    • KENWOOD
    • Two Way Radio, UHF, 1.5 Watts, 6 Channels
    • Item # 4KYC7
    • Mfr. Model # TK-3230K
    • Portable Two Way Radio, Band Type UHF, Output Watts 1.5, Number of Channels 6, 450 to 470 MHz Frequency,...More

    Marine Two Way Radio,5 Watts,40 Channels
    • STANDARD HORIZON
    • Marine Two Way Radio, 5 Watts, 40 Channels
    • Item # 4LPR1
    • Mfr. Model # HX370S
    • Marine Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 40, 156 to 163.275 MHz...More

    Two Way Radio,VHF,1.5 Watts,10 Channels
    • JOBCOM
    • Two Way Radio, VHF, 1.5 Watts, 10 Channels
    • Item # 4RB58
    • Mfr. Model # JMX141D
    • Portable Two Way Radio, Band Type VHF, Output Watts 1.5, Number of Channels 10, 150 MHz Frequency, Display...More

    Two Way Radio,UHF,1 Watt,450 to 470 MHz
    • MOTOROLA
    • Two Way Radio, UHF, 1 Watt, 450 to 470 MHz
    • Item # 22NL44
    • Mfr. Model # CU1110GYN1BA
    • Portable Two Way Radio, Band Type UHF, Output Watts 1, Number of Channels 1, 450 to 470 MHz Frequency,...More

    Two Way Radio,1 Watt,1 Channel,150 MHz
    • JOBCOM
    • Two Way Radio, 1 Watt, 1 Channel, 150 MHz
    • Item # 4RB57
    • Mfr. Model # JMX111D
    • Portable Two Way Radio, Band Type VHF, Output Watts 1, Number of Channels 1, 150 MHz Frequency, Display Type...More

    Two Way Radio,1 Watt,10 Channels,450 MHz
    • JOBCOM
    • Two Way Radio, 1 Watt, 10 Channels, 450 MHz
    • Item # 4RB61
    • Mfr. Model # JMX441D
    • Portable Two Way Radio, Band Type UHF, Output Watts 1, Number of Channels 10, 450 MHz Frequency, Display Type...More

    Two Way Radio,8 Channels,150-160 MHz
    • MOTOROLA
    • Two Way Radio, 8 Channels, 150-160 MHz
    • Item # 29WJ56
    • Mfr. Model # RMV2080 (RMV2080BHLAA)
    • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 8, 150 to 160 MHz Frequency,...More

    Two Way Radio,UHF,2 Watts,4 Channels
    • KENWOOD
    • Two Way Radio, UHF, 2 Watts, 4 Channels
    • Item # 43Y987
    • Mfr. Model # TK-3400U4P
    • Portable Two Way Radio, Band Type UHF, Output Watts 2, Number of Channels 4, 451 to 470 MHz Frequency,...More

    Marine Two Way Radio,VHF,5 Watts,LI-Ion
    • STANDARD HORIZON
    • Marine Two Way Radio, VHF, 5 Watts, LI-Ion
    • Item # 18F511
    • Mfr. Model # HX300
    • Marine Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 10, 156.025 to 157.425 MHz...More

    Two Way Radio,VHF,2 Watts,4 Channels
    • KENWOOD
    • Two Way Radio, VHF, 2 Watts, 4 Channels
    • Item # 43Y985
    • Mfr. Model # TK-2400V4P
    • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 4, 151 to 159 MHz Frequency,...More

    Two Way Radio,8 Channels,450-470 MHz
    • MOTOROLA
    • Two Way Radio, 8 Channels, 450-470 MHz
    • Item # 29WJ54
    • Mfr. Model # RMU2080 (RMU2080BHLAA)
    • Portable Two Way Radio, Band Type UHF, Output Watts 2, Number of Channels 8, 450 to 470 MHz Frequency,...More

    Two Way Radio,5 Channels,151-155 MHz
    • MOTOROLA
    • Two Way Radio, 5 Channels, 151-155 MHz
    • Item # 29WJ57
    • Mfr. Model # RMM2050 (RMM2050BHLAA)
    • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 5, 151 to 155 MHz Frequency,...More

    Two Way Radio, LCD, Black, FRS, GMRS
    • UNIDEN
    • Two Way Radio, LCD, Black, FRS, GMRS
    • Item # 20JY93
    • Mfr. Model # GMR6000-2CKHS
    • Portable Two Way Radio, Band Type FRS, GMRS, Number of Channels 22, 462.55 to 467.71 MHz Frequency, Display...More

    Two Way Radio, 4 Channels, UHF
    • PROTALK
    • Two Way Radio, 4 Channels, UHF
    • Item # 20PF27
    • Mfr. Model # PKT-23K
    • Portable Two Way Radio, Band Type UHF, Output Watts 1.5, Number of Channels 4, 451 to 470 MHz Frequency,...More

    Results per page: 16 | 32 | 48