Skip Content

Filter Results By

Applied Filters Clear All

Item
Band Type
Output Watts
Number of Channels
Frequency
Display Type
Length
Width
Height
Brand
  • View MoreView Less
Price
Shop By
Ratings

Two Way Radios

5 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Two Way Radio,UHF,2 Watts,10 Channels
    • RITRON
    • Two Way Radio, UHF, 2 Watts, 10 Channels
    • Item # 4RB67
    • Mfr. Model # JMX-446D-LIBERTY
    • Portable Two Way Radio, Band Type UHF, Output Watts 2, Number of Channels 10, 450 MHz Frequency, Display Type...More

    Two Way Radio Intercom Base,UHF,2 Watts
    • RITRON
    • Two Way Radio Intercom Base, UHF, 2 Watts
    • Item # 4RB68
    • Mfr. Model # JBS-446D-LIBERTY
    • Portable Two Way Radio Base Station, Band Type UHF, Output Watts 2, Number of Channels 10, 450 to 470 MHz...More

    Two Way Radio,UHF,0.25 Watts,255 Channel
    • RITRON
    • Two Way Radio, UHF, 0.25 Watts, 255 Channel
    • Item # 41P010
    • Mfr. Model # PT-450
    • Portable Two Way Radio, Band Type UHF, Output Watts 1 or 4, Number of Channels 255, 450 to 470 MHz Frequency,...More

    Two Way Radio and Repeater Kit,1 Channel
    • RITRON
    • Two Way Radio and Repeater Kit, 1 Channel
    • Item # 4RB66
    • Mfr. Model # LIBERTY-JN
    • Portable Two Way Radio and Repeater System, Band Type UHF, Output Watts 2, Number of Channels 1, 450 MHz...More

    Results per page: 16 | 32 | 48