Skip Content

Filter Results By

Applied Filters Clear All

Item
Band Type
Output Watts
Number of Channels
Frequency
Display Type
FCC Narrow Band Compliant
Length
  • View MoreView Less
Width
Height
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Two Way Radios

23 Results Found that Include 29 Products 

Results per page: 16 | 32 | 48
    Two Way Radio,UHF,5 Watts,16 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, 5 Watts, 16 Channels
    • Item # 29RV76
    • Mfr. Model # VX351AG7B5
    • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 16, 450 to 512 MHz Frequency,...More

    Two Way Radio,UHF,5 Watts,32 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, 5 Watts, 32 Channels
    • Item # 10C616
    • Mfr. Model # VX451G7
    • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 32, 450 to 512 MHz Frequency,...More

    Two Way Radio, UHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 512 Channels
    • Item # 30ZN30
    • Mfr. Model # ISVX459G7
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 512, 450 to 512 MHz Frequency, Display Type...More

    Two Way Radio, VHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, VHF, IP57, 512 Channels
    • Item # 30ZN31
    • Mfr. Model # EVX539D05
    • Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 512, 136 to 174 MHz Frequency, Display Type...More

    Two Way Radio, UHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 512 Channels
    • Item # 30ZN32
    • Mfr. Model # EVX539G65
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 512, 403 to 470 MHz Frequency, Display Type...More

    Two Way Radio, UHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 512 Channels
    • Item # 30ZN26
    • Mfr. Model # ISVX454G6
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 512, 400 to 470 MHz Frequency, Display Type...More

    Two Way Radio, UHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 512 Channels
    • Item # 30ZN33
    • Mfr. Model # EVX539G75
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 512, 450 to 512 MHz Frequency, Display Type...More

    Two Way Radio, UHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 512 Channels
    • Item # 30ZN27
    • Mfr. Model # ISVX454G7
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 512, 450 to 512 MHz Frequency, Display Type...More

    Two Way Radio, VHF, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, VHF, 512 Channels
    • Item # 30ZN34
    • Mfr. Model # EVX5400D025
    • Two Way Radio, Band Type VHF, Output Watts 25, Number of Channels 512, 136 to 174 MHz Frequency, Display Type...More

    Two Way Radio, VHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, VHF, IP57, 512 Channels
    • Item # 30ZN28
    • Mfr. Model # ISVX459D0
    • Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 512, 136 to 174 MHz Frequency, Display Type...More

    Two Way Radio, UHF, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, 512 Channels
    • Item # 30ZN35
    • Mfr. Model # EXV5400G625
    • Two Way Radio, Band Type UHF, Output Watts 25, Number of Channels 512, 403 to 470 MHz Frequency, Display Type...More

    Two Way Radio, UHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 512 Channels
    • Item # 30ZN29
    • Mfr. Model # ISVX459G6
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 512, 400 to 470 MHz Frequency, Display Type...More

    Two Way Radio, VHF, IP57, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, VHF, IP57, 512 Channels
    • Item # 30ZN25
    • Mfr. Model # ISVX454D0
    • Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 512, 136 to 174 MHz Frequency, Display Type...More

    Two Way Radio, UHF, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, 512 Channels
    • Item # 30ZN39
    • Mfr. Model # EVX5400G745
    • Two Way Radio, Band Type UHF, Output Watts 45, Number of Channels 512, 450 to 512 MHz Frequency, Display Type...More

    Two Way Radio, UHF, IP57, 32 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 32 Channels
    • Item # 30ZN24
    • Mfr. Model # ISVX451G7
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 32, 450 to 512 MHz Frequency, Display Type...More

    Two Way Radio, UHF, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, 512 Channels
    • Item # 30ZN38
    • Mfr. Model # EVX5400G645
    • Two Way Radio, Band Type UHF, Output Watts 45, Number of Channels 512, 403 to 470 MHz Frequency, Display Type...More

    Two Way Radio, UHF, IP57, 32 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, IP57, 32 Channels
    • Item # 30ZN23
    • Mfr. Model # ISVX451G6
    • Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 32, 400 to 470 MHz Frequency, Display Type...More

    Two Way Radio, VHF, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, VHF, 512 Channels
    • Item # 30ZN37
    • Mfr. Model # EVX5400D050
    • Two Way Radio, Band Type VHF, Output Watts 50, Number of Channels 512, 136 to 174 MHz Frequency, Display Type...More

    Two Way Radio, VHF, IP57, 32 Channels
    • VERTEX STANDARD
    • Two Way Radio, VHF, IP57, 32 Channels
    • Item # 30ZN22
    • Mfr. Model # ISVX451D0
    • Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 32, 136 to 174 MHz Frequency, Display Type...More

    Two Way Radio, UHF, 512 Channels
    • VERTEX STANDARD
    • Two Way Radio, UHF, 512 Channels
    • Item # 30ZN36
    • Mfr. Model # EVX5400G725
    • Two Way Radio, Band Type UHF, Output Watts 25, Number of Channels 512, 450 to 512 MHz Frequency, Display Type...More

    Results per page: 16 | 32 | 48