Skip Content

Filter Results By

Item
  • View MoreView Less
Band Type
Output Watts
  • View MoreView Less
Number of Channels
  • View MoreView Less
Frequency
  • View MoreView Less
Display Type
License Required
FCC Narrow Band Compliant
Length
  • View MoreView Less
Width
  • View MoreView Less
Height
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Two Way Radios

72 Results Found that Include 102 Products 

Results per page: 16 | 32 | 48
Waterproof Two Way Radio,22 Channels,PR
  • MOTOROLA
  • Waterproof Two Way Radio, 22 Channels, PR
  • Item # 30F332
  • Mfr. Model # MS350R
  • Waterproof Portable Two Way Radio, Band Type FRS/GMRS, Output Watts 0.5 to 1.5, Number of Channels 22, 462.55...More

Two Way Radio,UHF,4 Watts,10 Channels
  • MOTOROLA
  • Two Way Radio, UHF, 4 Watts, 10 Channels
  • Item # 23Y699
  • Mfr. Model # RU4100BKN9BA
  • Portable Two Way Radio, Band Type UHF, Output Watts 4, Number of Channels 10, 438 to 470 MHz Frequency,...More

Two Way Radio,UHF,4 Watts,16 Channels
  • MOTOROLA
  • Two Way Radio, UHF, 4 Watts, 16 Channels
  • Item # 23Y701
  • Mfr. Model # RU4160BKN9BA
  • Portable Two Way Radio, Band Type UHF, Output Watts 4, Number of Channels 16, 438 to 470 MHz Frequency,...More

Two Way Radio,FRS/GMRS,50 Channels,PR
  • MIDLAND RADIO
  • Two Way Radio, FRS/GMRS, 50 Channels, PR
  • Item # 8MNC9
  • Mfr. Model # GXT1000VP4
  • Waterproof Portable Two Way Radio, Band Type FRS/GMRS, Number of Channels 50, 462.55 to 467.71 MHz Frequency,...More

Two Way Radio,FRS/GMRS,22 Channels,PK 2
  • UNIDEN
  • Two Way Radio, FRS/GMRS, 22 Channels, PK 2
  • Item # 20V765
  • Mfr. Model # GMR1636-2C
  • Portable Two Way Radio, Band Type FRS/GMRS, Number of Channels 22, 462.55 to 467.71 MHz Frequency, Display...More

Two Way Radio,1 Watt,25 Channels,900 MHz
  • MOTOROLA
  • Two Way Radio, 1 Watt, 25 Channels, 900 MHz
  • Item # 2HNA9
  • Mfr. Model # DTR410GYM9AA
  • Portable Two Way Radio, Band Type ISM, Output Watts 1, Number of Channels 25, 900 MHz Frequency, Display Type...More

Two Way Radio,VHF,5 Watts,10 Channels
  • MOTOROLA
  • Two Way Radio, VHF, 5 Watts, 10 Channels
  • Item # 23Y698
  • Mfr. Model # RV5100BKN9BA
  • Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 10, 146 to 174 MHz Frequency,...More

Two Way Radio,1 Watt,30 Channels,900 MHz
  • MOTOROLA
  • Two Way Radio, 1 Watt, 30 Channels, 900 MHz
  • Item # 10K212
  • Mfr. Model # AAH73WCF9NA3AN
  • Portable Two Way Radio, Band Type ISM, Output Watts 1, Number of Channels 30, 900 MHz Frequency, Display Type...More

Two Way Radio,1 Watt,1 Channel,150 MHz
  • JOBCOM
  • Two Way Radio, 1 Watt, 1 Channel, 150 MHz
  • Item # 4RB57
  • Mfr. Model # JMX111D
  • Portable Two Way Radio, Band Type VHF, Output Watts 1, Number of Channels 1, 150 MHz Frequency, Display Type...More

Two Way Radio,8 Channels,150-160 MHz
  • MOTOROLA
  • Two Way Radio, 8 Channels, 150-160 MHz
  • Item # 29WJ56
  • Mfr. Model # RMV2080 (RMV2080BHLAA)
  • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 8, 150 to 160 MHz Frequency,...More

Two Way Radio,UHF,2 Watts,10 Channels
  • JOBCOM
  • Two Way Radio, UHF, 2 Watts, 10 Channels
  • Item # 4YN06
  • Mfr. Model # JBS-446D
  • Portable Two Way Radio Base Station, Band Type UHF, Output Watts 2, Number of Channels 10, 450 to 470 MHz...More

Two Way Radio,UHF,2 Watts,10 Channels
  • RITRON
  • Two Way Radio, UHF, 2 Watts, 10 Channels
  • Item # 4RB67
  • Mfr. Model # JMX-446D-LIBERTY
  • Portable Two Way Radio, Band Type UHF, Output Watts 2, Number of Channels 10, 450 MHz Frequency, Display Type...More

Two Way Radio,UHF,2 Watts,4 Channels
  • KENWOOD
  • Two Way Radio, UHF, 2 Watts, 4 Channels
  • Item # 43Y987
  • Mfr. Model # TK-3400U4P
  • Portable Two Way Radio, Band Type UHF, Output Watts 2, Number of Channels 4, 451 to 470 MHz Frequency,...More

Two Way Radio,UHF,5 Watts,16 Channels
  • VERTEX STANDARD
  • Two Way Radio, UHF, 5 Watts, 16 Channels
  • Item # 29RV76
  • Mfr. Model # VX351AG7B5
  • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 16, 450 to 512 MHz Frequency,...More

Two Way Radio,FRS, GMRS,22 Channels,LCD
  • MIDLAND
  • Two Way Radio, FRS, GMRS, 22 Channels, LCD
  • Item # 20JZ08
  • Mfr. Model # LXT500VP3
  • Portable Two Way Radio, Band Type FRS/GMRS, Number of Channels 22, 467.7125 MHz Frequency, Display Type LCD,...More

Two Way Radio,VHF,2 Watts,4 Channels
  • KENWOOD
  • Two Way Radio, VHF, 2 Watts, 4 Channels
  • Item # 43Y985
  • Mfr. Model # TK-2400V4P
  • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 4, 151 to 159 MHz Frequency,...More

Marine Two Way Radio,1/5 Watt,88 Channel
  • MIDLAND RADIO
  • Marine Two Way Radio, 1/5 Watt, 88 Channel
  • Item # 9LMT6
  • Mfr. Model # NT3VP
  • Marine Portable Two Way Radio, Band Type VHF, Output Watts 1 or 5, Number of Channels 88, 156.025 to 162.550...More

Two Way Radio,UHF,5 Watts,32 Channels
  • VERTEX STANDARD
  • Two Way Radio, UHF, 5 Watts, 32 Channels
  • Item # 10C616
  • Mfr. Model # VX451G7
  • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 32, 450 to 512 MHz Frequency,...More

Two Way Radio Intercom Base,UHF,2 Watts
  • RITRON
  • Two Way Radio Intercom Base, UHF, 2 Watts
  • Item # 4RB68
  • Mfr. Model # JBS-446D-LIBERTY
  • Portable Two Way Radio Base Station, Band Type UHF, Output Watts 2, Number of Channels 10, 450 to 470 MHz...More

Results per page: 16 | 32 | 48