Skip Content

Filter Results By

Price
Shop By

Two Way Radios and Accessories

102 Results Found that Include 148 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Microphone,Portable,Compact Speaker
Microphone,Handheld
  • VERTEX STANDARD
  • Microphone, HandheldMicrophone,Handheld
  • Item # 4PHK5
  • Mfr. Model # MH-67A8J
  • Microphone, Handheld, Length 4 In, Width 12 In, Height 2 In, For Use With...More

Speaker Microphone,Medium Duty
  • VERTEX STANDARD
  • Speaker Microphone, Medium DutySpeaker Microphone,Medium Duty
  • Item # 4PHJ8
  • Mfr. Model # MH-450S
  • Speaker Microphone, Speaker Microphone, Medium Duty, Length (In.) 3-3/4, Width (In.) 10-3/4, Height (In.) 2,...More

Speaker Mic,Heavy Duty,Volume Switch,IS
UHF Whip Antenna 450-485 MHz, 6 inch
Power Supply,External,23 Amp
  • VERTEX STANDARD
  • Power Supply, External, 23 AmpPower Supply,External,23 Amp
  • Item # 4PHK7
  • Mfr. Model # FP-1023
  • Power Supply, External, 23 Amp, Length 10 In, Width 2 1/2 In, Height 8 3/4 In, For Use With...More

  • VERTEX STANDARD
  • Belt ClipBelt Clip
  • Multiple product options available

    Multiple product options available

VHFNo Display Portable Two Way Radio Number of Channels
  • VERTEX STANDARD
  • VHFNo Display Portable Two Way Radio Number of Channels 32VHFNo Display Portable Two Way Radio Number of Channels 32
  • Item # 10C615
  • Mfr. Model # VX451D0
  • Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 32, 134 to 174 MHz Frequency,...More

Lithium Ion7.4 Voltage, Battery
  • VERTEX STANDARD
  • Lithium Ion7.4 Voltage, BatteryLithium Ion7.4 Voltage, Battery
  • Item # 30ZN44
  • Mfr. Model # FNBV131LIUNI
  • Battery, Fits Brand Vertex Standard, Fits Model Mfr. No. VX231, Battery Type Lithium Ion, Voltage 7.4,...More

Microphone,Speaker,Public Safety
  • VERTEX STANDARD
  • Microphone, Speaker, Public SafetyMicrophone,Speaker,Public Safety
  • Item # 5EHE1
  • Mfr. Model # MH50D7A
  • Microphone, Portable, Speaker, Public Safety, Length (In.) 3-3/4, Width (In.) 10-3/4, Height (In.) 2, Battery...More

Lithium Ion-Intrinsically Safe7.4 Voltage, Battery
Antenna, Handhled
  • VERTEX STANDARD
  • Antenna, HandhledAntenna, Handhled
  • Item # 18F531
  • Mfr. Model # ATV-15C
  • Handheld Antenna, Length (In.) 1/2, Width (In.) 3, Height (In.) 11-1/4, For Use With 18F526, 18F527, 18F528...More

Two-Way Radio 134 to 174 MHz Frequency, VHF, 50 Output
Ignition sense cable for VXD-7200
Antenna, UHF
  • VERTEX STANDARD
  • Antenna, UHFAntenna, UHF
  • Item # 30ZN61
  • Mfr. Model # ATU16DS
  • Antenna, UHF, For Use With Mfr. No. 10C616, 10C618, 10C620, 30ZN33, 30ZN34, Includes Antenna

Desktop Charger
  • VERTEX STANDARD
  • Desktop ChargerDesktop Charger
  • Item # 30ZN52
  • Mfr. Model # CD49
  • Charger, Desktop, Length (In.) 4-1/2, Width (In.) 4-1/2, Height (In.) 2, For Use With Mfr. No. 30ZN22,...More

Two-Way Radio 134 to 174 MHz Frequency, VHF, 50 Output
AC Adapter Charger
  • VERTEX STANDARD
  • AC Adapter ChargerAC Adapter Charger
  • Item # 30ZN51
  • Mfr. Model # PA55
  • Charger, AC Adapter, Width (In.) 4-1/2, For Use With Mfr. No. 10C615, C10C616, 10C617, 10C618, 10C619,...More

UHFNo Display Portable Two Way Radio Number of Channels
  • VERTEX STANDARD
  • UHFNo Display Portable Two Way Radio Number of Channels 16UHFNo Display Portable Two Way Radio Number of Channels 16
  • Item # 29RV76
  • Mfr. Model # VX351AG7B5
  • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 16, 450 to 512 MHz Frequency,...More

UHFNo Display Portable Two Way Radio Number of Channels
  • VERTEX STANDARD
  • UHFNo Display Portable Two Way Radio Number of Channels 32UHFNo Display Portable Two Way Radio Number of Channels 32
  • Item # 10C616
  • Mfr. Model # VX451G7
  • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 32, 450 to 512 MHz Frequency,...More

Two-Way Radio 450 to 512 MHz Frequency, UHF, 45 Output
  • VERTEX STANDARD
  • DuplexerDuplexer
  • Multiple product options available

    Multiple product options available

Two Way Radio Repeater,UHF,40W
  • VERTEX STANDARD
  • Two Way Radio Repeater, UHF, 40WTwo Way Radio Repeater,UHF,40W
  • Item # 30ZN42
  • Mfr. Model # EVXR70G740
  • Two Way Radio Repeater, Band Type UHF, Frequency 450 to 512 MHz, Output Watts 40, Display No, Number of...More

Two Way Radio Repeater, VHF, 45W
  • VERTEX STANDARD
  • Two Way Radio Repeater, VHF, 45WTwo Way Radio Repeater, VHF, 45W
  • Item # 30ZN40
  • Mfr. Model # EVXR70D045
  • Two Way Radio Repeater, Band Type VHF, Frequency 136 to 174 MHz, Output Watts 45, Display No, Number of...More

Earpiece,Microphone,Light Duty
Nickel Metal Hydride7.2 Voltage, Battery
UHF Stubby Antenna 450-485 MHz, 3.5 inch
Desktop Charger
  • VERTEX STANDARD
  • Desktop ChargerDesktop Charger
  • Item # 4PHJ2
  • Mfr. Model # VAC801B
  • Charger, Portable, Desktop, Length 9 1/2 In, Width 3 1/4 In, Height 5 In, For Use With...More

Filter,In-Line,Noise Supression
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More