Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Two Way Radios and Accessories

19 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Battery Pack,NiMH,4.8V,For Uniden
    • UNIDEN
    • Battery Pack, NiMH, 4.8V, For UnidenBattery Pack,NiMH,4.8V,For Uniden
    • Item # 20V768
    • Mfr. Model # BP38
    • Battery Pack, Fits Brand Uniden, Fits Model MFR. NO. UH038, UH043, UH047, UH060, UH064 and UH039P, Battery...More

    Waterproof Two Way Radio,FRS/GMRS,PK2
    • UNIDEN
    • Waterproof Two Way Radio, FRS/GMRS, PK2Waterproof Two Way Radio,FRS/GMRS,PK2
    • Item # 20V766
    • Mfr. Model # GMR2838-2CK
    • Waterproof Portable Two Way Radio, Band Type FRS/GMRS, Number of Channels 22, 462.55 to 467.71 MHz Frequency,...More

    Handheld Scanner,Analog,300 Channels
    • UNIDEN
    • Handheld Scanner, Analog, 300 ChannelsHandheld Scanner,Analog,300 Channels
    • Item # 40L165
    • Mfr. Model # BC75XLT
    • Handheld Police Scanner, Reception Type Analog, Number of Channels 300, Trunking System No, Display Type...More

    Two Way Radio, LCD, Black, FRS, GMRS
    • UNIDEN
    • Two Way Radio, LCD, Black, FRS, GMRSTwo Way Radio, LCD, Black, FRS, GMRS
    • Item # 20JY93
    • Mfr. Model # GMR6000-2CKHS
    • Portable Two Way Radio, Band Type FRS, GMRS, Number of Channels 22, 462.55 to 467.71 MHz Frequency, Display...More

    Clock Radio Scanner,Analog,500 Channels
    • UNIDEN
    • Clock Radio Scanner, Analog, 500 ChannelsClock Radio Scanner,Analog,500 Channels
    • Item # 40L164
    • Mfr. Model # BC345CRS
    • Clock Radio Base Police Scanner, Reception Type Analog, Number of Channels 500, Trunking System No, Display...More

    Handheld Scanner,Analog,500 Channels
    • UNIDEN
    • Handheld Scanner, Analog, 500 ChannelsHandheld Scanner,Analog,500 Channels
    • Item # 40L166
    • Mfr. Model # BC125AT
    • Handheld Police Scanner, Reception Type Analog, Number of Channels 500, Trunking System No, Display Type...More

    AC Adapter
    DC Adaptor
    Mobile Scanner,Analog,9000 Channels
    • UNIDEN
    • Mobile Scanner, Analog, 9000 ChannelsMobile Scanner,Analog,9000 Channels
    • Item # 20V759
    • Mfr. Model # BCT15X
    • Mobile Police Scanner, Reception Type Analog, Number of Channels 9000, Trunking System Yes, Display Type...More

    Handheld Scanner,Digital,25,000 Channels
    • UNIDEN
    • Handheld Scanner, Digital, 25,000 ChannelsHandheld Scanner,Digital,25,000 Channels
    • Item # 20V758
    • Mfr. Model # BCD396XT
    • Handheld Police Scanner, Reception Type Digital, Number of Channels 25,000, Trunking System Yes, Display Type...More

    Marine Radio,Dash Mount,VHF,Black
    • UNIDEN
    • Marine Radio, Dash Mount, VHF, BlackMarine Radio,Dash Mount,VHF,Black
    • Item # 20V751
    • Mfr. Model # UM415BK
    • Marine Radio, Dash Mount, Color Black, 10 Channels, VHF Band Type, Frequency 157 to 164, Height 2-61/64 In.,...More

    Dc Power Supply
    Mobile Scanner,Dig.,Unlimited Channels
    • UNIDEN
    • Mobile Scanner, Dig., Unlimited ChannelsMobile Scanner,Dig.,Unlimited Channels
    • Item # 20V756
    • Mfr. Model # HOMEPATROL-1
    • Mobile Police Scanner, Reception Type Digital, Number of Channels Unlimited, Trunking System Yes, Display...More

    Mobile Scanner,Digital,25,000 Channels
    • UNIDEN
    • Mobile Scanner, Digital, 25,000 ChannelsMobile Scanner,Digital,25,000 Channels
    • Item # 20V760
    • Mfr. Model # BCD996XT
    • Mobile Police Scanner, Reception Type Digital, Number of Channels 25,000, Trunking System Yes, Display Type...More

    Marine Radio,Dash Mount,VHF,White
    • UNIDEN
    • Marine Radio, Dash Mount, VHF, WhiteMarine Radio,Dash Mount,VHF,White
    • Item # 20V750
    • Mfr. Model # UM415
    • Marine Radio, Dash Mount, Color White, 10 Channels, VHF Band Type, Frequency 156 to 164, Height 2-61/64 In.,...More

    Sleeve
    • UNIDEN
    • SleeveSleeve
    • Item # 20V761
    • Mfr. Model # DIN-0001
    • Sleeve, Material Plastic, For Use With Mfr. No. BCT15X/ BCD996XT

    Mount Kit
    Results per page: 16 | 32 | 48