Skip Content

Filter Results By

Two Way Radios and Accessories

35 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Microphone,Submersible,VHF,Portables
VHFDot Matrix Floating Handheld Radio Number of Channels 0
  • STANDARD HORIZON
  • VHFDot Matrix Floating Handheld Radio Number of Channels 0VHFDot Matrix Floating Handheld Radio Number of Channels 0
  • Item # 40JC26
  • Mfr. Model # HX870
  • Floating Handheld Radio, Band Type VHF, Output Watts 6, Number of Channels 0, 134 to 174 MHz Frequency,...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output WattsTwo-Way Radio, VHF, 25 Output Watts
  • Item # 40JC29
  • Mfr. Model # GX2200B
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color Black, Repeater-Capable No, IP...More

VHFDot Matrix Floating Handheld Radio Number of Channels 0
  • STANDARD HORIZON
  • VHFDot Matrix Floating Handheld Radio Number of Channels 0VHFDot Matrix Floating Handheld Radio Number of Channels 0
  • Item # 40JC25
  • Mfr. Model # HX290
  • Floating Handheld Radio, Band Type VHF, Output Watts 5, Number of Channels 0, 134 to 174 Mhz Frequency,...More

Microphone,Telephone,Handset
  • STANDARD HORIZON
  • Microphone, Telephone, HandsetMicrophone,Telephone,Handset
  • Item # 4LPU1
  • Mfr. Model # VH-310
  • Microphone, Mobile,Telephone, Handset, Length 3 13/16 In, Width 7 In, Height 7 1/2 In, For Use With...More

Clip,Belt,For Use With 4LPP9
Two-Way Radio 156 to 163 MHz Frequency, VHF, 25 Output
  • STANDARD HORIZON
  • CaseCase
  • Multiple product options available

    Multiple product options available

Two Way Radio 156 to 163 MHz Frequency, VHF, 25 O
Clip,Belt,2-3/8 In. L
Microphone,Speaker,Mini
  • STANDARD HORIZON
  • Microphone, Speaker, MiniMicrophone,Speaker,Mini
  • Item # 4LPX1
  • Mfr. Model # MH-57A4B
  • Speaker Mic, Portable,Mini, Length 4 1/2 In, Width 2 5/8 In, Height 6 1/2 In, For Use With...More

  • STANDARD HORIZON
  • SpeakerSpeaker
  • Multiple product options available

    Multiple product options available

Antenna,Whip,Rubber,Duck
  • STANDARD HORIZON
  • Antenna, Whip, Rubber, DuckAntenna,Whip,Rubber,Duck
  • Item # 4LPW7
  • Mfr. Model # CAT460
  • Antenna, Portable,Whip, Rubber Duck, Length (In.) 5-3/4, Width (In.) 1/2, Height (In.) 1/2, Voltage -, For...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output WattsTwo-Way Radio, VHF, 25 Output Watts
  • Item # 40JC27
  • Mfr. Model # GX1300B
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color Black, Repeater-Capable No, IP...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output WattsTwo-Way Radio, VHF, 25 Output Watts
  • Item # 40JC30
  • Mfr. Model # GX2200W
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color White, Repeater-Capable No, IP...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output WattsTwo-Way Radio, VHF, 25 Output Watts
  • Item # 40JC28
  • Mfr. Model # GX1300W
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color White, Repeater-Capable No, IP...More

Two Way Radio 156 to 163 MHz Frequency, VHF, 25 O
Two Way Radio 156 to 163 MHz Frequency, VHF, 25 O
Rapid Charger
Fixed Mount Bracket
  • STANDARD HORIZON
  • Fixed Mount BracketFixed Mount Bracket
  • Item # 18F520
  • Mfr. Model # MMB-97
  • Fixed Mount Bracket, Length (In.) 4, Width (In.) 2, Height (In.) 3, For Use With 18F516, 18F517 Radios,...More

Speaker Microphone
  • STANDARD HORIZON
  • Speaker MicrophoneSpeaker Microphone
  • Item # 16X208
  • Mfr. Model # MH-44B4B
  • Speaker Microphone, Material Plastic, Length (In.) 10 In., Width (In.) 2 In., Height (In.) 1/2 In., For Use...More

In Ear, In Ear, One Ear, Black, Noise Canceling Yes
Two-Way Radio 156 to 163 MHz Frequency, VHF, 25 Output
Kit,Fixed,Mount,Flush,VHF
  • STANDARD HORIZON
  • Kit, Fixed, Mount, Flush, VHFVHF Antenna
  • Item # 4LPU8
  • Mfr. Model # MMB-84
  • Mount, Flush, Fixed Mount VHF, Length 1 1/4 In, Width 2 1/4 In, Height 3 In, For Use With...More

Microphone,Remote,White
  • STANDARD HORIZON
  • Microphone, Remote, WhiteMicrophone,Remote,White
  • Item # 4LPT9
  • Mfr. Model # CMP30W
  • Microphone, Mobile, White, Length 9 1/2 In, Width 3 1/2 In, Height 7 1/2 In, For Use With...More

DC Cable with cigarette lighter plug
Microphone,Remote,Black
  • STANDARD HORIZON
  • Microphone, Remote, BlackMicrophone,Remote,Black
  • Item # 4LPT8
  • Mfr. Model # CMP30B
  • Microphone, Mobile,Black, Length 9 1/2 In, Width 3 1/2 In, Height 7 1/2 In, For Use With...More

Two Way Radio 156 to 163 MHz Frequency, VHF, 25 O
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More