Skip Content

Filter Results By

Applied Filters Clear All

Two Way Radios and Accessories

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    UHFLCD Portable Two Way Radio Number of Channels 6
    • KENWOOD
    • UHFLCD Portable Two Way Radio Number of Channels 6UHFLCD Portable Two Way Radio Number of Channels 6
    • Item # 4KYC7
    • Mfr. Model # TK-3230K
    • Portable Two Way Radio, Band Type UHF, Output Watts 1.5, Number of Channels 6, 451 to 470 MHz Frequency,...More

    UHFNo Display Portable Two Way Radio Number of Channels
    • KENWOOD
    • UHFNo Display Portable Two Way Radio Number of Channels 4UHFNo Display Portable Two Way Radio Number of Channels 4
    • Item # 43Y987
    • Mfr. Model # TK-3400U4P
    • Portable Two Way Radio, Band Type UHF, Output Watts 2, Number of Channels 4, 451 to 470 MHz Frequency,...More

    UHFNo Display Portable Two Way Radio Number of Channels
    • KENWOOD
    • UHFNo Display Portable Two Way Radio Number of Channels 4UHFNo Display Portable Two Way Radio Number of Channels 4
    • Item # 20PF27
    • Mfr. Model # PKT-23K
    • Portable Two Way Radio, Band Type UHF, Output Watts 1.5, Number of Channels 4, 451 to 470 MHz Frequency,...More

    VHFNo Display Portable Two Way Radio Number of Channels
    • KENWOOD
    • VHFNo Display Portable Two Way Radio Number of Channels 4VHFNo Display Portable Two Way Radio Number of Channels 4
    • Item # 43Y985
    • Mfr. Model # TK-2400V4P
    • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 4, 151 to 159 MHz Frequency,...More

    Multi Unit Charger,6 Units,120VAC
    Multi Unit Charger,6 Units,120VAC
    • KENWOOD
    • Multi Unit Charger, 6 Units, 120VACMulti Unit Charger,6 Units,120VAC
    • Item # 4KYD9
    • Mfr. Model # KMB-27
    • 6-Unit Charger, Charger Adaptor, Material Metal/Plastic, Length (In.) 8, Width (In.) 15, Height (In.) 5,...More

    Multi Unit Charger,6 Units
    • KENWOOD
    • Multi Unit Charger, 6 UnitsMulti Unit Charger,6 Units
    • Item # 20PF30
    • Mfr. Model # KMB-44K
    • Six Unit Charger, Charger Adaptor, Material Metal/Plastic, Length (In.) 8-1/8, Width (In.) 7-1/8, Height...More

    Three-wire Lapel Mic with Earpiece,Black
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More