Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Two Way Radios and Accessories

36 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
Speaker/Mic,Compact,Plastic/Metal
Speaker/Mic,Heavy Duty,Plastic/Metal
Earpiece,Black,Plastic/Metal
  • KENWOOD
  • Earpiece, Black, Plastic/MetalEarpiece,Black,Plastic/Metal
  • Item # 43Y991
  • Mfr. Model # KHS-31
  • Headset, C-Ring, Material Plastic/MetalFor Use With Kenwood Pro Talk, Includes Headset, Push to Talk Button,...More

Two Way Radio,UHF,2 Watts,4 Channels
  • KENWOOD
  • Two Way Radio, UHF, 2 Watts, 4 ChannelsTwo Way Radio,UHF,2 Watts,4 Channels
  • Item # 43Y987
  • Mfr. Model # TK-3400U4P
  • Portable Two Way Radio, Band Type UHF, Output Watts 2, Number of Channels 4, 451 to 470 MHz Frequency,...More

Two Way Radio,VHF,2 Watts,4 Channels
  • KENWOOD
  • Two Way Radio, VHF, 2 Watts, 4 ChannelsTwo Way Radio,VHF,2 Watts,4 Channels
  • Item # 43Y985
  • Mfr. Model # TK-2400V4P
  • Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 4, 151 to 159 MHz Frequency,...More

Headset,Earbud with In-Line PTT Mic
Headset,Earpiece with PTT and Boom Mic
Earbud,Black,2.5mm Jack,Plastic/Metal
  • KENWOOD
  • Earbud, Black, 2.5mm Jack, Plastic/MetalEarbud,Black,2.5mm Jack,Plastic/Metal
  • Item # 4NPD5
  • Mfr. Model # KEP-2
  • Earbud, For Use With Mfr. No. KMC-45, Color Black, Push To Talk No, Volume Control No, Connector 2.5mm Jack,...More

Two Way Radio,4 Channels,UHF
  • KENWOOD
  • Two Way Radio, 4 Channels, UHFTwo Way Radio,4 Channels,UHF
  • Item # 20PF27
  • Mfr. Model # PKT-23K
  • Portable Two Way Radio, Band Type UHF, Output Watts 1.5, Number of Channels 4, 451 to 470 MHz Frequency,...More

Noise Reducing Headset,Over the Head
  • KENWOOD
  • Noise Reducing Headset, Over the HeadNoise Reducing Headset,Over the Head
  • Item # 4KYF5
  • Mfr. Model # KHS-10-OH
  • Noise Reduction Headset with Noise Canceling Boom Mic and In-Line PTT, Material Plastic/Metal, Length 6 In,...More

Whip Antenna,UHF,Rubber/Metal
Antenna,Stubby,UHF
  • KENWOOD
  • Antenna, Stubby, UHFAntenna,Stubby,UHF
  • Item # 43Y995
  • Mfr. Model # KRA-42M
  • Antenna, Stuuby for UHF Radios, Material Plastic/MetalFor Use With Kenwood Pro Talk, Includes Antenna,...More

Headset,Earbud with In-Line PTT Mic
Desktop Charger,2.5 Hour Fast Charge
  • KENWOOD
  • Desktop Charger, 2.5 Hour Fast ChargeDesktop Charger,2.5 Hour Fast Charge
  • Item # 4KYD7
  • Mfr. Model # KSC-35SK
  • 2.5 Hour Fast Charger, Desktop Charger, Material Metal/Plastic, Length 4 In, Width 3 In, Height 1 1/2 In,...More

  • KENWOOD
  • Belt ClipBelt Clip
  • Multiple product options available

    Multiple product options available

Two-wire Palm Mic with Earpiece,Black
Ni-MH Replacement Battery for 2Way Radio
Headset,Over the Head,On Ear,Black
Holster,Carry-Case,Nylon
Carry Case,Nylon
Helical Antenna,VHF,Rubber/Metal
Headset,Over the Head,On Ear,Black
Antenna,Stubby,VHF
  • KENWOOD
  • Antenna, Stubby, VHFAntenna,Stubby,VHF
  • Item # 43Y994
  • Mfr. Model # KRA-41M
  • Antenna, Stubby for VHF Radios, Material Plastic/MetalFor Use With Kenwood Pro Talk, Includes Antenna,...More

Car Charger,Plastic/Metal
  • KENWOOD
  • Car Charger, Plastic/MetalCar Charger,Plastic/Metal
  • Item # 43Y993
  • Mfr. Model # KVC-22
  • 2 Way Radio Charger, Car Charger, Material Plastic/MetalFor Use With Kenwood Pro Talk, Includes Charger,...More

Multi Unit Charger,6 Units,120VAC
Noise Reducing Headset,Behind the Head
  • KENWOOD
  • Noise Reducing Headset, Behind the HeadNoise Reducing Headset,Behind the Head
  • Item # 4KYF4
  • Mfr. Model # KHS-10-BH
  • Noise Reduction Behind-the-Head with Noise Canceling Boom Mic and In-Line PTT, Heavy Duty, Dual Muff,...More

Multi Unit Charger,6 Units,120VAC
  • KENWOOD
  • Multi Unit Charger, 6 Units, 120VACMulti Unit Charger,6 Units,120VAC
  • Item # 4KYD9
  • Mfr. Model # KMB-27
  • 6-Unit Charger, Charger Adaptor, Material Metal/Plastic, Length (In.) 8, Width (In.) 15, Height (In.) 5,...More

Results per page: 16 | 32 | 48