Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
  • View MoreView Less
Type
  • View MoreView Less
For Use With
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Two Way Radio Accessories

31 Results Found that Include 45 Products

Results per page: 16 | 32 | 48
    UHF Whip Antenna 450-485 MHz, 6 inch
    UHF Stubby Antenna 450-485 MHz, 3.5 inch
    Antenna, UHF
    • VERTEX STANDARD
    • Antenna, UHFAntenna, UHF
    • Item # 30ZN61
    • Mfr. Model # ATU16DS
    • Antenna, UHF, For Use With Mfr. No. 10C616, 10C618, 10C620, 30ZN33, 30ZN34, Includes Antenna

    Antenna,Portable,6 In. W
    Power Supply,External,23 Amp
    • VERTEX STANDARD
    • Power Supply, External, 23 AmpPower Supply,External,23 Amp
    • Item # 4PHK7
    • Mfr. Model # FP-1023
    • Power Supply, External, 23 Amp, Length 10 In, Width 2 1/2 In, Height 8 3/4 In, For Use With...More

    Filter,In-Line,Noise Supression
    Antenna, Handhled
    • VERTEX STANDARD
    • Antenna, HandhledAntenna, Handhled
    • Item # 18F531
    • Mfr. Model # ATV-15C
    • Handheld Antenna, Length (In.) 1/2, Width (In.) 3, Height (In.) 11-1/4, For Use With 18F526, 18F527, 18F528...More

    VHF Stubby Antenna 161-174 MHz  3.5 inch
    VHF Whip Antenna 162-174 MHz, 6 inch
    Cable, Radio to Radio Cloning
    • VERTEX STANDARD
    • Cable, Radio to Radio CloningCable, Radio to Radio Cloning
    • Item # 30ZN59
    • Mfr. Model # CT27
    • Cable, Radio to Radio Cloning, For Use With Mfr. No. 29RV76, 10C615, C10C616, 10C617, 10C618, 10C619, 10C620,...More

    VHF Stubby Antenna 150-163 MHz, 3.5 inch
    • VERTEX STANDARD
    • DuplexerDuplexer
    • Multiple product options available

      Multiple product options available

    Cable, USB
    • VERTEX STANDARD
    • Cable, USBCable, USB
    • Item # 30ZN57
    • Mfr. Model # FIF12A
    • Cable, USB, For Use With Mfr. No. 29RV76, 10C615, C10C616, 10C617, 10C618, 10C619, 10C620, 30ZN32, 30ZN33,...More

    Cable, Interface
    Cable, Pigtail
    • VERTEX STANDARD
    • Cable, PigtailCable, Pigtail
    • Item # 30ZN58
    • Mfr. Model # CT106
    • Cable, Pigtail, For Use With Mfr. No. 29RV76, 10C615, C10C616, 10C617, 10C618, 10C619, 10C620, 30ZN32,...More

    Bracket,Mobile,VX-4200,Quick Release
    Wall Mount Kit for VXD-R70
    • VERTEX STANDARD
    • Wall Mount Kit for VXD-R70Wall Mount Kit for VXD-R70
    • Item # 18F537
    • Mfr. Model # WMB-1
    • Wall Mount Kit, Length (In.) 12, Width (In.) 12, Height (In.) 1, For Use With 18F551, 18F552, 18F553 Radios,...More

    Speaker, External
    • VERTEX STANDARD
    • Speaker, ExternalSpeaker, External
    • Item # 30ZN62
    • Mfr. Model # MLS100
    • Speaker, External, For Use With Mfr. No. 4LPX6, 4LPX7, 4LPX8, 4LPX9, 4LPY1, 4LPY2, 10C621, 10C622, 10C623,...More

    Antenna,Portable,450-470 Mhz
    Key Lock Bracket for VXD-7200
    • VERTEX STANDARD
    • Key Lock Bracket for VXD-7200Key Lock Bracket for VXD-7200
    • Item # 18F546
    • Mfr. Model # MMB-95
    • Key Lock Bracket, Length (In.) 4, Width (In.) 2, Height (In.) 3, For Use With 18F554, 18F555, 18F556, 18F557...More

    Power Supply Cable
    • VERTEX STANDARD
    • Power Supply CablePower Supply Cable
    • Item # 18F548
    • Mfr. Model # E-DC-26
    • Power Supply Cable, Length (In.) 4, Width (In.) 4, Height (In.) 1, For Use With 18F554, 18F555, 18F556,...More

    Desktop Tray for VXD-7200
    • VERTEX STANDARD
    • Desktop Tray for VXD-7200Desktop Tray for VXD-7200
    • Item # 18F543
    • Mfr. Model # DTT-1
    • Desktop Tray, Length (In.) 2, Width (In.) 5, Height (In.) 5, For Use With 18F554, 18F555, 18F556, 18F557...More

    VHF Untuned Antenna
    Accessory Cable for VXD-7200
    • VERTEX STANDARD
    • Accessory Cable for VXD-7200Accessory Cable for VXD-7200
    • Item # 18F542
    • Mfr. Model # CT-149
    • Cable, Length (In.) 3, Width (In.) 6, Height (In.) 1-1/2, For Use With 18F554, 18F555, 18F556, 18F557 Radios,...More

    Ignition sense cable for VXD-7200
    Results per page: 16 | 32 | 48