Skip Content

Filter Results By

Wire Gauge (AWG)
  • View MoreView Less
Connector Type
Color Code
  • View MoreView Less
Die Code
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Two Way Compression Connectors

85 Results Found that Include 85 Products 

Results per page: 16 | 32 | 48
Splice,Long Barrel,Blue,6AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Blue, 6AWGSplice,Long Barrel,Blue,6AWG
  • Item # 3LM38
  • Mfr. Model # 54805
  • Long Barrel Splice, Wire Gauge (AWG) 6, Outside Dia. (In.) 0.30, Length (In.) 1.75, Material of Construction...More

Splice,Short Barrel,Blue,6AWG
Splice,Long Barrel,Red,8AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Red, 8AWGSplice,Long Barrel,Red,8AWG
  • Item # 3LM37
  • Mfr. Model # 54804
  • Long Barrel Splice, Wire Gauge (AWG) 8, Outside Dia. (In.) 0.26, Length (In.) 1.75, Material of Construction...More

Splice,Short Barrel,Red,8AWG
  • THOMAS & BETTS
  • Splice, Short Barrel, Red, 8AWGSplice,Short Barrel,Red,8AWG
  • Item # 3LM13
  • Mfr. Model # 54504
  • Short Barrel Splice, Cable Size Code 8 Strand, OD 0.27 Inch, Length 1.03 Inches, Color Code Red, Die Code 21,...More

Splice,Long Barrel,Gray,4AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Gray, 4AWGSplice,Long Barrel,Gray,4AWG
  • Item # 3LM39
  • Mfr. Model # 54806
  • Long Barrel Splice, Wire Gauge (AWG) 4, Outside Dia. (In.) 0.37, Length (In.) 1.75, Material of Construction...More

Splice,Short Barrel,Gray,4AWG
Splice,Long Barrel,Brown,2AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Brown, 2AWGSplice,Long Barrel,Brown,2AWG
  • Item # 3LM40
  • Mfr. Model # 54807
  • Long Barrel Splice, Wire Gauge (AWG) 2, Outside Dia. (In.) 0.41, Length (In.) 1.88, Material of Construction...More

Splice,Short Barrel,Brown,2AWG
Splice,Long Barrel,Pink,1/0AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Pink, 1/0AWGSplice,Long Barrel,Pink,1/0AWG
  • Item # 3LM42
  • Mfr. Model # 54809
  • Long Barrel Splice, Wire Gauge (AWG) 1/0, Outside Dia. (In.) 0.52, Length (In.) 2.00, Material of...More

Splice,Long Barrel,Orange,3/0AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Orange, 3/0AWGSplice,Long Barrel,Orange,3/0AWG
  • Item # 3LM44
  • Mfr. Model # 54811
  • Long Barrel Splice, Wire Gauge (AWG) 3/0, Outside Dia. (In.) 0.63, Length (In.) 2.25, Material of...More

Splice,Long Barrel,Purple,4/0AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Purple, 4/0AWGSplice,Long Barrel,Purple,4/0AWG
  • Item # 3LM45
  • Mfr. Model # 54812
  • Long Barrel Splice, Wire Gauge (AWG) 4/0, Outside Dia. (In.) 0.70, Length (In.) 2.75, Material of...More

Splice,Long Barrel,Black,2/0AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Black, 2/0AWGSplice,Long Barrel,Black,2/0AWG
  • Item # 3LM43
  • Mfr. Model # 54810
  • Long Barrel Splice, Wire Gauge (AWG) 2/0, Outside Dia. (In.) 0.57, Length (In.) 2.13, Material of...More

Splice,2 Way,Gray,6AWG
  • THOMAS & BETTS
  • Splice, 2 Way, Gray, 6AWGSplice,2 Way,Gray,6AWG
  • Item # 3LN05
  • Mfr. Model # 60507
  • 2 Way Splice, Cable Size Code 6 Strand, OD 0.35 Inch, Length 1.63 Inches, Color Code Gray, Die Code 29,...More

Splice,Long Barrel,Green,1AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Green, 1AWGSplice,Long Barrel,Green,1AWG
  • Item # 3LM41
  • Mfr. Model # 54808
  • Long Barrel Splice, Wire Gauge (AWG) 1, Outside Dia. (In.) 0.47, Length (In.) 2.00, Material of Construction...More

Splice,Short Barrel,Black,2/0AWG
Splice,Short Barrel,Pink,1/0AWG
Splice,Short Barrel,Purple,4/0AWG
Splice,Short Barrel,Orange,3/0AWG
Splice,2 Way,Green,4AWG
  • THOMAS & BETTS
  • Splice, 2 Way, Green, 4AWGSplice,2 Way,Green,4AWG
  • Item # 3LN06
  • Mfr. Model # 60512
  • 2 Way Splice, Cable Size Code 4 Strand, OD 0.46 Inch, Length 1.81 Inches, Color Code Green, Die Code 37,...More

Splice,Short Barrel,Green,1AWG
Splice, Long Barrel,Blue,6AWG,2-Way
  • POWER FIRST
  • Splice, Long Barrel, Blue, 6AWG, 2-WaySplice, Long Barrel,Blue,6AWG,2-Way
  • Item # 22EZ31
  • Mfr. Model # 22EZ31
  • Long Barrel Splice, Wire Gauge (AWG) 6, Outside Dia. (In.) 0.30, Length (In.) 1.77, Material of Construction...More

Splice,2 Way,Pink,2AWG
  • THOMAS & BETTS
  • Splice, 2 Way, Pink, 2AWGSplice,2 Way,Pink,2AWG
  • Item # 3LN07
  • Mfr. Model # 60516
  • 2 Way Splice, Cable Size Code 2 Strand, OD 0.51 Inch, Length 1.81 Inches, Color Code Pink, Die Code 42,...More

Splice, Long Barrel,Brown,2AWG,2-Way
  • POWER FIRST
  • Splice, Long Barrel, Brown, 2AWG, 2-WaySplice, Long Barrel,Brown,2AWG,2-Way
  • Item # 22EZ33
  • Mfr. Model # 22EZ33
  • Long Barrel Splice, Wire Gauge (AWG) 2, Outside Dia. (In.) 0.41, Length (In.) 1.9, Material of Construction...More

Splice,2 Way,Tan,1/0AWG
  • THOMAS & BETTS
  • Splice, 2 Way, Tan, 1/0AWGSplice,2 Way,Tan,1/0AWG
  • Item # 3LN09
  • Mfr. Model # 60530
  • 2 Way Splice, Cable Size Code 1/0 AWG, OD 0.62 Inch, Length 2.38 Inches, Color Code Tan, Die Code 50,...More

Splice,Long Barrel,Brown,500AWG
Splice,Long Barrel,Red,350AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Red, 350AWGSplice,Long Barrel,Red,350AWG
  • Item # 3LM48
  • Mfr. Model # 54815
  • Long Barrel Splice, Wire Gauge (AWG) 350, Outside Dia. (In.) 0.93, Length (In.) 3.69, Material of...More

Splice,2 Way,White,4/0AWG
  • THOMAS & BETTS
  • Splice, 2 Way, White, 4/0AWGSplice,2 Way,White,4/0AWG
  • Item # 3LN12
  • Mfr. Model # 60548
  • 2 Way Splice, Cable Size Code 4/0 AWG, OD 0.86 Inch, Length 3.66 Inches, Color Code White, Die Code 66,...More

Splice,2 Way,Blue,8AWG
  • THOMAS & BETTS
  • Splice, 2 Way, Blue, 8AWGSplice,2 Way,Blue,8AWG
  • Item # 3LN04
  • Mfr. Model # 60501
  • 2 Way Splice, Cable Size Code 8 Strand, OD 0.28 Inch, Length 1.19 Inches, Color Code Blue, Die Code 24,...More

Splice, Long Barrel,Orange,3/0AWG,2-Way
Splice,Long Barrel,Yellow,250AWG
Splice,Short Barrel,Blue,6AWG,2-Way
  • POWER FIRST
  • Splice, Short Barrel, Blue, 6AWG, 2-WaySplice,Short Barrel,Blue,6AWG,2-Way
  • Item # 22EZ16
  • Mfr. Model # 22EZ16
  • Short Barrel Splice, Wire Gauge (AWG) 6, Outside Dia. (In.) 0.30, Length (In.) 1.01, Material of Construction...More

Splice, Long Barrel,Red,8AWG,2-Way
  • POWER FIRST
  • Splice, Long Barrel, Red, 8AWG, 2-WaySplice, Long Barrel,Red,8AWG,2-Way
  • Item # 22EZ30
  • Mfr. Model # 22EZ30
  • Long Barrel Splice, Wire Gauge (AWG) 8, Outside Dia. (In.) 0.27, Length (In.) 1.77, Material of Construction...More

Results per page: 16 | 32 | 48

A two-way compression connector from Grainger provides a fast, easy way to insulate splices with high connectivity. Whether you're rewiring a lighting installation or mounting a new industrial electrical panel, find color-coded, short-barrel or long-barrel splice connectors in all wire sizes here.