Skip Content

Filter Results By

Applied Filters Clear All

Turnstiles

152 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT7
  • Mfr. Model # 2002-M-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Mag Lock Gate
  • TURNSTILE
  • Mag Lock Gate Mag Lock Gate
  • Item # 2VAU8
  • Mfr. Model # 2042-M-ML
  • Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX6
  • Mfr. Model # HGGE-S-FE
  • Hi Gate Turnstile, Two Way Operation, Control Type Electric, Overall Height 90 In, Overall Width 57 In,...More

Man Gate,Right Hand,Steel
  • TURNSTILE
  • Man Gate, Right Hand, Steel Man Gate,Right Hand,Steel
  • Item # 3EHD4
  • Mfr. Model # MG-GA-RH
  • Man Gate, Full Height, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 Way Hi Gate Turnstile,Free Exit,2 Way
  • Item # 3YME3
  • Mfr. Model # TGGM-P-FE
  • Tandem Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Lockable Gate
  • TURNSTILE
  • Lockable Gate Lockable Gate
  • Item # 2VAV6
  • Mfr. Model # 2031-M-EN
  • Lockable Gate, Manual Closing, Two Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Digital Counter
  • TURNSTILE
  • Digital Counter Digital Counter
  • Item # 2XHW6
  • Mfr. Model # EC
  • Digital Counter, Overall Height 1 In, Overall Width 2 In, Overall Length 1 1/2 In, Plastic, Black Powder Coat...More

Photo Eye and Reflector
  • TURNSTILE
  • Photo Eye and Reflector Photo Eye and Reflector
  • Item # 2XHW5
  • Mfr. Model # 2025
  • Photo Eye, Overall Height 2 In, Overall Width 2 In, Overall Length 2 In, Chrome Steel and Black Plastic,...More

Mechanical Gate,Lockable,Left,Entrance
  • TURNSTILE
  • Mechanical Gate, Lockable, Left, Entrance Mechanical Gate,Lockable,Left,Entrance
  • Item # 5DJN9
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ7
  • Mfr. Model # 1101-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ8
  • Mfr. Model # 1102-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

Man Gate,Left Hand,Stainless Steel
  • TURNSTILE
  • Man Gate, Left Hand, Stainless Steel Man Gate,Left Hand,Stainless Steel
  • Item # 3EHD5
  • Mfr. Model # MG-SS-LH
  • Man Gate, Full Height, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ9
  • Mfr. Model # 1102-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

Corner Post
  • TURNSTILE
  • Corner Post Corner Post
  • Item # 2VAW8
  • Mfr. Model # 1015-M
  • Posts, Corner Post, Overall Height 38 1/2 In, Overall Width 4 In, Overall Length 4 In, Steel, Mirror Chrome...More

Man Gate,Right Hand,Stainless Steel
  • TURNSTILE
  • Man Gate, Right Hand, Stainless Steel Man Gate,Right Hand,Stainless Steel
  • Item # 3EHD6
  • Mfr. Model # MG-SS-RH
  • Man Gate, Full Height, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One Way Hi Gate Turnstile,Locking Exit,One Way
  • Item # 3YMD8
  • Mfr. Model # TGGM-S-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ3
  • Mfr. Model # 1101E-BL-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

Rail Fitting
  • TURNSTILE
  • Rail Fitting Rail Fitting
  • Item # 2VAW9
  • Mfr. Model # 1016-M
  • Posts, Rail Fitting, Overall Height 1 1/2 In, Overall Width 2 In, Overall Length 2 In, Steel, Mirror Chrome...More

Case Protector C/W Sleeves
  • TURNSTILE
  • Case Protector C/W Sleeves Case Protector C/W Sleeves
  • Item # 3YMG3
  • Mfr. Model # 1069-23
  • Case Protector C/W Sleeves, Overall Height 28 In., Overall Width 7 1/2 In., Overall Length 2 In., Stainless...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2XHW1
  • Mfr. Model # 1102E-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ4
  • Mfr. Model # 1102E-BL-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

Mag Lock Gate
  • TURNSTILE
  • Mag Lock Gate Mag Lock Gate
  • Item # 2VAU7
  • Mfr. Model # 2041-M-ML
  • Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening...More

Horizontal Rail,2 Ft,Mirror Chrome
Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One Way Hi Gate Turnstile,Locking Exit,One Way
  • Item # 3YME1
  • Mfr. Model # TGGE-S-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Electric, Overall Height 90 In.,...More

Man Gate,One Way
  • TURNSTILE
  • Man Gate, One Way Man Gate,One Way
  • Item # 3YMF5
  • Mfr. Model # MG-PC-LH
  • Man Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In., Overall Height 90...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX5
  • Mfr. Model # HGGM-S-LE
  • Hi Gate Turnstile, One Way Operation, Control Type Mechanical, Overall Height 90 In, Overall Width 57 In,...More

Electric Gate
  • TURNSTILE
  • Electric Gate Electric Gate
  • Item # 2VAU3
  • Mfr. Model # 2021-M-EN
  • Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT8
  • Mfr. Model # 2001-S-EN
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 Way Hi Gate Turnstile,Free Exit,2 Way
  • Item # 3YMD2
  • Mfr. Model # TGGM-G-FE
  • Tandem Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Replacement Sleeves,Case Protector,PK2
Electric Gate
  • TURNSTILE
  • Electric Gate Electric Gate
  • Item # 2VAV1
  • Mfr. Model # 2021-S-EX
  • Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening...More

Horizontal Rail,5 Ft,Mirror Chrome
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More